Buy more than* S$200* and get FREE SHIPPING

Union Socket Square Socket PTF, Connection of Front Surface

4.57 (28)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Compatible Finger Protect With/Without Number of Pins Terminal Shape Number of Poles Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Finger Protect With/Without Number of Pins Terminal Shape Number of Poles Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PTF08A-TU FOR LY 39091105 13.99 SGD
Shipped after 2018-06-01
For 2 poles available For eight Plug-in terminal 2 Finger protect structure   1PC 1 PTF08A-E 35080866 7.99 SGD
In stock
For 4 poles available For 14 Plug-in terminal 4 Finger protect structure   1PC 1 PTF14A-E 35080875 12.99 SGD
In stock
For 2 poles non- For eight Plug-in terminals 2 -   1PC 1 PTF08A 06317001 6.99 SGD
In stock
For 3 poles non- 11 for Plug pin 11 PIN 3 -   1PC 1 PTF11A 06317017 9.99 SGD
In stock
For 4 poles non- For 14 Plug-in terminals 4 -   1PC 1 PTF14A 06317026 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 21
4 star 3
3 star 3
2 star 1
1 star 0
Review Rating: 4.57
28 Customer Reviews
The reviews are automatic translation.
Switching of electrical wiring
4
From Japan
On 2018-04-18 17:59:58
I thought that it was included because it was not able to find a part to fix the relay, but it was not attached, I wanted the description in the product
This review is about item#35080866.
Repair of molding machine
3
From Japan
On 2018-01-13 13:50:53
It is saved that you can purchase on the net rather than purchasing at another company.
This review is about item#6317001.
To the charge control circuit of the sub-battery.
5
From Japan
On 2017-10-13 15:10:37
Because it combines with Omron's relay, it is inevitably selected. Especially it can be used without problems.
This review is about item#35080875.
Required to install relay
5
From Japan
On 2017-09-11 18:34:10
Even if it is soldered directly with solder, there is no problem in operation, Since it is fatal at inspection and replacement, it is inevitable for long-term use.
This review is about item#35080866.
Machine control with hobby
5
From Japan
On 2017-07-16 17:13:03
There was not a special trouble. It is extremely unpleasant to indicate the number of characters. It will also affect future negotiations. (It is arrogant) Hasegawa
This review is about item#6317001.
For sunlight
5
From Japan
On 2017-03-09 15:06:57
I could use it without problems. (Relay pin fitted with confidence) Packing condition was good.
This review is about item#6317001.
Parts in the control panel
5
From Japan
On 2016-12-21 14:48:06
I would like you to write what will fit the order display. A compatible model may be small.
This review is about item#6317026.
Expansion of control circuit
5
From Japan
On 2016-10-08 20:11:14
Create control circuits at home to increase convenience.
This review is about item#6317001.
Used for machine maintenance
3
From Japan
On 2016-08-10 21:12:05
I purchased it incorrectly this time, I think that it is more satisfactory without purchase mistakes etc. if I have purchased with relay, but there is display of socket that can correspond to each model of relay.
This review is about item#6317001.
Electric wiring
5
From Japan
On 2016-07-29 18:35:31
Since it is a maker item, there is no problem in quality. Although price is higher than purchase of trading company, it is saved for small number purchase, short delivery time.
This review is about item#06317001.

Related Products