Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Outside Dimension (mm) Finger Protect With/Without Operating Ambient Temperature (deg C) Terminal Shape Flowing Current (A) Number of Poles Weight (g) Type Compatible Models Compatible Body Continuous Current (A) Number of Pins Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Dimension (mm) Finger Protect With/Without Operating Ambient Temperature (deg C) Terminal Shape Flowing Current (A) Number of Poles Weight (g) Type Compatible Models Compatible Body Continuous Current (A) Number of Pins Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - 14 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PT14-0 FOR LY 05257665 14.99 SGD
Shipped after 2018-05-08
- - - - - - - - - - - 14 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PYF14A-V(100VAC) 05257692 18.99 SGD
Shipped after 2018-05-08
- - - - - - - - - - - 14 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PYF14A-W 05257708 11.99 SGD
Shipped after 2018-05-07
- Nothing -55 to +70(No condensation, No freezing) - 5 - About62 - TypeMY4 - - 14-pin   1PC 1 PYF14S 39091561 7.99 SGD
In stock
- Nothing - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PYF08A-TU 39091516 13.99 SGD
Shipped after 2018-05-07
- Nothing - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PYF14A-TU 39091552 11.99 SGD
Shipped after 2018-05-08
- available - Plug-in terminal - 2 - Finger protect structure - MY2, MY2Z[]-CR, H3Y-2 - For eight   1PC 1 PYF08A-E 35080884 6.99 SGD
In stock
- available - Plug-in terminal - 4 - Finger protect structure - MY4, MY4H, MYQ4, MY2K, H3Y-4 - For 14   1PC 1 PYF14A-E 35080893 9.99 SGD
In stock
- Nothing - Plug-in terminal - 4 - - - MY4, MY4H, MYQ4, MY2K, H3Y-4 - For 14   1PC 1 PYF14A 06299282 7.99 SGD
In stock
- Nothing - Plug-in terminal - 2 - - - MY2 and MY2Z[]-CR, H3Y-2 - For eight   1PC 1 PYF08A 06317141 5.99 SGD
In stock
- non- - Plug-in terminals - 2 - - - MY2, MY2Z[]-CR, H3Y-2 - For eight   1PC 1 PYF08M 06317157 7.99 SGD
In stock
- non- - Plug-in terminals - 3 - - - MY3, MY3-CR - For 11   1PC 1 PYF11A 06317166 7.99 SGD
In stock
below 33 x below 70 x 30 non- - Plug-in terminals - 4 - - - MY4, MY4H, MYQ4, MY2K 3 For 14   1PC 1 PYF14T 06317175 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 24
4 star 7
3 star 4
2 star 1
1 star 0
Review Rating: 4.50
36 Customer Reviews
The reviews are automatic translation.
Board production
5
From Japan
On 2018-04-17 01:42:20
It is a staple of board production, it is a commodity that can be used for a long time and can be trusted.
This review is about item#06317141.
Controller unit
4
From Japan
On 2018-03-13 18:56:02
Can not you lower the height? In a shape that will submerge in the socket. Terminals are easier to work on even if they are on top. (This connector is located at the back (bottom) of the control panel (it is often attached), making wiring difficult)
This review is about item#35080884.
Osaka soul mini relay installation
4
From Japan
On 2018-01-13 14:46:47
Although there is sharing, it is smooth removal / insertion thought that it is exclusive.
This review is about item#6299282.
Molding machine repair
3
From Japan
On 2018-01-13 13:49:07
It is saved that you can purchase on the net rather than purchasing at another company.
This review is about item#6317141.
I use it for the timer of the circulation fan.
4
From Japan
On 2017-12-16 18:03:12
When connecting electric wires, the connection part is too small and it is hard to work.
This review is about item#35080893.
Self-made device
3
From Japan
On 2017-09-02 15:51:59
I am satisfied with the function. Terminal number is hard to see (because it is presbyopia, can not it be helped?)
This review is about item#6317141.
Used for small cutting machine
5
From Japan
On 2017-05-28 19:31:51
I used it for relays of moving machines. There is a sense of security in strength and no problem.
This review is about item#6299282.
AC relay sequence work
5
From Japan
On 2017-05-01 14:35:45
It is used for AC relay sequence socket, combined with AC 100 V relay to fulfill the role of production role.
This review is about item#6299282.
relay
3
From Japan
On 2017-04-07 08:06:15
I got lost as the latest socket but I made it here from the price.
This review is about item#35080893.
For electric motors and high current electronic switches
5
From Japan
On 2016-10-03 04:57:05
For Transistor and FET, it is most commonly used for sockets of small capacity or relay (including timer relay) which can control up to 4 circuits with 1 signal. This general purpose socket is compatible not only with Omron but also by Panasonic and most other manufacturers. Relay shape can be used from low to tall objects. If the foot shape of the socket is the same, it can be used for almost all relays. I think that the foot shape of the socket is also the most.
This review is about item#06299282.

Related Products