Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Union Socket Square Socket P7TF, Connection of Front Surface

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Continuous Current (A)
5
Number of Pins
5
Compatible Detector
-
Insulation Resistance (Mohm)
100 or more
Withstand Voltage
Between terminals :AC2000V 1min
Terminal Shape
Plug-in terminals
Number of Poles
5
Weight (g)
About 28
Shape
P7TF (Front connection)
Compatible Models
G7T form, G3TA form
Specification
Square / surface connecting type 5 pins
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P7TF-05 06316834 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For in-house test equipment I / O
5
From Japan
On 2017-12-25 17:30:40
Since it is Omron genuine products, we are using it without any problem.
This review is about item#6316834.

Related Products