Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Union Socket Square Socket PFA, Connection of Front Surface

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Withstand Voltage Weight (g) Shape Specification Continuous Current (A) Number of Pins Compatible Detector Insulation Resistance (Mohm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Withstand Voltage Weight (g) Shape Specification Continuous Current (A) Number of Pins Compatible Detector Insulation Resistance (Mohm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 8PFA-W 38969235 14.99 SGD
Shipped after 2018-05-08
- - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 14PFA-W 38967257 15.99 SGD
Shipped after 2018-05-08
Between terminals :AC2000V 1min About 57 PFA (CONNECTION SURFACE) Round / surface connecting type 8 pins 10 8 - 1000 or more   1PC 1 8PFA 06317211 8.99 SGD
In stock
Between terminals :AC2000V 1min About 66 PFA (CONNECTION SURFACE) Round / surface connecting type 8 pins 10 8 G4Q-212S 1000 or more   1PC 1 8PFA1 06317227 8.99 SGD
In stock
Between terminals :AC2000V 1min About 74 PFA (CONNECTION SURFACE) Round / surface connecting type 11 pins 10 11 - 1000 or more   1PC 1 11PFA 06317193 15.99 SGD
In stock
- About 104 PFA (CONNECTION SURFACE) Round / surface connecting type 14 pins - 14 - -   1PC 1 14PFA 06317202 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Contact amplification of control unit
5
From Japan
On 2016-04-18 16:53:13
Combination with Lelee is hard to judge Explanation that relay and socket are incorporated and prices are presented separately
This review is about item#06317227.
I used it for the Omron timer
5
From Japan
On 2008-07-22 02:41:01
It is very good to use
This review is about item#06317202.

Related Products