Buy more than* S$200* and get FREE SHIPPING

PL15 Back-Connecting Socket

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Terminal Shape Number of Poles Weight (g) Shape Continuous Current (A) Number of Pins Compatible Detector Insulation Resistance (Mohm) Withstand Voltage Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Terminal Shape Number of Poles Weight (g) Shape Continuous Current (A) Number of Pins Compatible Detector Insulation Resistance (Mohm) Withstand Voltage Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - -   1PC 1 PL11 06316931 2.99 SGD
In stock
Wrapping terminal - - - - 11 pin - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PL11-Q 39090886 4.99 SGD
Shipped after 2018-01-29
Wrapping terminal - - - - 8-pin - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PL08-Q 39090877 3.99 SGD
Shipped after 2018-01-29
PCB terminals - - - - 8-pin - - -   1PC 1 PLE08-0 39090913 2.99 SGD
Shipped after 2018-01-26
PCB terminals - - - - 11 pin - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PLE11-0 39090922 3.99 SGD
Shipped after 2018-01-29
Solder terminal - About28 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 PL15 32691032 58.99 SGD
Shipped after 2018-01-29
Soldering terminal 8 About 14 PL (REAR CONNECTION) 10 8 - 1000 or more Between terminals :AC2000V 1min   1PC 1 PL08 06316922 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Socket change of electronic equipment
5
From Japan
On 2017-03-02 12:57:16
I was looking for something of this board type, but it was saved because I got it here. The delivery was quick.
This review is about item#39090913.
As a socket of the digital timer
5
From Japan
On 2014-04-08 20:33:57
An expensive multi-timer with eight operation functions by the changeover switch. I attached sockets to multiple devices, and turned it for use. Recently inexpensive digital timers are available, so it may not be necessary for such things to be ...
This review is about item#06316931.

Related Products