Buy more than* S$200* and get FREE SHIPPING

Power Relay G5LE

4.70 (10)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximun Contact Current (A)
Inductive load resistance load / 10, (cosphi = 0.4) / 5
Recovery Time (ms)
5 or less
Contact Mechanism
Single
Rated Current (A)
10
Impact Resistance (m/s2)
(Durable) 1000, (malfunction) 100
Operating Time (ms)
10 or less
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC5V 100mA
Contact Materials
Ag alloy (Cd free material)
Vibration Resistance (malfunction)
10 to 55 to 10Hz single amplitude 0.75mm (double amplitude 1.5mm)
Ambient Humidity
35 to 85%RH
Vibration Resistance
10 to 55 to 10Hz single amplitude 0.75mm (double amplitude 1.5mm)
Number of Poles
1
...see all>
Product Options
ADD TO CART
Operating Voltage Release Voltage Power Consumption (mW) Insulation Resistance (Mohm) Maximum Voltage (V) Contact Arrangement Protection Structure Weight (g) Coil Rated Voltage(V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Voltage Release Voltage Power Consumption (mW) Insulation Resistance (Mohm) Maximum Voltage (V) Contact Arrangement Protection Structure Weight (g) Coil Rated Voltage(V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75% or less 10% or more About 400 100 or more (at DC500V) 170% (at23 deg C) 1c Plastic sealed type About 12 DC24 1PC 1 G5LE-14 DC24 39067743 3.99 SGD
In stock
75% or less 10% or more About 400 100 or more (at DC500V) 170% (at23 deg C) 1a Flux proof type About 12 DC12 1PC 1 G5LE-1A DC12 39067752 2.99 SGD
In stock
75% or less 10% or more About 400 100 or more (at DC500V) 170% (at23 deg C) 1c Flux proof type About 12 DC24 1PC 1 G5LE-1 DC24 39067716 2.99 SGD
In stock
75% or less 10% or more About 400 100 or more (at DC500V) 170% (at23 deg C) 1c Flux proof type About 12 DC12 1PC 1 G5LE-1 DC12 39067707 2.99 SGD
In stock
Less than 75% More than 10% About400 More than 100 (at DC500V) 170%(at23deg C) 1a Flux Resistance About12 DC24 1PC 1 G5LE-1A DC24 39067761 2.99 SGD
In stock
Less than 75% More than 10% About400 More than 100 (at DC500V) 170%(at23deg C) 1c Flux Resistance About12 DC5 1PC 1 G5LE-1 DC5 39067725 3.99 SGD
In stock
Less than 75% More than 10% About400 More than 100 (at DC500V) 170%(at23deg C) 1a Flux Resistance About12 DC5 1PC 1 G5LE-1A DC5 39067777 2.99 SGD
In stock
Less than 75% More than 10% About400 More than 100 (at DC500V) 170%(at23deg C) 1c Plastic sealed type About12 DC12 1PC 1 G5LE-14 DC12 39067734 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
Try to do when maintaining electronic equipment.
5
From Japan
On 2017-03-26 17:30:17
I am satisfied because the price is also inexpensive and there is no problem in performance at all.
This review is about item#39067716.
Exchange from 24V relay
5
From Japan
On 2016-12-05 22:52:41
I bought it by searching the model number of the relay made in China. There were some differences in dimensions, but the pin positions are perfect so we are happy to exchange safely.
This review is about item#39067707.
For parts repair
5
From Japan
On 2016-11-13 23:10:20
It was possible to replace parts of other companies of the same type without problems.
This review is about item#39067707.
For repairing electric pot
5
From Japan
On 2016-05-03 22:11:00
The electric pot ceased to boil. After checking it was a relay coil break. Although it was the one of Pana, there was a relay of the same rating at Omron, so we could purchase it and we could safely repair it.
This review is about item#39067761.
Used with ON / OFF of the OPEN display lamp of the hotel room door
5
From Japan
On 2015-09-04 15:29:16
It was OK.
This review is about item#39067716.
I use it as a control relay
5
From Japan
On 2015-08-06 21:44:58
Terminal current is satisfied as much as 10 A Improvement is unnecessary placement of universal base hole so please change the terminal to the position that was in the position of the base hole
This review is about item#39067725.
Power supply control when car electrical accessories are installed
5
From Japan
On 2015-07-17 16:11:31
I like it compactly. Although I have used three before, there is no malfunction, I use it with confidence. I am saved because the price is also cheap.
This review is about item#39067707.
For repair
3
From Japan
On 2015-05-15 15:34:12
Because other company's relays burned and stopped working, we changed to this highly reliable product. The pin arrangement was identical and could be replaced without problems, but the enclosure was somewhat larger than the original, and the fitting of the board went bad. I expect to last longer than the original one.
This review is about item#39067761.
Control of household solenoid valve
4
From Japan
On 2014-02-24 20:51:45
Especially, there is no problem.
This review is about item#39067725.
Car relay repair
5
From Japan
On 2013-03-31 10:55:50
I heard that the back lamp of the car about 20 years ago did not turn on, the wiper relay was found to be bad, I went to the purchase of the relay assembly as a part to the dealer, and I heard that there are parts, but it is said to be over ¥ 9000 - Because it is also expensive, it stopped purchasing temporarily and as a result of checking the inside of the relay, it was understood as a contact failure of this power relay attached to the printed circuit board, but it is not made in Japan, there is no display like a model, from Omron's product information I found this relay and purchased it and installed it. The operation of the lamp is good. ¥ 9000 - It was about 200 yen. I am very satisfied.
This review is about item#39067752.

Related Products