Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Miniature Basic Switch D2MV

3.71 (7)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
RoHS Directive
Fit
Contact Interval
0.5mm
Terminal Type
Solder terminals
Protection Structure
IEC IP40
...see all>
Product Options
ADD TO CART
Contact Resistance (mohm) Contact Materials Contact Specification Rating Movement of Differential (MD) Actuator Type Movement after Operation (OT) Minimum Adaptable Load Operating Position OP (mm) PT Movement until Operation Return Force (N) Ambient Humidity Force for Operating (OF) (N) Contact Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Contact Resistance (mohm) Contact Materials Contact Specification Rating Movement of Differential (MD) Actuator Type Movement after Operation (OT) Minimum Adaptable Load Operating Position OP (mm) PT Movement until Operation Return Force (N) Ambient Humidity Force for Operating (OF) (N) Contact Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 or less Gold alloy Twin crossbar DC30V 0.1A - Pin plunger models - DC5V 1mA (for reference) - - - Less than 85% RH (at +5 to +35 deg C) Up to 0.1 1c (double-throw)   1PC 1 D2MV-01-1C1 39036541 2.99 SGD
In stock
50 or less Gold alloy Twin crossbar DC30V 0.1A - Pin plunger models - DC5V 1mA (for reference) - - - Less than 85% RH (at +5 to +35 deg C) Up to 0.25 1c (double-throw)   1PC 1 D2MV-01-1C2 39036557 2.99 SGD
In stock
30 or less Silver Needle AC125V 1A 0.25mm Pin plunger models 1.3mm DC5V 30mA (reference value) 14.7 +/- 0.4 1.2mm Minimum 0.005 85% RH or less (at + 5 ~ + 35 degree C ) Maximum 0.1 1c (double-throw type)   1PC 1 D2MV-1-1C1 39036663 2.99 SGD
In stock
50 or less Gold alloy Twin crossbar DC30V 0.1A - Short hinge roller lever type - DC5V 1mA (reference value) - - - 85% RH or less (at + 5 ~ + 35 degree C ) Maximum 0.49 1c (double-throw type)   1PC 1 D2MV-01L22-1C3 39036654 3.99 SGD
In stock
50 or less Gold alloy Twin crossbar DC30V 0.1A - Pin plunger models - DC5V 1mA (for reference) - - - Less than 85% RH (at +5 to +35 deg C) Up to 0.49 1c (double-throw)   1PC 1 D2MV-01-1C3 39036566 2.99 SGD
In stock
30 or less Silver Needle AC125V 1A - Short Hinge Roller Lever - DC5V 30mA (reference value) - - - Less than 85% RH (at +5 to +35 deg C) Up to 0.25 1c (double-throw)   1PC 1 D2MV-1L22-1C2 39036681 3.99 SGD
In stock
50 or less Gold alloy Twin crossbar DC30V 0.1A - Hinge length Lever - DC5V 1mA (reference value) - - - 85% RH or less (at + 5 to + 35 deg C) Max0.25 1c (double-throw)   1PC 1 D2MV-01L111-1C2 39036575 2.99 SGD
In stock
50 or less Gold alloy Twin crossbar DC30V 0.1A - Hinge length Lever - DC5V 1mA (reference value) - - - 85% RH or less (at + 5 to + 35 deg C) Max0.49 1c (double-throw)   1PC 1 D2MV-01L111-1C3 39036584 2.99 SGD
In stock
50 or less Gold alloy Twin crossbar DC30V 0.1A - Hinge lever type - DC5V 1mA (reference value) - - - 85% RH or less (at + 5 to + 35 deg C) Max0.25 1c (double-throw)   1PC 1 D2MV-01L-1C2 39036602 2.99 SGD
In stock
50 or less Gold alloy Twin crossbar DC30V 0.1A - Hinge lever type - DC5V 1mA (reference value) - - - 85% RH or less (at + 5 to + 35 deg C) Max0.49 1c (double-throw)   1PC 1 D2MV-01L-1C3 39036611 2.99 SGD
In stock
50 or less Gold alloy Twin crossbar DC30V 0.1A - Hinge roller lever type - DC5V 1mA (reference value) - - - 85% RH or less (at + 5 to + 35 deg C) Max0.25 1c (double-throw)   1PC 1 D2MV-01L2-1C2 39036627 7.99 SGD
In stock
30 or less Silver Needle AC125V 1A - Hinge length Lever - DC5V 30mA (reference value) - - - 85% RH or less (at + 5 to + 35 deg C) Max0.49 1c (double-throw)   1PC 1 D2MV-1L111-1C3 39036672 2.99 SGD
In stock
50 or less Gold alloy Twin crossbar DC30V 0.1A - Earl hinge lever type - DC5V 1mA (reference value) - - - 85% RH or less (at + 5 to + 35 deg C) Max0.49 1c (double-throw) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D2MV-01L13-1C3 39036593 5.99 SGD
Shipped after 2018-06-25
50 or less Gold alloy Twin crossbar DC30V 0.1A - Hinge roller lever type - DC5V 1mA (reference value) - - - 85% RH or less (at + 5 to + 35 deg C) Max0.49 1c (double-throw)   1PC 1 D2MV-01L2-1C3 39036636 3.99 SGD
In stock
50 or less Gold alloy Twin crossbar DC30V 0.1A - Short hinge roller lever type - DC5V 1mA (reference value) - - - 85% RH or less (at + 5 to + 35 deg C) Max0.25 1c (double-throw) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D2MV-01L22-1C2 39036645 7.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 3.71
7 Customer Reviews
The reviews are automatic translation.
I removed it from overseas products and replaced it with this one. Stability is outstanding.
5
From Japan
On 2018-03-16 16:56:50
Compared to overseas goods, the operation stability is high and I am extremely satisfied.
This review is about item#39036627.
Maintenance of automatic control system
1
From Japan
On 2017-08-22 20:48:25
What do you mean by shipping after several days while singing as shipping the day? For those who want to use it in a hurry I would like you to stop impossibly like this kindly! !
This review is about item#39036681.
Maintenance of automatic control system
1
From Japan
On 2017-08-21 05:33:34
What do you mean by shipping after several days while singing as shipping the day? For those who want to use it in a hurry I would like you to stop impossibly like this kindly! !
This review is about item#39036681.
controller
5
From Japan
On 2016-08-06 16:12:23
It is cheaper than the others and it is satisfying as it was early.
This review is about item#39036566.
controller
4
From Japan
On 2016-07-16 21:55:06
I am pleasantly pleased and the price is cheap and I am very satisfied.
This review is about item#39036557.
For business
5
From Japan
On 2015-09-19 10:51:00
I repeat as much as I do not remember how many items I ordered. There is no problem with the product. I will be satisfied as the delivery date will also arrive the next day I ordered earlier.
This review is about item#39036566.
Game controller
5
From Japan
On 2015-07-02 16:47:08
For goods, there is no problem as a matter of course. The price is also cheap and the delivery date is also so fast so I am very satisfied.
This review is about item#39036566.

Related Products