Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

D-Sub Connector Plug / Solder Cup Terminal Xm3

5.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Insertion-extraction Durability
200 Times
Rated Current (A)
5
Rated Voltage (V)
AC300
...see all>
Product Options
ADD TO CART
Insulation Resistance (Mohm) Dimensions A (mm) Plug Number of Poles Dimension G(mm) Single Removal Force Dimensions C (mm) Total Insert Force Dimensions B (mm) Material (shell)/ Processing Dimensions E (mm) Compatible Electiric Wires Dimensions D (mm) Contact Resistance (mohm) Dimension F (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulation Resistance (Mohm) Dimensions A (mm) Plug Number of Poles Dimension G(mm) Single Removal Force Dimensions C (mm) Total Insert Force Dimensions B (mm) Material (shell)/ Processing Dimensions E (mm) Compatible Electiric Wires Dimensions D (mm) Contact Resistance (mohm) Dimension F (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 <SUP> 3 </ SUP>) or more at (DC500V) 39 Seo cup holders terminal 15 1.37 0.29N or more (at phi0.99mm gauge) 25.25 Number x 3.33N following very 33.32 Steel/nickel plating 16.44 (More single-wire line,) AWG22 to 28 19.18 (20mV or less, at 100mA or less) than 15 2.74 1PC 1 XM3A-1521 39104922 5.99 SGD
In stock
10 <SUP> 3 </ SUP>) or more at (DC500V) 52.9 Seo cup holders terminal 25 1.38 0.29N or more (at phi0.99mm gauge) 38.96 Number x 3.33N following very 47.04 Steel/nickel plating 30.36 (More single-wire line,) AWG22 to 28 33.12 (20mV or less, at 100mA or less) than 15 2.76 1PC 1 XM3A-2521 39104931 7.99 SGD
In stock
10 <SUP> 3 </ SUP>) or more at (DC500V) 69.2 Seo cup holders terminal 37 1.38 - 55.42 Number x 3.33N following very 63.5 Steel/nickel plating 46.92 (More single-wire line,) AWG22 to 28 49.68 (20mV or less, at 100mA or less) than 15 2.76 1PC 1 XM3A-3721 39104947 11.99 SGD
In stock
10 or more<SUP>3</SUP>) (at DC500V) 30.7 Solder-cup terminal 9 1.37 More than 0.29N (at phi0.99mm gauge) 16.91 Less than the number of poles x 3.33N 24.99 Steel / nickel plated 8.22 AWG 22-28 (single wire, strand wire) 10.96 15 or less (below 20mV and below 100mA) 2.74 1PC 1 XM3A-0921 39104913 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For power supply production
5
From Japan
On 2018-03-17 16:18:11
The price is reasonable and the delivery is quick. I am very satisfied. I will use it next time.
This review is about item#39104913.
Measuring equipment
5
From Japan
On 2017-12-04 07:44:15
Even with such a connector which hardly appears at present, it is still being used in measuring instruments. It is a blessing thing that it is in the lineup. In addition, we will use it.
This review is about item#39104931.
Electric wiring
5
From Japan
On 2016-07-29 17:14:44
Since it is a maker item, there is no problem in quality. Although the price is higher than buying it at a trading company, it is saved because it can purchase with a small number.
This review is about item#39104922.

Related Products