Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Connector Plug Dip

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Insertion-extraction Durability
100 times
Contact Resistance (mohm)
(DC20mV below, at 100mA or less) 20 or less
Insulation Resistance (Mohm)
More than 1000 (DC500V · 60s after application)
Rated Current (A)
(At 20 deg C) ​​3
Withstand Voltage
AC1000V 1min (leakage current less than 1mA)
Terminal Shape
DIP L-shaped terminal
Rated Voltage (V)
AC300
Operating Temperature Range (deg C)
(No freezing No condensation) -25 to +105
Number of Poles
9
...see all>
Product Options
ADD TO CART
Shape Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plug Fastener2(TypexM4Z-0013)#4-40 UNC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XM2C-0942-132L 39104676 4.99 SGD
Shipped after 2018-09-05
- No fastener *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XM2C-0942-502L 39104685 3.99 SGD
Shipped after 2018-08-22
- Fastener 2 (Type x M4Z-0011) M2.6 x 0.45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XM2C-0942-112L 39104667 4.99 SGD
Shipped after 2018-09-05
ADD TO CART

Related Products