Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

I/O Solid State And Relay G3R-I/O

4.00 (3)
...see all>
Product Options
ADD TO CART
Working Voltage (V) Response Speed Impact Resistance (m/s2) Withstand Voltage Voltage Load (V) Standard Operating Voltage Module Release Voltage Weight (g) Storage Temperature Range (degree c) Operation Indicator Logic Supply Current (mA) Output ON Voltage Drop Zero Cross Function Logic Supply Voltage (V) Ambient Humidity Specification Leakage Current (microA) Surge Current Tolerance Dose (A) Insulation Resistance (Mohm) Input Electric Current (mA) Insulation Method Maximum Ink Ejecting Frequency (Hz) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Working Voltage (V) Response Speed Impact Resistance (m/s2) Withstand Voltage Voltage Load (V) Standard Operating Voltage Module Release Voltage Weight (g) Storage Temperature Range (degree c) Operation Indicator Logic Supply Current (mA) Output ON Voltage Drop Zero Cross Function Logic Supply Voltage (V) Ambient Humidity Specification Leakage Current (microA) Surge Current Tolerance Dose (A) Insulation Resistance (Mohm) Input Electric Current (mA) Insulation Method Maximum Ink Ejecting Frequency (Hz) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
DC4 to 32 - 1000 Between input and output: AC4000V 1min AC75 to 264 - DC4V following Output module DC1V more About18 (No freezing) -30 to +100 Yu - Below 1.6V - - 45 to 85%RH Zero cross function: None 1.5 or less 30 (60Hz, 1 cycle) Between input and output: more than 100 15 or less (at25 deg C) Phototriac 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G3R-OA202SLN DC5-24 39066587 17.99 SGD
Shipped after 2018-06-27
DC4 to 32 High-speed type 1000 Between input and output: AC4000V 1min AC75 to 264 - DC4V following Output module DC1V more About18 (No freezing) -30 to +100 Yu - Below 1.6V - - 45 to 85%RH Zero cross function 1.5 or less 30 (60Hz, 1 cycle) Between input and output: more than 100 15 or less (at25 deg C) Phototriac 20   1PC 1 G3R-OA202SZN DC5-24 39066596 18.99 SGD
In stock
DC4 to 32 - 1000 Between input and output: AC4000V 1min DC4 to 60 T & uuml; V Standard Certified DC4V following Output module DC1V more About18 (No freezing) -30 to +100 Yu - Below 1.6V - - 45 to 85%RH - 1 or less 8(10ms) Between input and output: more than 100 8 or less Photocoupler 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G3R-ODX02SN-UTU DC5-24 39066632 21.99 SGD
Shipped after 2018-06-28
AC60 to 264 - 1000 Between input and output: AC4000V 1min - - AC60V following Input module AC20V or more About18 (No freezing) -30 to +100 Yu 0.1 to 100 Below 1.6V - DC4V to 32 45 to 85%RH - 5 or less - Between input and output: more than 100 15 or less Photocoupler -   1PC 1 G3R-IAZR1SN AC100-240 39066562 18.99 SGD
In stock
DC6.6 to 32 High-speed type 1000 Between input and output: AC4000V 1min - - DC6.6V following Input module DC3.6V more About18 (No freezing) -30 to +100 Yu 0.1 to 100 Below 1.6V - DC4V to 32 45 to 85%RH - 5 or less - Between input and output: more than 100 8 or less Photocoupler 1k   1PC 1 G3R-IDZR1SN DC12-24 39066571 16.99 SGD
In stock
DC4 to 32 High-speed type 1000 Between input and output: AC4000V 1min AC75 to 264 T & uuml; V Standard Certified DC4V following Output module DC1V more About18 (No freezing) -30 to +100 Yu - Below 1.6V - - 45 to 85%RH Zero cross function 1.5 or less 30 (60Hz, 1 cycle) Between input and output: more than 100 15 or less (at25 deg C) Phototriac 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G3R-OA202SZN-UTU DC5-24 39066605 18.99 SGD
Shipped after 2018-06-27
DC4 to 32 - 1000 Between input and output: AC4000V 1min DC40 to 200 - DC4V following Output module DC1V more About18 (No freezing) -30 to +100 Yu - Less than 2.5V - - 45 to 85%RH - 1 or less 8(10ms) Between input and output: more than 100 8 or less Photocoupler 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G3R-OD201SN DC5-24 39066614 21.99 SGD
Shipped after 2018-06-28
- - - - - - - - - - - - - - -, - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3R-OD201SN-UTU-DC5-24 46684355 20.99 SGD
Shipped after 2018-06-27
- - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3R-OA202SLN-UTU-DC5-24 46684346 23.99 SGD
Shipped after 2018-06-28
DC4 - 32 - 1000 Between input/output: AC4000V 1min DC4 - 60 - Less than DC4V Output Module More than DC1V About 18 -30 to 100 (however, without freezing) Available - 1.6 V or less - - 45 - 85%RH - 1 or less 8(10ms) Between Input/output: more than 100 8 or less Photo coupler 100   1PC 1 G3R-ODX02SN DC5-24 39066623 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
LED lighting control
5
From Japan
On 2016-11-18 18:09:10
It is OK as it can flow up to 2A. It is good that ticking sound does not sound like a reed. It is cheaper than the manufacturer site.
This review is about item#39066632.
By measuring the annual energization time of the crow resetting device (9 V) installed at the garbage storage site (approximate power consumption measured)
4
From Japan
On 2016-11-04 22:07:57
Since there was no suitable item with the rated relay 9 V power relay, I used this product. Although I have not checked the operation yet, I think that it will work without problems as there was advice from the manufacturer.
This review is about item#39066571.
ON / OFF control of heater power line
3
From Japan
On 2015-10-13 15:50:29
Since we think that the failure rate is small because there is no mechanical contact point, we can mainly use here if the rated current of the load part becomes 5 A which is the same as the mechanical as before ...
This review is about item#39066596.

Related Products