Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

I/O Solid State And Relay G3Ta

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Impact Resistance (m/s2)
1000
...see all>
Product Options
ADD TO CART
Specification Leakage Current (microA) Operating Ambient Temperature (deg C) Surge Current Tolerance Dose (A) Insulation Resistance (Mohm) Load Current (A) Input Electric Current (mA) Output Current (mA) Leakage Current (mA) Insulation Method Rated Load Voltage (V) Indicator Lamp Case Color Input Impedance Working Voltage (V) Compatible Output Load Operating Voltage Voltage Load (V) Release Voltage Rated Voltage (V) Output Step Pressure-resistant (V) Output ON Voltage Drop Type Logic Supply Current (mA) Weight (g) Logic Supply Voltage (V) Ambient Humidity Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Leakage Current (microA) Operating Ambient Temperature (deg C) Surge Current Tolerance Dose (A) Insulation Resistance (Mohm) Load Current (A) Input Electric Current (mA) Output Current (mA) Leakage Current (mA) Insulation Method Rated Load Voltage (V) Indicator Lamp Case Color Input Impedance Working Voltage (V) Compatible Output Load Operating Voltage Voltage Load (V) Release Voltage Rated Voltage (V) Output Step Pressure-resistant (V) Output ON Voltage Drop Type Logic Supply Current (mA) Weight (g) Logic Supply Voltage (V) Ambient Humidity Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - -30 to +80(No condensation, No freezing) 12(10ms) More than 100 (at DC500V mega) - - - 1 or less Photocoupler DC5 to 48 Yu Black 3.5kohm +/- 20% DC9.6 to 13.2 2A DC5 to 48V DC9.6V following DC4 to 60 DC2V more DC12 - Below 1.6V Output module - About23 - 45 to 85%RH *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G3TA-ODX02S DC12V 39066876 15.99 SGD
Shipped after 2018-05-07
- - -30 to +80(No condensation, No freezing) 30 (60Hz, 1 cycle) More than 100 (at DC500V mega) - - - 5 or less (AC200V) Phototriac AC100 to 240 Yu Black 0.9kohm +/- 20% DC9.6 to 13.2 2A AC100 to 240V DC9.6V following AC75 to 264 DC2V more DC12 - 1.6V (RMS) following Output module - About23 - 45 to 85%RH   1PC 1 G3TA-OA202SZ DC12V 39066842 19.99 SGD
Shipped after 2018-05-02
- - -30 to +80(No condensation, No freezing) 30 (60Hz, 1 cycle) More than 100 (at DC500V mega) - - - 5 or less (AC200V) Phototriac AC100 to 240 Yu Black 1.7kohm +/- 20% DC19.2 to 26.4 2A AC100 to 240V DC19.2V following AC75 to 264 DC2V more DC24 - 1.6V (RMS) following Output module - About23 - 45 to 85%RH   1PC 1 G3TA-OA202SZ DC24 39066851 15.99 SGD
In stock
UL and CSA standard acquired - -30 to +80(No condensation, No freezing) 12(10ms) More than 100 (at DC500V mega) - - - 1 or less Photocoupler DC5 to 48 Yu Black 6.5kohm +/- 20% DC19.2 to 26.4 2A DC5 to 48V DC19.2V following DC4 to 60 DC2V more DC24 - Below 1.6V Output module - About23 - 45 to 85%RH   1PC 1 G3TA-ODX02S-US DC24 39066894 18.99 SGD
Shipped after 2018-05-07
- 5 or less -30 to +80 - More than 100 (at DC500V mega) - 5 or less 25 or less load current: 0.1 to 25 - Photocoupler - Yu Red - AC80 to 264 - AC80V following - AC10V or more AC100 to 240 DC32 below Below 1.6V Input module 25 About16 DC4 to 32 45 to 85%RH *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G3TA-IAZR02S AC100-240 39066815 21.99 SGD
In stock
- - -30 to +80(No condensation, No freezing) 30 (60Hz, 1 cycle) More than 100 (at DC500V mega) - - - 5 or less (AC200V) Phototriac AC100 to 240 Yu Black 1.7kohm +/- 20% DC19.2 to 26.4 2A AC100 to 240V DC19.2V following AC75 to 264 DC2V more DC24 - 1.6V (RMS) following Output module - About23 - 45 to 85%RH *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G3TA-OA202SL DC24 39066833 15.99 SGD
Shipped after 2018-05-02
- 5 or less -30 to +80 - More than 100 (at DC500V mega) - 5 or less Load current 25 or less: 0.1 to 25 - Photocoupler - Yu Black - DC4 to 32 - DC4V following - DC1V more DC5 to 24 DC32 below 1.6V (RMS) following Input module 25 About16 DC4 to 32 45 to 85%RH   1PC 1 G3TA-IDZR02S DC5-24 08588876 15.99 SGD
In stock
- - -30 to +80(No condensation, No freezing) 6(10ms) More than 100 (at DC500V mega) - - - 1 or less Phototriac DC48 to 200 Yu Black 6.4kohm +/- 20% DC19.2 to 26.4 1A DC48 to 200V DC19.2V following DC48 to 200 DC2V more DC24 - Less than 2.5V Output module - About23 - 45 to 85%RH *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G3TA-OD201S DC24 39066867 22.99 SGD
Shipped after 2018-05-02
- - -30-+80 (no freezing or condensation) 12(10ms) 100 or more (for DC500V meggers) 0.01-2 (at 60 deg C) - - Less than 1 Photo coupler DC5 - 48 Available Black 6.5 k ohm +/- 20% DC19.2 - 26.4 2A DC5 - 48V Below DC19.2V DC4 - 60 DC2V or more DC24 - 1.6V or less (RMS) Output Module - About 23 - 45 - 85%RH   1PC 1 G3TA-ODX02S DC24 08588885 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For solenoid drive
5
From Japan
On 2014-01-29 13:36:02
Since it is set in the socket, it is easy to exchange in case of failure. Moreover, since it is an Omron product, there is a sense of security that you can get anywhere.
This review is about item#08588885.

Related Products