Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Release Voltage Rated Voltage (V) Operation Indicator Type Output Step Pressure-resistant (V) Ambient Humidity Weight (g) Logic Supply Current (mA) Operating Ambient Temperature (deg C) Logic Supply Voltage (V) Insulation Resistance (Mohm) Surge Current Tolerance Dose (A) Output Current (mA) Output ON Voltage Drop Input Electric Current (mA) Rated Voltage of Input Rated Load Voltage (V) Insulation Method Rated Output Voltage Impact Resistance (m/s2) Working Voltage (V) Zero Cross Function Leak Current Voltage Load (V) Operating Voltage Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Release Voltage Rated Voltage (V) Operation Indicator Type Output Step Pressure-resistant (V) Ambient Humidity Weight (g) Logic Supply Current (mA) Operating Ambient Temperature (deg C) Logic Supply Voltage (V) Insulation Resistance (Mohm) Surge Current Tolerance Dose (A) Output Current (mA) Output ON Voltage Drop Input Electric Current (mA) Rated Voltage of Input Rated Load Voltage (V) Insulation Method Rated Output Voltage Impact Resistance (m/s2) Working Voltage (V) Zero Cross Function Leak Current Voltage Load (V) Operating Voltage Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
DC1V more DC5 to 24 Yu Output module - 45 to 85%RH About32 - -30 to +80(No condensation, No freezing) - More than 100 (at DC500V mega) 45 (60Hz, 1 cycle) - 1.6V (RMS) following 5 or less DC5 to 24 AC100 to 240 Photocoupler 3A AC100 to 240V 1000 DC4 to 32 Yu Less than 5mA (at AC200V) AC75 to 264 DC4V following 1PC 1 G3TB-OA203PZ DC5-24 39066921 22.92 SGD
Shipped after 2017-12-20
- - - - - - - - - - - - - - - - - - - - - - - - - 1PC 1 G3TB-OA202PZ DC5-24 39066912 9.86 SGD
In stock
AC10V or more AC100 to 240 Yu Input module DC32 below 45 to 85%RH About22 25 -30 to +80(No condensation, No freezing) DC4 to 32 More than 100 (at DC500V mega) - 25 or less - 5 or less AC100 to 240 - Photocoupler - 1000 AC80 to 264 - 100microA or less - AC80V following 1PC 1 G3TB-IAZR02P AC100-240 39066903 15.53 SGD
Shipped after 2017-12-20
DC1V more DC5 to 24 Yu Output module - 45 to 85%RH About32 - -30 to +80(No condensation, No freezing) - More than 100 (at DC500V mega) 18(10ms) - Below 1.6V 5 or less DC5 to 24 DC5 to 48 Photocoupler 3A DC5 to 48V 1000 DC4 to 32 - 1mA or less DC4 to 60 DC4V following 1PC 1 G3TB-ODX03P DC5-24 39066937 15.16 SGD
In stock
- DC5-24, DC5-24 - - - - - - - - - - - - - - - - - - - -, - - - - 1pc 1 G3TB-IDZR02P-DC5-24 46594816 14.97 SGD
Shipped after 2017-12-20
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Mechanical parts
3
From Japan
On 2016-10-14 16:33:00
It is a maker item, so it is reliable and so we are using it without problems.
This review is about item#39066912.

Related Products