Buy more than* S$200* and get FREE SHIPPING

USB Connector XM7

4.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
RoHS Directive
Fit
Total Removal Force
10N or more
Insertion-extraction Durability
1500 times
Total Insert Force
35.3N following
Material (shell)/ Processing
Copper alloy / tin-plated
Materials (contact)
Bronze / nickel base, gold-plated bronze / nickel base, tin alloy plating phosphorus (terminal) phosphate (contact section)
Contact Resistance (mohm)
(20mV or less, at 100mA or less, but the conductor resistance of the cable excluded) 30 or less
Insulation Resistance (Mohm)
More than 1000 (at DC500V)
Rated Current (A)
1
Withstand Voltage
AC750V 1min (leakage current less than 0.5mA)
Rated Voltage (V)
AC30
Operating Temperature Range (deg C)
-40 to +60 (No freezing at a low temperature)
...see all>
Product Options
ADD TO CART
Material (Housing) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Housing) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PBT glass-filled resin (UL94V-0) / Black A Type 1 stage 1PC 1 XM7A-0441 39105376 1.99 SGD
Shipped after 2018-01-22
PBT glass-filled resin (UL94V-0) / Black A type two-stage 1PC 1 XM7A-0442-A 39105394 1.99 SGD
Shipped after 2018-01-22
PBT glass-filled resin (UL94V-0) / Black A Type 1 stage 1PC 1 XM7A-0442 39105385 1.99 SGD
Shipped after 2018-01-22
PBT glass-filled resin (UL94V-0) / white Type B 1PC 1 XM7B-0442 39105403 1.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
BLE communication unit
4
From Japan
On 2017-04-25 14:35:51
Although it can be used without problems in particular, although it is slight, I feel hardness at the time of desorption.
This review is about item#39105385.
USB terminal exchange of PC
5
From Japan
On 2016-02-01 14:51:13
As expected it is Omron The USB terminal of the PC case was purchased for replacing the broken terminal like a lot of Omron but it was perfect!
This review is about item#39105394.

Related Products