Buy more than* S$200* and get FREE SHIPPING

Switching Mode Power Supply ZEN-PA03024

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Radiated Interference Field Intensity
EN61000-6-3 (Class B) compliance
Disturbance Voltage
EN61000-6-3 (Class B) compliance
Efficiency
80% or more
Output Indicator
Yes (green)
Output Holding Time
More than 15ms, 20ms (typ.) (AC200V or AC100V, at rated output)
Temperature Fluctuation
0.05% / deg C or less
Output Ripple Noise Voltage
2% (pp) below (-25 - -10 deg C: 4% or less)
Opreration
Parallel: Yes (up to two), series: No
Leakage Current (mA)
AC100V Input: 0.4 or less, AC200V Input: 0.75
Starting Time (min)
(AC200V or AC100V, at rated output) 1,000 or less
Overcurrent Protection
105-135% of rated output current, inverted L-shaped drooping, intermittent operation, automatic return
Input Curret (A)
AC100V Input: 0.8 or less, AC200V Input: 0.45
Vibration Resistance
That there are no errors in 10 - 55Hz single amplitude 0.375mm 3 each direction 2h
Load Changes
0.015
Input Variation Influence
0.5% or less
Impact Resistance (m/s2)
Three times in each 300 (6 direction
Inrush Current (A)
AC100V Input: 25 or less, AC200V Input: 50 or less
Safety Standards
UL: UL508 (listing, Class2: Per UL1310), UL60950-1, UL1604 (Class I / Division 2) cUL: CSA C22.2 No.14 (listing, Class2: Per CSA C22.2 No.223), CSA C22.2 No.213 (Class I / Division 2) cUR: CSA C22.2 No.60950-1 EN / VDE: EN60950-1 (= VDE 080
Ambient Humidity
10-90% (10-90% Storage humidity)
Installation Method
The direct mounting / mounting DIN rail
Insulation Resistance (Mohm)
(Output in a batch) (input, non-current-carrying metal parts together was exposed) in between DC500V 100 or more
Capacity (W)
30
Storage Temperature (DegreeC)
-25 to +75
Output Current (A)
1.3
Input Voltage (V)
AC100 to 240
Output Voltage (V)
DC24
Withstand Voltage
Between (batch input) (Non-current-carrying metal parts exposed) (detection current less than 10mA): AC2.0kV 1min (input batch) (collectively output) between (detection current 20mA or less): AC3.0kV 1min < between the (non-current-carrying metal parts exposed) br> (output batch) (detection current 10mA or less: AC1.0kV 1min
Weight (g)
240 or less
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ZEN-PA03024 39112017 129.90 SGD
In stock
ADD TO CART

Related Products