Buy more than* S$200* and get FREE SHIPPING

Safety Relay Unit

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all
Product Options
ADD TO CART
Input CH Tightening Torque (N m) Contact Resistance (mohm) Input Electric Current (mA) Operating Ambient Temperature (deg C) Insulation Resistance (Mohm) Operating Time (ms) Response Time Functions Power Consumption Impact Resistance (Malfunction) Ambient Humidity Impact Resistance Rated Voltage (V) Maximun Setup Time Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Input CH Tightening Torque (N m) Contact Resistance (mohm) Input Electric Current (mA) Operating Ambient Temperature (deg C) Insulation Resistance (Mohm) Operating Time (ms) Response Time Functions Power Consumption Impact Resistance (Malfunction) Ambient Humidity Impact Resistance Rated Voltage (V) Maximun Setup Time Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1ch, 2ch Input Allowed (Terminal) 0.98 100 60 or less (No freezing) -25 to +55 More than 100 (DC500V mega) 30 or less 10ms or less Emergency stop 2.8VA / 2.6W or less 100m/s2 35 to 85%RH 300m/s2 AC/DC24 - About270 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G9SA-501 AC/DC24 39071103 409.90 SGD
Shipped after 2017-06-07
- - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G9SA-301-P DC24 39071067 269.90 SGD
Shipped after 2017-06-07
1ch, 2ch Input Allowed (Terminal) 0.98 100 40 or less (No freezing) -25 to +55 More than 100 (DC500V mega) 30 or less 10ms or less Emergency stop unit off with delay 3.5VA / 3.3W or less 100m/s2 35 to 85%RH 300m/s2 AC/DC24 OFF-delay time: 7.5 seconds About270   1PC 1 G9SA-321-T075 AC/DC24 39071076 449.90 SGD
Shipped after 2017-06-07
1ch, 2ch Input Allowed (Terminal) 0.98 100 40 or less (No freezing) -25 to +55 More than 100 (DC500V mega) 30 or less 10ms or less Emergency stop 9VA following 100m / s <SUP> 2 </ SUP> more 35 to 85%RH 300m / s <SUP> 2 </ SUP> more AC100 to 240 - About210   1PC 1 G9SA-301 AC100-240 39071051 329.90 SGD
Shipped after 2017-06-07
1ch, 2ch Input Allowed (Terminal) 0.98 100 60 or less (No freezing) -25 to +55 More than 100 (DC500V mega) 30 or less 10ms or less Emergency stop 11VA or less 100m/s2 35 to 85%RH 300m/s2 AC100 to 240 - About270 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G9SA-501 AC100-240 39071112 469.90 SGD
Shipped after 2017-06-07
1ch, 2ch Input Allowed (Terminal) 0.98 100 40 or less (No freezing) -25 to +55 More than 100 (DC500V mega) 30 or less 10ms or less Emergency stop unit off with delay 3.5VA / 3.3W or less 100m/s2 35 to 85%RH 300m/s2 AC/DC24 OFF-delay time: 15 seconds About270   1PC 1 G9SA-321-T15 AC/DC24 39071085 449.90 SGD
Shipped after 2017-06-07
- (Terminal) 0.98 100 40 or less (No freezing) -25 to +55 More than 100 (DC500V mega) 30 or less 10ms or less Expansion Unit off-delay type - 100m/s2 35 to 85%RH 300m/s2 - OFF-delay time: 7.5 seconds About130 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G9SA-EX031-T075 39071121 239.90 SGD
Shipped after 2017-06-07
- (Terminal) 0.98 100 40 or less (No freezing) -25 to +55 More than 100 (DC500V mega) 30 or less 10ms or less Expansion Unit - 100m/s2 35 to 85%RH 300m/s2 - - About130 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G9SA-EX301 39071137 199.90 SGD
Shipped after 2017-06-07
1ch, 2ch Input Allowed (Terminal) 0.98 100 40 or less (No freezing) -25 to +55 More than 100 (DC500V mega) 30 or less 10ms or less 2 hand controller 3.5VA / 3.3W or less 100m/s2 35 to 85%RH 300m/s2 AC/DC24 - About210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G9SA-TH301 AC/DC24 39071146 309.90 SGD
Shipped after 2017-06-07
1ch, 2ch Input Allowed (Terminal) 0.98 100 40 or less (No freezing) -25 to +55 More than 100 (DC500V mega) 30 or less 10ms or less Emergency stop unit off with delay 3.5VA / 3.3W or less 100m/s2 35 to 85%RH 300m/s2 AC/DC24 OFF-delay time: 30 seconds About270   1PC 1 G9SA-321-T30 AC/DC24 39071094 449.90 SGD
Shipped after 2017-06-07
1ch, 2ch Input Allowed (Terminal) 0.98 100 40 or less (No freezing) -25 to +55 More than 100 (DC500V mega) 30 or less 10ms or less Emergency stop 1.8VA / 1.7W or less 100m / s <SUP> 2 </ SUP> more 35 to 85%RH 300m / s <SUP> 2 </ SUP> more AC/DC24 - About210   1PC 1 G9SA-301 AC/DC24 39071042 269.90 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Alternative to the safety relay of the German-made equipment
4
From Japan
On 2016-07-07 19:20:58
It was in this because the exchange possible instant delivery was not only about this. Function surface, although the reliability is sufficient, is too large and the original more than double the size. Although I stuck the last minute, I wanted you to the over there to instant delivery because there is a small type at Omron.
This review is about item#39071042.

Related Products