Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Solar Time Switch

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Setting Minimum Unit
1min unit
Backup Time
More than five years (at the cumulative power failure time / ambient temperature 25 degC )
Allowable Voltage Range
AC80-240V
Number of Circuit
Output / 1cx1 circuit
Impact Resistance (Malfunction)
100m / s 2 6 direction each twice
Vibration Resistance (malfunction)
16.7Hz piece amplitude 2mm 3 direction each 1h
Safety Standards
Electrical Appliance and Material Safety Law
Ambient Humidity
35-85%
Impact Resistance
500m / s 2 6 direction each twice
Vibration Resistance
16.7Hz piece amplitude 2mm 3 direction each 1h
Lifespan
Mechanical: 20 million times or more (no load) Electrical: 30 000 or more times (resistive load AC250V 15A, cosPhi = 1.0)
Operating Ambient Temperature (deg C)
Over 10 over 50 (however, that it does not freeze)
Setting Time
Sunset sunrise / over 99 over + 99min
Time
24-hour clock (0:00 over 23:59)
Control Output
(Relay output) resistive load: AC250V 15A, DC24V 15A (cosPhi = 1.0) inductive load: AC250V 2A (cosPhi = 0.4)
Storage Temperature (DegreeC)
Over 10 over 50 (however, that it does not freeze)
Power Supply Voltage (V)
AC100-200
Power Consumption
AC100V 60Hz when 4VA below (2W or less) AC200V 60Hz when 6VA below (2W or less)
Rated Frequency (Hz)
50 -60 shared
Pricision
(Time accuracy) when energized: The case of a power failure by the accuracy of power frequency (50 / 60Hz): month difference + / over 30s (at ambient temperature 25 degC )
Time Specification
1 cycle time / 24h
Control Method
Solar / timer type
Mounting Method
DIN rail / agreement / surface mount
Weight (g)
About 200
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 H4KV-DSA-R 39073921 209.99 SGD
In stock
ADD TO CART

Related Products