Buy more than* S$200* and get FREE SHIPPING

Solid State Relay

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Storage Temperature (degree c)
-30 to +100(No condensation, No freezing)
Vibration Resistance
10 to 55 to 10Hz single amplitude 0.75mm (double amplitude 1.5mm)
Impact Resistance (m/s2)
1000
Operating Voltage
DC3V following
Release Voltage
DC1V more
Operation Indicator
Nothing
Ambient Humidity
45 to 85%RH
Input Impedance
1.5kohm + 20% / - 10%
Operating Ambient Temperature (deg C)
-30 to +80(No condensation, No freezing)
Insulation Resistance (Mohm)
More than 100 (at DC500V mega)
Rated Voltage of Input
DC4 to 24V
Insulation Method
Photocoupler
Working Voltage (V)
DC3 to 28
Withstand Voltage
AC2500V 50/60Hz 1min
Weight (g)
About25
...see all
Product Options
ADD TO CART
Rated Load Voltage (V) Compatible Output Load Zero Cross Function Voltage Load (V) Shape Surge Current Tolerance Dose (A) Load Current (A) Recovery Time (ms) Operating Time (ms) Output ON Voltage Drop Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Load Voltage (V) Compatible Output Load Zero Cross Function Voltage Load (V) Shape Surge Current Tolerance Dose (A) Load Current (A) Recovery Time (ms) Operating Time (ms) Output ON Voltage Drop Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
DC4 to 48 2A DC4 to 48V Nothing DC3 to 52.8 Vertical Type 12(10ms) 0.1 to 2 2 or less 0.5 or less 1.5V or less 1PC 1 G3CN-DX02P1 DC3-28 39065634 12.50 SGD
Shipped after 2017-03-27
DC4 to 48 2A DC4 to 48V Nothing DC3 to 52.8 - 12(10ms) 0.1 to 2 2 or less 0.5 or less 1.5V or less 1PC 1 G3CN-DX02P DC3-28 39065625 12.50 SGD
Shipped after 2017-03-27
DC4 to 48 3A DC4 to 48V Nothing DC3 to 52.8 - 18(10ms) 0.1 to 3 2 or less 0.5 or less 1.5V or less 1PC 1 G3CN-DX03P1 DC3-28 39065652 13.79 SGD
Shipped after 2017-03-27
AC100 to 240 2A AC100 to 240V Yu AC75 to 264 - 30 (60Hz, 1 cycle) 0.1 to 2 Half cycle +1 less of load power supply Half cycle +1 less of load power supply 1.6V (RMS) following 1PC 1 G3CN-202P1 DC3-28 39065591 13.79 SGD
Shipped after 2017-03-27
AC100 to 240 3A AC100 to 240V Yu AC75 to 264 - 45 (60Hz, 1 cycle) 0.1 to 3 Half cycle +1 less of load power supply Half cycle +1 less of load power supply 1.6V (RMS) following 1PC 1 G3CN-203P1 DC3-28 39065616 15.16 SGD
Shipped after 2017-03-27
AC100 to 240 3A AC100 to 240V Yu AC75 to 264 - 45 (60Hz, 1 cycle) 0.1 to 3 Half cycle +1 less of load power supply Half cycle +1 less of load power supply 1.6V (RMS) following 1PC 1 G3CN-203P DC3-28 39065607 15.16 SGD
Shipped after 2017-04-05
DC4 to 48 3A DC4 to 48V Nothing DC3 to 52.8 Flat Type 18(10ms) 0.1 to 3 2 or less 0.5 or less 1.5V or less 1PC 1 G3CN-DX03P DC3-28 39065643 13.79 SGD
Shipped after 2017-03-27
AC100 to 240 2A AC100 to 240V Yu AC75 to 264 - 30 (60Hz, 1 cycle) 0.1 to 2 Half cycle +1 less of load power supply Half cycle +1 less of load power supply 1.6V (RMS) following 1PC 1 G3CN-202P DC3-28 39065582 13.79 SGD
Shipped after 2017-04-05
ADD TO CART

Related Products