Buy more than* S$200* and get FREE SHIPPING

Solid State Relay G3NE

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Impact Resistance (m/s2)
1000
Operation Indicator
Nothing
Output ON Voltage Drop
1.6V (RMS) following
Rated Load Voltage (V)
AC100 to 240V
Ambient Humidity
45 to 85%RH
Insulation Method
Phototriac
Voltage Load (V)
AC75 to 264
Withstand Voltage
AC2000V 50/60Hz 1min
...see all>
Product Options
ADD TO CART
Insulation Resistance (Mohm) Compatible Output Load Surge Current Tolerance Dose (A) Zero Cross Function Load Current (A) Input Impedance (ohm) Rated Input Voltage (V) Operating Voltage Working Voltage (V) Release Voltage Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulation Resistance (Mohm) Compatible Output Load Surge Current Tolerance Dose (A) Zero Cross Function Load Current (A) Input Impedance (ohm) Rated Input Voltage (V) Operating Voltage Working Voltage (V) Release Voltage Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 or more (by DC500V mega) 20A AC100 to 240V 220 (60Hz, 1 cycle) Yes No radiator / 0.1 - 5A (at 40 deg C) 250+/-20% DC5 DC4V following DC4 to 6 DC1V or more About 37 1PC 1 G3NE-220T DC5 39066203 19.99 SGD
In stock
More than 100 (at DC500V mega) 5A AC100 to 240V 60 (60Hz, 1 cycle) Yu At /0.1 to 5A(40deg C no radiator) 1.6k+/-20% DC24 DC19.2V following DC19.2 to 28.8 DC1V more About37 1PC 1 G3NE-205T DC24 39066133 21.99 SGD
Shipped after 2018-02-23
More than 100 (at DC500V mega) 10A AC100 to 240V 150 (60Hz, 1 cycle) Yu At /0.1 to 5A(40deg C no radiator) 1.6k+/-20% DC24 DC19.2V following DC19.2 to 28.8 DC1V more About37 1PC 1 G3NE-210T DC24 39066167 18.99 SGD
In stock
More than 100 (at DC500V mega) 5A AC100 to 240V 60 (60Hz, 1 cycle) Yu At /0.1 to 5A(40deg C no radiator) 600+/-20% DC12 DC9.6V following DC9.6 to 14.4 DC1V more About37 1PC 1 G3NE-205T DC12 39066124 16.99 SGD
In stock
More than 100 (at DC500V mega) 10A AC100 to 240V 150 (60Hz, 1 cycle) Yu At /0.1 to 5A(40deg C no radiator) 600+/-20% DC12 DC9.6V following DC9.6 to 14.4 DC1V more About37 1PC 1 G3NE-210T DC12 39066151 18.99 SGD
Shipped after 2018-02-26
More than 100 (at DC500V mega) 20A AC100 to 240V 220 (60Hz, 1 cycle) Yu At /0.1 to 5A(40deg C no radiator) 1.6k+/-20% DC24 DC19.2V following DC19.2 to 28.8 DC1V more About37 1PC 1 G3NE-220T DC24 39066194 19.99 SGD
In stock
More than 100 (at DC500V mega) 10A AC100 to 240V 150 (60Hz, 1 cycle) Yu At /0.1 to 5A(40deg C no radiator) 250+/-20% DC5 DC4V following DC4 to 6 DC1V more About37 1PC 1 G3NE-210T DC5 39066176 18.99 SGD
Shipped after 2018-02-23
More than 100 (at DC500V mega) 20A AC100 to 240V 220 (60Hz, 1 cycle) Yu At /0.1 to 5A(40deg C no radiator) 600+/-20% DC12 DC9.6V following DC9.6 to 14.4 DC1V more About37 1PC 1 G3NE-220T DC12 39066185 19.99 SGD
In stock
More than 100 (at DC500V mega) 5A AC100 to 240V 60 (60Hz, 1 cycle) Yu At /0.1 to 5A(40deg C no radiator) 250+/-20% DC5 DC4V following DC4 to 6 DC1V more About37 1PC 1 G3NE-205T DC5 39066142 21.99 SGD
Shipped after 2018-02-23
ADD TO CART

Related Products