Buy more than* S$200* and get FREE SHIPPING

Solid State Relay

Impact Resistance (m/s2)
1000
Ambient Humidity
45-85%RH
...see all>
Product Options
ADD TO CART
Insulation Method Rated Input Voltage (V) Recovery Time (ms) Zero Cross Function Working Voltage (V) Rated Voltage (V) Operating Time (ms) Weight (g) Operating Voltage Surge Current Tolerance Dose (A) Release Voltage Leakage Current (mA) Load Current (A) Operation Indicator Rated Load Voltage (V) Output ON Voltage Drop Input Impedance Compatible Output Load Insulation Resistance (Mohm) Voltage Load (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulation Method Rated Input Voltage (V) Recovery Time (ms) Zero Cross Function Working Voltage (V) Rated Voltage (V) Operating Time (ms) Weight (g) Operating Voltage Surge Current Tolerance Dose (A) Release Voltage Leakage Current (mA) Load Current (A) Operation Indicator Rated Load Voltage (V) Output ON Voltage Drop Input Impedance Compatible Output Load Insulation Resistance (Mohm) Voltage Load (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- DC24 - - DC19.2-28.8 - - - - - - - 0.1-1.2 - AC100-240 - 2.2kohm+/-20% 1.2A AC100-240V - AC75-264 1pc 1 G3S-201PL-PD DC24 39066693 10.99 SGD
Shipped after 2018-01-22
- DC24 - - DC19.2-28.8 - - - - 3(10ms) - - 0.01-1 - DC4-24 - 2.8kohm+/-20% 1A DC4-24V - DC3-26 1pc 1 G3SD-Z01P DC24 39066763 7.99 SGD
Shipped after 2018-01-23
Photo / coupler DC5 1 or less Nothing DC4-6 - 1 or less About 13 DC4V below 3(10ms) DC1V more 0.1 or less (at DC26V) 0.01-1 Nothing DC4-24 1.5V or less 630ohm+/-20% 1A DC4-24V 100 or more (at DC500V mega) DC3-26 1PC 1 G3SD-Z01P DC5 39066772 7.99 SGD
Shipped after 2018-01-22
- DC12 - - DC9.6-14.4 DC12 - - - - - - 0.1-1 - AC100-240 - 1.1kohm+/-20% 1A AC100-240V - AC75-264 1pc 1 G3S-201PL DC12 39066666 13.99 SGD
Shipped after 2018-01-23
- DC5 - - DC4-6 DC5 - - - - - - 0.1-1 - AC100-240 - 450ohm+/-20% 1A AC100-240V - AC75-264 1pc 1 G3S-201PL DC5 39066684 13.99 SGD
Shipped after 2018-01-22
- DC24 - - DC19.2-28.8 DC24 - - - 3(10ms) - - 0.01-1.1 - DC4-24 - 2.8kohm+/-20% 1.1A DC4-24V - DC3-26 1pc 1 G3SD-Z01P-PD DC24 39066781 11.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products