Buy more than* S$200* and get FREE SHIPPING

Solid State Relay

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Storage Temperature (degree c)
-30 to +100(No condensation, No freezing)
Vibration Resistance
10 to 55 to 10Hz single amplitude 0.75mm (double amplitude 1.5mm)
Impact Resistance (m/s2)
1000
Operating Voltage
DC4V following
Release Voltage
DC1V more
Operation Indicator
Yu
Ambient Humidity
45 to 85%RH
Input Impedance
1.5kohm + 20% / - 10%
Operating Ambient Temperature (deg C)
-30 to +80(No condensation, No freezing)
Insulation Resistance (Mohm)
More than 100 (at DC500V mega)
Insulation Method
Photocoupler
Rated Input Voltage (V)
DC5 to 24
Working Voltage (V)
DC4 to 30
Withstand Voltage
AC1500V 50/60Hz 1min
Weight (g)
About70
...see all>
Product Options
ADD TO CART
Rated Load Voltage (V) Compatible Output Load Zero Cross Function Voltage Load (V) Surge Current Tolerance Dose (A) Load Current (A) Output ON Voltage Drop Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Load Voltage (V) Compatible Output Load Zero Cross Function Voltage Load (V) Surge Current Tolerance Dose (A) Load Current (A) Output ON Voltage Drop Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC100 to 240 5A AC100 to 240V Yu AC75 to 264 80 (60Hz, 1 cycle) 0.1 to 5 (at 40deg C) 1.6V (RMS) following   1PC 1 G3B-205S DC4-30 39065564 53.99 SGD
In stock
DC5 to 110 3A DC5 to 110V - DC3 to 125 12(10ms) 0.1 to 3 (at 40deg C) 1.5V or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G3BD-103S DC5-24 39065573 53.99 SGD
Shipped after 2018-04-26
ADD TO CART

Related Products