Buy more than* S$200* and get FREE SHIPPING

Terminals Relay Relay Outputs 4 Points

5.00 (2)
Contact Arrangement
1ax4
...see all>
Product Options
ADD TO CART
Weight (g) Recovery Time (ms) Impact Resistance (Malfunction) Impact Resistance (m/s2) Maximum Switching Capacity Ambient Humidity (% RH) Ambient Humidity Rated Voltage (V) Rated Current (A) Impact Resistance Operating Time (ms) Maximum Contact Voltage (V) Contact Resistance (mohm) Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min) Operating Ambient Temperature (deg C) Coil Resistance (ohm) Insulation Resistance (Mohm) Rated Current (mA) Storage Temperature Range (degree c) Output Maximun Contact Current (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Recovery Time (ms) Impact Resistance (Malfunction) Impact Resistance (m/s2) Maximum Switching Capacity Ambient Humidity (% RH) Ambient Humidity Rated Voltage (V) Rated Current (A) Impact Resistance Operating Time (ms) Maximum Contact Voltage (V) Contact Resistance (mohm) Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min) Operating Ambient Temperature (deg C) Coil Resistance (ohm) Insulation Resistance (Mohm) Rated Current (mA) Storage Temperature Range (degree c) Output Maximun Contact Current (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 500 - 45-85 - DC24 - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3DZ-F4B DC24 39065704 85.99 SGD
Shipped after 2018-01-23
About 65 10 or less (23deg C) 100m/s<SUP>2</SUP> - (REFERENCE VALUE) 1250 VA, 150W - 45 - 85%RH DC12 5 500m/s<SUP>2</SUP> 10 or less (23deg C) AC250, DC30 100 or less (DC5V 1A) DC5V, 10mA -25 to +55 (however, no freezing) 720 1000 or more (with DC500V megger) 18.7 -25 to +55 (however, no freezing) Relay output 5   1PC 1 G6D-F4B DC12 39069107 40.99 SGD
In stock
About 65 10 or less (23deg C) 100m/s<SUP>2</SUP> - (REFERENCE VALUE) 1250 VA, 150W - 45 - 85%RH DC24 5 500m/s<SUP>2</SUP> 10 or less (23deg C) AC250, DC30 100 or less (DC5V 1A) DC5V, 10mA -25 to +55 (however, no freezing) 2880 1000 or more (with DC500V megger) 10.5 -25 to +55 (however, no freezing) Relay output 5   1PC 1 G6D-F4B DC24 39069116 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For internal signal of new laser processing machine.
5
From Japan
On 2017-08-18 20:42:39
Because of the reliability of the relay (G6D) used, it is not used, so there is no stupid impression.
This review is about item#39069116.
Board production
5
From Japan
On 2017-07-31 14:40:38
Very good item. I am very saved because the delivery date is early.
This review is about item#39069116.

Related Products