Buy more than* S$200* and get FREE SHIPPING

Digital Time Switch H5L

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Correspond Power Failure
Lithium battery system
Setting Minimum Unit
1min
Number of Configuration Steps
(Is step number one in the OFF or ON) (2 circuit total) / 24
Periodic Error
Monthly deviation +/- 15s (25 deg C)
Backup Time
(It is not possible to output and display When power is turned OFF.) (25 deg C) 10 years continuous
Allowable Voltage Range
85-110% of the supply voltage
Number of Circuit
2 circuit (1a x 2)
Set Error
+/- 0.01% +/- 0.01% +/- 0.05s following is the value for the interval of time set
Impact Resistance (Malfunction)
Four times each 100m / s 2 6 direction
Vibration Resistance (malfunction)
10 - 55Hz single amplitude 0.25mm 3 directions of the 10min
Electrostatic Yield Strength
8kV (malfunction)
Impulse Voltage(V)
Non-current-carrying metal parts between 4.5k which is exposed to the operation between power supply terminals 3k conductive part terminal
Operating Time Variation
+/- 0.01% +/- 0.01% +/- 0.05s following is the value for the interval of time set
Effect of Temperature
+/- 0.01% +/- 0.01% +/- 0.05s following is the value for the interval of time set
Noise Immunity
The square-wave noise by noise simulator 2kV (1ns, polarity +/-, 0 - 360 degree phase width 100ns, and rising)
Ambient Humidity
35 to 85%
Impact Resistance
3 times each in 300m / s 2 6 direction
Vibration Resistance
10 - 55Hz single amplitude 0.375mm 3 each direction 2h
Voltage Influence
+/- 0.01% +/- 0.01% +/- 0.05s following is the value for the interval of time set
Setting Range
0h0min to 23h59min
Lifespan
100,000 times or more (resistive load AC250V 15A)
Insulation Resistance (Mohm)
100 or more (non-current-carrying metal parts between the exposed conductive portion terminal, reed control output circuit between the power supply circuit operation, non-continuous contacts between)
Control Output
AC250V 12A (50 deg C ambient temperature) (1a x 2) AC250V 15A resistive load circuit 2 (55 deg C ambient temperature) (Electrical Appliance and Material Safety Law certified rating) resistive load
Power Supply Voltage (V)
AC100 - 240 50/60Hz (shared)
Case Color
Light gray (Munsell 5Y7 / 1)
Power Consumption
About 4VA (AC240V-time)
Wiring Connection Method
Screw terminal
Withstand Voltage
(Non-current-carrying metal parts between the exposed conductive portion terminal, reed control output circuit between the power supply circuit operation) AC2000V 50/60Hz 1min AC1000V 50/60Hz 1min (between non-continuous contacts)
Time Specification
Seven days 24h x (operating day of the week specified)
Operating Temperature Range (deg C)
(With no icing) -10 to 55
Weight (g)
About 350
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 H5L-A 39074296 289.90 SGD
Shipped after 2017-12-18
ADD TO CART

Related Products