Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material (case) Connection Method Display Materials (cover) Insulation Resistance (Mohm) Cord Length (m) Light Sources (projection of light wavelength) Withstand Voltage Output Sensitivity Adjustment Type Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (case) Connection Method Display Materials (cover) Insulation Resistance (Mohm) Cord Length (m) Light Sources (projection of light wavelength) Withstand Voltage Output Sensitivity Adjustment Type Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Polybutylene terephthalate Code drawer Direction: Normal / Reverse Switchable Polycarbonate 20 or more (at DC500V mega) 2 Red light-emitting diode (635nm) AC1000V 50/60Hz 1min NPN Teaching or manual adjustment General-purpose type About 100 (packing state)   1PC 1 E3X-DA11-S 2M 08585096 -
Discontinued
[x]
- - - - - - - - - - - -   1pc 1 E3X-DAB11-S 2M 39052194 229.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - -   1pc 1 E3X-DAH11-S 2M 39052352 229.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E3X-DA11AN-S 2M 39051756 299.99 SGD
Shipped after 2018-05-28
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E3X-DA41AN-S 2M 39051862 299.99 SGD
Shipped after 2018-05-28
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E3X-DAG11-S 2M 39052307 229.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E3X-DAG41-S 2M 39052316 229.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - -   1pc 1 E3X-MDA11 2M 39052422 299.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E3X-DAB41-S 2M 39052203 229.99 SGD
Shipped after 2018-05-25
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E3X-MDA41 2M 39052431 299.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a replacement part
5
From Japan
On 2016-04-07 14:51:32
Immediate payment is good.
This review is about item#08585096.

Related Products