Buy more than* S$200* and get FREE SHIPPING

New Mini Relay G2A

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Terminal Shape Maximum Contact Voltage (V) Rated Voltage (V) Maximum Switching Frequency (times/hour)/rated load Operating Voltage Failure Rate P Level (Reference Value: Opening/Closing Frequency 60 times/min) Protection Structure Maximum Switching Frequency (times/hour)/mechanical Release Voltage Number of Poles Maximum Voltage (V) Ambient Humidity Contact Mechanism Weight (g) Coil Inductance (H)/ Iron Working Time Power Consumption (VA, W) Specification Coil Inductance (H)/ Iron Opening Time Diode Coil Resistance (ohm) Rated Current (A) Indicator Lamp Insulation Resistance (Mohm) Impact Resistance (m/s2) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Terminal Shape Maximum Contact Voltage (V) Rated Voltage (V) Maximum Switching Frequency (times/hour)/rated load Operating Voltage Failure Rate P Level (Reference Value: Opening/Closing Frequency 60 times/min) Protection Structure Maximum Switching Frequency (times/hour)/mechanical Release Voltage Number of Poles Maximum Voltage (V) Ambient Humidity Contact Mechanism Weight (g) Coil Inductance (H)/ Iron Working Time Power Consumption (VA, W) Specification Coil Inductance (H)/ Iron Opening Time Diode Coil Resistance (ohm) Rated Current (A) Indicator Lamp Insulation Resistance (Mohm) Impact Resistance (m/s2) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - - Without auxiliary mechanism - - - - - - -   1PC 1 G2A-432A-N AC200/220 39064523 -
Discontinued
[x]
- - - - - - - - - - - - - - - - - - Nothing - - Nothing - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G2A-4L32A AC100/110 39064636 -
Discontinued
[x]
- - - - - - - - - - - - - - - - - - Nothing - - Nothing - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G2A-4L32A AC200/220 39064645 -
Discontinued
[x]
- - - - - - - - - - - - - - - - - - Nothing - - Yu - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G2A-4L32A-N AC100/110 39064663 -
Discontinued
[x]
- - - - - - - - - - - - - - - - - - Nothing - - Nothing - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G2A-4L32A DC24 39064654 -
Discontinued
[x]
Plug-in termination AC250, DC125 AC200/220 1800 80% or less DC100mV 1mA Cased 18000 30% or more 4-pole (4c) 110% 5 to 85%RH Crossbar twin contact About 38 72/65.5 About 1.4 Without auxiliary mechanism 42.2/41.8 Nothing 8800 3 Nothing 100 or more (at DC500V) (Durable) 1000, (malfunction) 100   1PC 1 G2A-432A AC200/220 39064453 -
Discontinued
[x]
Plug-in termination AC250, DC125 DC24 1800 80% or less DC100mV 1mA Cased 18000 10% or more 4-pole (4c) 110% 5 to 85%RH Crossbar twin contact About 38 4.6 About 1.1 Without auxiliary mechanism 2.7 Nothing 530 3 Nothing 100 or more (at DC500V) (Durable) 1000, (malfunction) 100   1PC 1 G2A-432A DC24 39064487 -
Discontinued
[x]
Plug-in termination AC250, DC125 DC24 1800 80% or less DC100mV 1mA Cased 18000 10% or more 4-pole (4c) 110% 5 to 85%RH Crossbar twin contact About 38 4.6 About 1.1 Without auxiliary mechanism 2.7 Yes 530 3 Yes 100 or more (at DC500V) (Durable) 1000, (malfunction) 100   1PC 1 G2A-432A-N1 DC24 39064557 40.99 SGD
In stock
Plug-in termination AC250,DC125 AC100/110 1800 80% or less DC100mV 1mA Cased 18000 More than 30% 4-pole (4c) 110% 5 to 85%RH Crossbar twin contact About38 18/16.4 About1.4 Without auxiliary mechanism 12.42/12.38 Nothing 2200 3 Nothing More than 100 (at DC500V) (Durable) 1000, (malfunction) 100   1PC 1 G2A-432A AC100/110 39064444 27.99 SGD
In stock
Plug-in termination AC250,DC125 DC100 1800 80% or less DC100mV 1mA Cased 18000 More than 10% 4-pole (4c) 110% 5 to 85%RH Crossbar twin contact About38 19 About1.1 Without auxiliary mechanism 43 Nothing 8800 3 Nothing More than 100 (at DC500V) (Durable) 1000, (malfunction) 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G2A-432A DC100 39064462 -
Discontinued
[x]
Plug-in termination AC250,DC125 DC48 1800 80% or less DC100mV 1mA Cased 18000 More than 10% 4-pole (4c) 110% 5 to 85%RH Crossbar twin contact About38 19 About1.1 Without auxiliary mechanism - Nothing 2200 3 Nothing More than 100 (at DC500V) (Durable) 1000, (malfunction) 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G2A-432A DC48 39064496 -
Discontinued
[x]
Plug-in termination AC250,DC125 DC12 1800 80% or less DC100mV 1mA Cased 18000 More than 10% 4-pole (4c) 110% 5 to 85%RH Crossbar twin contact About38 1 About1.1 Without auxiliary mechanism 0.6 Nothing 136 3 Nothing More than 100 (at DC500V) (Durable) 1000, (malfunction) 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G2A-432A DC12 39064471 -
Discontinued
[x]
Plug-in termination AC250,DC125 DC24 1800 80% or less DC100mV 1mA Cased 18000 More than 10% 4-pole (4c) 110% 5 to 85%RH Crossbar twin contact About38 4.6 About1.1 Without auxiliary mechanism 2.7 Yu 530 3 Nothing More than 100 (at DC500V) (Durable) 1000, (malfunction) 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G2A-432A-D DC24 39064505 -
Discontinued
[x]
Plug-in termination AC250,DC125 AC100/110 1800 80% or less DC100mV 1mA Cased 18000 More than 30% 4-pole (4c) 1.1 5 to 85%RH Crossbar twin contact About38 18/16.4 About1.4 Without auxiliary mechanism 12.42/12.38 Nothing 2200 3 Yu More than 100 (at DC500V) (Durable) 1000, (malfunction) 100   1PC 1 G2A-432A-N AC100/110 39064514 -
Discontinued
[x]
Plug-in termination AC250,DC125 DC100 1800 80% or less DC100mV 1mA Cased 18000 More than 10% 4-pole (4c) 110% 5 to 85%RH Crossbar twin contact About38 73 About1.1 Without auxiliary mechanism 43 Nothing 8800 3 Yu More than 100 (at DC500V) (Durable) 1000, (malfunction) 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G2A-432A-N DC100 39064532 -
Discontinued
[x]
Plug-in termination AC250,DC125 DC24 1800 80% or less DC100mV 1mA Cased 18000 More than 10% 4-pole (4c) 110% 5 to 85%RH Crossbar twin contact About38 4.6 About1.1 Without auxiliary mechanism 2.7 Nothing 530 3 Yu More than 100 (at DC500V) (Durable) 1000, (malfunction) 100   1PC 1 G2A-432A-N DC24 39064541 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replace due to breakdown
5
From Japan
On 2015-09-17 08:44:27
It is good domestic.
This review is about item#39064523.

Related Products