Buy more than* S$200* and get FREE SHIPPING

MOS FET Relay

Impact Resistance (m/s2)
1000
Ambient Humidity
45-85%RH
...see all>
Product Options
ADD TO CART
Voltage Load (V) Leakage Current (microA) Zero Cross Function Rated Input Voltage (V) Output ON-Resistance (ohm) Working Voltage (V) Terminal Shape Weight (g) Operating Voltage Surge Current Tolerance Dose (A) Release Voltage Load Current (A) Operation Indicator Rated Load Voltage (V) Input Impedance Input Resistance Insulation Resistance (Mohm) Compatible Output Load Insulation Method Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Voltage Load (V) Leakage Current (microA) Zero Cross Function Rated Input Voltage (V) Output ON-Resistance (ohm) Working Voltage (V) Terminal Shape Weight (g) Operating Voltage Surge Current Tolerance Dose (A) Release Voltage Load Current (A) Operation Indicator Rated Load Voltage (V) Input Impedance Input Resistance Insulation Resistance (Mohm) Compatible Output Load Insulation Method Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
DC3-26.4 Circuit time / 10 or less (at DC26.4V) Nothing DC24 0.15 (at the rated voltage is applied) DC19.2-28.8 PCB terminals About 2.6 DC19.2V below 20(10ms) DC1V more DC10micro-2.0 Nothing DC5-24 4kohm+/-20% Yes 100 or more (at DC500V mega) 2.0A DC5-24V Photo / Bol / coupler 1PC 1 G3DZ-DZ02P DC24 39065695 7.99 SGD
In stock
AC3-264,DC3-125 - - DC24 - DC9.6-14.4 - - - 6(10ms) - AC100micro-0.6,DC10micro-0.6 - AC5-250,DC5-100 4kohm+/-20% - - 0.6A AC5-240V,DC5-100V - 1pc 1 G3DZ-2R6PL DC24 39065661 11.99 SGD
In stock
DC3-26.4 - - DC12 - DC9.6-14.4 - - - 20(10ms) - DC10micro-2.0 - DC5-24 2kohm+/-20% - - 2.0A DC5-24V - 1pc 1 G3DZ-DZ02P DC12 39065686 7.99 SGD
In stock
ADD TO CART

Related Products