Buy more than* S$200* and get FREE SHIPPING

MOS FET Relay

Surge Current Tolerance Dose (A)
10(10ms)
Impact Resistance (m/s2)
1000
...see all>
Product Options
ADD TO CART
Compatible Output Load Zero Cross Function Operating Time (ms) Input Impedance (ohm) Operating Voltage Voltage Load (V) Release Voltage Rated Input Voltage (V) Operation Indicator Working Voltage (V) Rated Load Voltage (V) Ambient Humidity Terminal Shape Load Current (A) Operating Ambient Temperature (deg C) Weight (g) Insulation Resistance (Mohm) Output ON-Resistance (ohm) Insulation Method Recovery Time (ms) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Output Load Zero Cross Function Operating Time (ms) Input Impedance (ohm) Operating Voltage Voltage Load (V) Release Voltage Rated Input Voltage (V) Operation Indicator Working Voltage (V) Rated Load Voltage (V) Ambient Humidity Terminal Shape Load Current (A) Operating Ambient Temperature (deg C) Weight (g) Insulation Resistance (Mohm) Output ON-Resistance (ohm) Insulation Method Recovery Time (ms) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.0A AC5-240V,DC5-100V - - 400+/-20% - AC3-264,DC3-125 - DC5 - DC4-6 AC5-240,DC5-100 45-85%RH - 100micro-1.0 - - - - - - 1pc 1 G3RZ-201SLN-DC5 46684364 16.99 SGD
In stock
1.0A AC5 to 240V, DC5 to 100V Nothing 6 or less 2.2k+/-20% AC19.2V following AC3 to 264,DC3 to 125 DC1V more DC24 Yu DC19.2 to 28.8 AC5 to 240,DC5 to 100 45 to 85%RH Plug terminal 100micro to 1.0 -30 to +85(No condensation, No freezing) About20 More than 100 (at DC500V mega) 2.4 or less Photo Boll coupler 10 or less 1PC 1 G3RZ-201SLN DC24 39066657 16.99 SGD
In stock
1.0A AC5 to 240V,DC5 to 100V Nothing 6 or less 1.1k+/-20% DC9.6V following AC3 to 264,DC3 to 125 DC1V more DC12 Yu DC9.6 to 14.4 AC5 to 240,DC5 to 100 45 to 85%RH Plug terminal 100micro to 1.0 -30 to +85(No condensation, No freezing) About20 More than 100 (at DC500V mega) 2.4 or less Photo Boll coupler 10 or less 1PC 1 G3RZ-201SLN DC12 39066641 16.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products