Buy more than* S$200* and get FREE SHIPPING

Power Relay G4A

4.67 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximun Contact Current (A)
20
Recovery Time (ms)
10 or less
Maximum Switching Capacity
5000VA
Contact Mechanism
Single
Rated Current (A)
20
Impact Resistance (m/s2)
(Durable) 1000, (malfunction) 200
Operating Time (ms)
20 or less
Maximum Contact Voltage (V)
AC250
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC5V 100mA
Maximum Switching Frequency (times/hour)/mechanical
18000
Contact Materials
Ag alloy (Cd free material)
Vibration Resistance (malfunction)
10 to 55 to 10Hz single amplitude 0.75mm (double amplitude 1.5)
Operating Voltage
70% or less
Ambient Humidity
5 to 85%RH
Vibration Resistance
10 to 55 to 10Hz single amplitude 0.75mm (double amplitude 1.5)
Contact Arrangement
1a
Power Consumption (W)
0.9
Number of Poles
1
...see all
Product Options
ADD TO CART
Coil Inductance (H)/ Iron Working Time Weight (g) Coil Inductance (H)/ Iron Opening Time Coil Rated Voltage(V) Release Voltage Specification Purpose Insulation Resistance (Mohm) Maximum Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Coil Inductance (H)/ Iron Working Time Weight (g) Coil Inductance (H)/ Iron Opening Time Coil Rated Voltage(V) Release Voltage Specification Purpose Insulation Resistance (Mohm) Maximum Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.8 About23 3.5 DC24 More than 10% - Air conditioners More than 1000 (at DC500V mega) 160%(at23deg C) 1PC 1 G4A-1A-E DC24 39067497 7.34 SGD
In stock
1.1 About23 0.8 DC12 More than 10% High durability Air conditioners More than 1000 (at DC500V mega) 160%(at23deg C) 1PC 1 G4A-1A-PE DC12 39067506 7.62 SGD
In stock
1.1 About 23 0.8 DC12 10% or more - - 1000 or more (by DC500V mega) 160% (at23 deg C) 1PC 1 G4A-1A-E DC12 39067481 7.34 SGD
In stock
4.8 About23 3.5 DC24 More than 10% High durability Air conditioners More than 1000 (at DC500V mega) 160%(at23deg C) 1PC 1 G4A-1A-PE DC24 39067515 7.62 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Repair of wireless device
4
From Japan
On 2017-02-16 16:56:03
Look for it as a substitute made overseas and use it. As it is still made in Japan, it can be used with confidence as it conforms to the standard.
This review is about item#39067481.
5 inch gauge railroad model locomotive electric motor control circuit reversing device
5
From Japan
On 2015-09-11 00:48:16
There is no problem with the product. A total of twice occurred at the time of the first delivery and the exchange goods delivery when the terminal was broken at the time of delivery. I want you to improve packaging so that the relay does not move during transport.
This review is about item#39067481.
Air conditioner repair
5
From Japan
On 2013-09-05 22:47:57
Since we can order even from one piece, useless expenses were suppressed. Since the product is Omron's product, there is no mistake.
This review is about item#39067506.

Related Products