Buy more than* S$200* and get FREE SHIPPING

Power Relay G4W

5.00 (17)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Power unit
...see all>
Product Options
ADD TO CART
Recovery Time (ms) Weight (g) Operating Ambient Temperature (deg C) Coil Rated Voltage(V) Rated Current (mA) Insulation Resistance (Mohm) Contact Mechanism Specification Contact Materials Terminal Shape Impact Resistance (m/s2) Contact Arrangement Operating Time (ms) Compatible Standard Maximum Contact Voltage (V) Operating Voltage Rating Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min) Release Voltage Maximun Contact Current (A) Power Consumption (W) Maximum Switching Frequency (times/hour)/rated load Ambient Humidity Rated Current (A) Protection Structure Maximum Switching Frequency (times/hour)/mechanical Impact Resistance Voltage (V) Number of Poles Maximum Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Recovery Time (ms) Weight (g) Operating Ambient Temperature (deg C) Coil Rated Voltage(V) Rated Current (mA) Insulation Resistance (Mohm) Contact Mechanism Specification Contact Materials Terminal Shape Impact Resistance (m/s2) Contact Arrangement Operating Time (ms) Compatible Standard Maximum Contact Voltage (V) Operating Voltage Rating Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min) Release Voltage Maximun Contact Current (A) Power Consumption (W) Maximum Switching Frequency (times/hour)/rated load Ambient Humidity Rated Current (A) Protection Structure Maximum Switching Frequency (times/hour)/mechanical Impact Resistance Voltage (V) Number of Poles Maximum Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 or less About29 -25 to +55(No condensation, No freezing) DC24 33.3 More than 100 (at DC500V mega) Single contact Standard relay Ag alloy (Cd free material) PCB terminals (Durable) 1000, (malfunction) 150 2a 20 or less UL, CSA certified product AC250,DC125 80% or less TV-5 acquisition DC5V 100mA More than 10% 10 About0.8 1800 5 to 85%RH 10 Cased 18000 (Between coil and contacts) 10000 2 130%(at23deg C)   1PC 1 G4W-2212P-US-TV5 DC24 39067603 7.99 SGD
In stock
5 or less About29 -25 to +55(No condensation, No freezing) DC24 33.3 More than 100 (at DC500V mega) Single contact Standard relay Ag alloy (Cd free material) PCB terminals (Durable) 1000, (malfunction) 150 1a 20 or less UL, CSA certified product AC250,DC125 80% or less TV-8 acquisition DC5V 100mA More than 10% 15 About0.8 1800 5 to 85%RH 15 Cased 18000 (Between coil and contacts) 10000 1 130%(at23deg C)   1PC 1 G4W-1112P-US-TV8 DC24 39067585 5.99 SGD
In stock
5 or less About29 -25 to +55(No condensation, No freezing) DC12 66.7 More than 100 (at DC500V mega) Single contact Standard relay Ag alloy (Cd free material) PCB terminals (Durable) 1000, (malfunction) 150 2a 20 or less UL, CSA certified product AC250,DC125 80% or less TV-5 acquisition DC5V 100mA More than 10% - About0.8 1800 5 to 85%RH - Cased 18000 (Between coil and contacts) 10000 2 130%(at23deg C)   1PC 1 G4W-2212P-US-TV5 DC12 39067594 7.99 SGD
In stock
5 or less About29 -25 to +55(No condensation, No freezing) DC12 66.7 More than 100 (at DC500V mega) Single contact Standard relay Ag alloy (Cd free material) PCB terminals (Durable) 1000, (malfunction) 150 1a 20 or less UL, CSA certified product AC250,DC125 80% or less TV-8 acquisition DC5V 100mA More than 10% - About0.8 1800 5 to 85%RH - Cased 18000 (Between coil and contacts) 10000 1 130%(at23deg C)   1PC 1 G4W-1112P-US-TV8 DC12 39067576 5.99 SGD
In stock
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G4W-2212P-VD-TV5 DC24 39067612 65.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 17
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
17 Customer Reviews
The reviews are automatic translation.
Repair stereo amplifier
5
From Japan
On 2017-10-08 21:27:24
Purchase for replacement as the sound from the speaker ceases to come out due to the contact failure of the relay in the protection circuit of the amplifier. It began to ring as it was after the replacement. Most gully noise disappears and is comfortable. Should I heal up with this much things, I should have done it earlier.
This review is about item#39067603.
Relay exchange of Sansui 607 MR
5
From Japan
On 2017-10-01 12:23:05
Exchange as one that withstands long-term use. Because of the large size, one is Keep the wiring distance of LR the same next to the large capacitor I moved. About one year passed, but for long-term use It seems to endure.
This review is about item#39067603.
Muting relay of Integrated Amplifier (Luxman LV-103u)
5
From Japan
On 2017-07-24 22:15:10
There was not the same as the repair item in the pin arrangement with the board, and it was connected by the lead wire. Omron (made in China), but it was safe to use it.
This review is about item#39067594.
Maintenance of the dishwasher
5
From Japan
On 2017-05-23 21:26:09
One pin was bent, but I fixed it and used it. Operating sound JC2aJ was metallic sound, this was resinous sound. Although JC2aJ has not broken yet, since G4W consumes less power, we believe that the heat generation of relays and transformers is reduced and the reliability of the board has increased.
This review is about item#39067594.
Repair of base of hot air machine
5
From Japan
On 2016-12-28 15:05:27
Although replacement could be done smoothly, it is thought that it is a breakdown in another place. I ordered another power relay but I have not replaced it yet.
This review is about item#39067576.
Old power amp
5
From Japan
On 2016-08-27 21:31:32
Due to poor contact of the speaker protection relay so far, select one with dimension compatibility, the result works well.
This review is about item#39067603.
Sansui D607X relay exchange
5
From Japan
On 2016-08-22 23:23:32
Since there was a case example of exchange with D907X of higher model, it is used in D607X. It is usable without problems.
This review is about item#39067603.
Relay exchange of power amplifier
5
From Japan
On 2016-08-20 13:57:32
It is used as a substitute for Matsushita's relay JC2aD which was originally used. I can use it without problems.
This review is about item#39067603.
Repair of audio amplifier
5
From Japan
On 2016-08-11 18:12:31
It was the expected behavior. And how about reliability?
This review is about item#39067603.
Electronic circuit production parts
5
From Japan
On 2016-02-04 09:15:29
It can be used with confidence as it is a manufacturer's item.
This review is about item#39067603.

Related Products