Buy more than* S$200* and get FREE SHIPPING

Power Relay G6C

4.00 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Output use, etc of control devices.
Relay
Single staple type
Recovery Time (ms)
(Actual value / about 2) 10 or less
Contact Mechanism
Single contact
Impact Resistance (m/s2)
(Durable) 1000, (malfunction) 100
Operating Time (ms)
(Actual value / about 5) 10 or less
Maximum Contact Voltage (V)
AC380,DC125
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC5V 10mA
Maximum Voltage (V)
160%(at23deg C)
Contact Materials
Ag alloy (Cd free material)
Electrical Durability
(1800 times / h time rated load, the switching frequency) 100 000 times or more
Mechanical Durability
The (18000 times / h time switching frequency) 50 million times or more
Vibration Resistance (malfunction)
10 to 55 to 10Hz single amplitude 0.75mm (double amplitude 1.5mm)
Operating Voltage
70% or less
Release Voltage
More than 10%
Power Consumption (mW)
About200
Ambient Humidity
5 to 85%RH
Vibration Resistance
10 to 55 to 10Hz single amplitude 0.75mm (double amplitude 1.5mm)
Installation Method
Only type mounting printed circuit board
Contact Resistance (mohm)
30 or less (at DC5V 1A voltage drop method)
Operating Ambient Temperature (deg C)
-25 to +70(No condensation, No freezing)
Insulation Resistance (Mohm)
Between contacts, the same polarity between contacts / 1000 and more than coil (DC500V) different poles between contacts / more than 1000 (1a, 1b contact) (DC500V)
Withstand Voltage
(1a, 1b contact) (between coil and contacts) AC2000V 50 / 60Hz 1min (same polarity between contacts) AC1000V 50 / 60Hz 1min (between contacts different polarity) AC2000V 50 / 60Hz 1min
Terminal Shape
PCB standard terminal type
Contact Arrangement
1a
Compatible Standard
UL, CSA standard certification standard
Weight (g)
About5.6
Specification
Wash resistant/standard (ultrasonic wave not supported)
...see all>
Product Options
ADD TO CART
Protection Structure Coil Rated Voltage(V) Maximun Contact Current (A) Rated Current (A) Number of Poles Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Protection Structure Coil Rated Voltage(V) Maximun Contact Current (A) Rated Current (A) Number of Poles Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flux Resistance DC5 8 8 2 (1a1b contact) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G6C-2117P-US DC5 39069003 5.99 SGD
Shipped after 2018-05-01
Flux Resistance DC12 - - -   1PC 1 G6C-1117P-US DC12 39068924 12.99 SGD
Shipped after 2018-05-07
Plastic sealed type DC12 - - -   1PC 1 G6C-1114P-US DC12 39068897 5.99 SGD
In stock
Plastic sealed type DC24 - - -   1PC 1 G6C-1114P-US DC24 39068906 8.99 SGD
In stock
Plastic sealed type DC12 8 8 2 (1a1b contact)   1PC 1 G6C-2114P-US DC12 39068951 6.99 SGD
In stock
Flux Resistance DC24 - - -   1PC 1 G6C-1117P-US DC24 39068933 8.99 SGD
In stock
Plastic sealed type DC24 8 8 2 (1a1b contact)   1PC 1 G6C-2114P-US DC24 39068967 6.99 SGD
In stock
Plastic sealed type DC5 - - -   1PC 1 G6C-1114P-US DC5 39068915 5.99 SGD
Shipped after 2018-05-02
Flux Resistance DC12 8 8 2 (1a1b contact)   1PC 1 G6C-2117P-US DC12 39068985 5.99 SGD
In stock
Plastic sealed type DC5 8 8 2 (1a1b contact)   1PC 1 G6C-2114P-US DC5 39068976 6.99 SGD
In stock
Flux Resistance DC5 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G6C-1117P-US DC5 39068942 5.99 SGD
Shipped after 2018-05-01
Flux Resistance DC24 8 8 2 (1a1b contact)   1PC 1 G6C-2117P-US DC24 39068994 5.99 SGD
Shipped after 2018-05-07
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Repair of radio equipment
5
From Japan
On 2018-04-05 15:37:07
As a matter of course that the performance / function is normal, we were able to repair quickly by breaking prevention packing and quick dispatch of pins.
This review is about item#39068951.
Electronic circuit used by our company
2
From Japan
On 2018-03-31 11:44:13
We are satisfied with parts specifications, price, but there is a problem with packing. I think that it is reasonable to send in Necopos but it is very good, but simply putting the parts in the bag as it is, since the lead terminals of the relay are not protected at all, when all the terminals arrive here I was bent. (There was a similar problem in the past) This time we use it without time for using it for trial production, but normally we can not use parts with stress on the lead part without reliability. I sincerely hope to utilize the services of your company so please handle it.
This review is about item#39068915.
As a repair part of temperature controller
4
From Japan
On 2018-03-23 09:50:33
Since the contacts of the relay which had been incorporated as genuine (direct on the board) deteriorated, the same type was chosen. Depending on the model, these temperature regulators and timers can not be inspected because the contact state is opaque. As a result of this change to "transparent case" type so that the interior can be observed to some extent. It became easier to check.
This review is about item#39068994.
Car Maintenance
5
From Japan
On 2018-02-06 10:23:36
Because it is a product of OMRON, it was able to be mounted smoothly with high accuracy.
This review is about item#39068951.
Used for Yamatake's temperature controller,
3
From Japan
On 2017-12-12 12:37:40
Because it reaches the next day, it is convenient, it is used to set the temperature of the boiler's bathtub, it is very convenient because it is an emergency situation.
This review is about item#39068967.
It is used to control the DC geared motor.
5
From Japan
On 2014-08-01 09:36:54
The price is also cheap and the operation is stable, I use it with confidence. Because it becomes necessary suddenly, monotaro is convenient to order immediately.
This review is about item#39068985.

Related Products