Buy more than* S$200* and get FREE SHIPPING

Hand Held Checker

4.67 (9)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Input Method
Operating in the output transistor ON connection of sensor
Allowable Temperature (degreeC)
0 to +40
Supply Voltage
(Two 9V battery) 18V
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 E39-VA 39049823 95.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
For sensor adjustment
5
From Japan
On 2018-02-02 18:27:45
Since I am familiar with it, there is no particular problem. Strongly speaking, I think that it is easy to use if you let me down a bit more
This review is about item#39049823.
Adjusting the sensor
3
From Japan
On 2018-02-01 21:14:38
Ideal for auto switch of air cylinder and proximity adjustment. I hope that it will be a bit cheaper.
This review is about item#39049823.
Electrical wiring work
5
From Japan
On 2017-12-23 05:13:02
I purchased the second one. Since the instrumentation work is specialized, it is absolutely necessary.
This review is about item#39049823.
Check of parts missing parts
5
From Japan
On 2017-03-02 09:42:59
Sensor connection is easy, sound is sufficiently large and usability is good.
This review is about item#39049823.
assembly
4
From Japan
On 2015-07-13 05:44:10
It is a good item
This review is about item#39049823.
Sensor alignment of air cylinder of special machine
5
From Japan
On 2015-04-22 00:45:28
Although it was not possible to use it for the sensor of PNP operation in the former type, it was the purpose of purchase this time that the site using the sensor of PNP motion in recent work increased. I am satisfied.
This review is about item#39049823.
Cylinder sensor positioning operation
5
From Japan
On 2014-05-31 00:47:32
Adjusting the position of the sensor together with the cylinder when assembling the cylinder etc. does not have to be adjusted later, if you adjust later, various parts will be attached, depending on the location, the work is very bad Sometimes there is no mistake in work efficiency if there is this (^ o ^) /
This review is about item#39049823.
Simple power supply for confirming sensor installation
5
From Japan
On 2013-11-18 13:06:01
It was a product for that purpose so it could be used without problem.
This review is about item#39049823.
For alignment of sensors for industrial automation equipment.
5
From Japan
On 2013-10-27 17:38:59
Size and wire connection are comfortable.
This review is about item#39049823.

Related Products