Buy more than* S$200* and get FREE SHIPPING

Power Relay G5CA

4.55 (11)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Purpose Number of Poles Maximum Contact Voltage (V) Power Consumption (mW) Impact Resistance Voltage (V) Type Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min) Ambient Humidity Coil Current (mA) Weight (g) Maximum Voltage (V) Maximun Contact Current (A) Coil Rated Voltage(V) Coil Resistance (ohm) Recovery Time (ms) Contact Materials Insulation Resistance (Mohm) Contact Mechanism Terminal Shape Rated Current (A) Contact Arrangement Impact Resistance (m/s2) Operating Voltage Protection Structure Operating Time (ms) Release Voltage Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Number of Poles Maximum Contact Voltage (V) Power Consumption (mW) Impact Resistance Voltage (V) Type Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min) Ambient Humidity Coil Current (mA) Weight (g) Maximum Voltage (V) Maximun Contact Current (A) Coil Rated Voltage(V) Coil Resistance (ohm) Recovery Time (ms) Contact Materials Insulation Resistance (Mohm) Contact Mechanism Terminal Shape Rated Current (A) Contact Arrangement Impact Resistance (m/s2) Operating Voltage Protection Structure Operating Time (ms) Release Voltage Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1 AC250, DC125 About 200 4500(1.2x50micro s) High displacement DC5V 100mA 5 to 85%RH 12.5 About 8 130% (at23 deg C) 15 DC12 720 10 or less Ag alloy (Cd free material) 1000 or more (DC500V) Single PCB terminal 15 1a (Durable) 1000, (malfunction) 200 75% or less Flux proof type 10 or less 10% or more   1PC 1 G5CA-1A-E DC12 39067664 4.99 SGD
In stock
Small consumer electronics 1 AC250,DC125 About200 4500 (1.2 x 50micros) High capacity DC5V 100mA 5 to 85%RH 30 About8 130%(at23deg C) - DC5 125 10 or less Ag alloy (Cd free material) More than 1000 (DC500V) Single PCB terminals - 1a (Durable) 1000, (malfunction) 200 Less than 75% Flux Resistance 10 or less More than 10%   1PC 1 G5CA-1A-E DC5 39067682 4.99 SGD
In stock
Small consumer electronics 1 AC250,DC125 About200 4500 (1.2 x 50micros) Standard form DC5V 100mA 5 to 85%RH 8.3 About8 150%(at23deg C) - DC24 2880 10 or less Ag alloy (Cd free material) More than 1000 (DC500V) Single PCB terminals - 1a (Durable) 1000, (malfunction) 200 Less than 75% Flux Resistance 10 or less More than 10%   1PC 1 G5CA-1A DC24 39067637 5.99 SGD
Shipped after 2018-04-27
Small consumer electronics 1 AC250,DC125 About200 4500 (1.2 x 50micros) Standard form DC5V 100mA 5 to 85%RH 8.3 About8 150%(at23deg C) - DC24 2880 10 or less Ag alloy (Cd free material) More than 1000 (DC500V) Single PCB terminals - 1a (Durable) 1000, (malfunction) 200 Less than 75% Plastic sealed type 10 or less More than 10% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G5CA-1A4 DC24 39067655 7.99 SGD
Shipped after 2018-05-07
Small consumer electronics 1 AC250,DC125 About200 4500 (1.2 x 50micros) Standard form DC5V 100mA 5 to 85%RH 40 About8 150%(at23deg C) 10 DC5 125 10 or less Ag alloy (Cd free material) More than 1000 (DC500V) Single PCB terminals 10 1a (Durable) 1000, (malfunction) 200 Less than 75% Flux Resistance 10 or less More than 10%   1PC 1 G5CA-1A DC5 39067646 4.99 SGD
In stock
Small consumer electronics 1 AC250,DC125 About200 4500 (1.2 x 50micros) High capacity DC5V 100mA 5 to 85%RH 6.25 About8 130%(at23deg C) 15 DC24 2880 10 or less Ag alloy (Cd free material) More than 1000 (DC500V) Single PCB terminals 15 1a (Durable) 1000, (malfunction) 200 Less than 75% Flux Resistance 10 or less More than 10%   1PC 1 G5CA-1A-E DC24 39067673 4.99 SGD
In stock
- 1 AC250, DC125 About 200 4500(1.2x50micro s) Reference form DC5V 100mA 5 to 85%RH 16.7 About 8 150% (at23 deg C) 10 DC12 720 10 or less Ag alloy (Cd free material) 1000 or more (DC500V) Single PCB terminal 10 1a (Durable) 1000, (malfunction) 200 75% or less Flux proof type 10 or less 10% or more   1PC 1 G5CA-1A DC12 39067621 4.99 SGD
In stock
Small consumer electronics - - - - - - - - - - - - - - - - - - - - - - - - -   1PC 1 G5CA-1A-TP-E DC12 39067691 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
Electric pot repair
5
From Japan
On 2017-10-03 08:17:25
Electric pots began to boil. It seems like contact welding of power relays when you go on the net. Then, exchange. This time, I did not plan to buy anything Purchased by itself. Shipping fee 540 yen. Neko Poss, outside fixed form Would not it be cheaper?
This review is about item#39067691.
Used as an elephant electric pot repair part
3
From Japan
On 2017-05-12 07:23:45
Switching of temperature control as repair parts can be utilized without problems.
This review is about item#39067691.
Machine overhaul
5
From Japan
On 2016-06-18 17:05:00
I searched for compatibility and I reached this product.
This review is about item#39067621.
Repair of electrical appliances
5
From Japan
On 2016-01-20 22:05:26
China maker products of the same shape were used, but Omron seems to be more reliable. Omron was also made in China, domestic production is better if possible.
This review is about item#39067691.
Panasonic microwave relay base
5
From Japan
On 2015-10-23 10:25:26
Electric appliances such as home appliances were purchased frequently in Akihabara and I searched for this relay at various stores, but we did not deal with anything, and when I was giving up, I found something I searched for in Monotarou ... . The price is reasonable and I am really satisfied.
This review is about item#39067664.
Electric pot repair
3
From Japan
On 2015-10-22 22:47:54
Purchase power relay for repair due to breakdown of electric pot power relay. The place where the commodity price is cheap and can be purchased with one item is good. I had protected the power relay by rolling it with cushioning material, but one terminal of the relay was bent. I bought an electric part with a new article, but regret that the terminal was bent. We should carefully handle the products.
Repair of hot water pot
5
From Japan
On 2014-12-19 15:06:02
When the hot water ceased to be boiled and it broke down, it was a breakdown of the relay, but the same type was not available, so I bought it here. It is cheap, peace of mind, satisfactory.
This review is about item#39067691.
Repair
5
From Japan
On 2014-12-04 17:40:42
The old boiler was fixed. It was saved.
This review is about item#39067621.
repair
4
From Japan
On 2013-10-06 14:12:20
Electric pot keeps boiling Continue to break the relay by malfunction. The base is unchanged price as a cheap pot. We decided to replace the relay. Although it is not handled by other mail-order companies or sales by case, MONOTARO is very good because it does not change the price from 1 piece. It is also very good that you wrapped in a cushion into the box so that the terminal does not bend. ,
This review is about item#39067691.
Expansion of motorcycle wiring
5
From Japan
On 2013-04-09 14:40:37
It is a miracle that there is a contact capacity of 10 A at 5 VDC. It is also a miracle to be able to buy with monotaro.
This review is about item#39067682.

Related Products