Buy more than* S$200* and get FREE SHIPPING

Proximity Sensor E2K-F

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Output Form
DC 3-wire NPN
Differential Movement
15% or less of the detection distance
Ambient Temperature (Degree C)
Operation time,Reserving time:Each-10 to +55(No condensation, No freezing)
Indicator Lamp
Detection table shown (red)
Sensitivity Adjustment
12 rotation volume
Material (detection surface)
Heat-resistant ABS
Maximum Ink Ejecting Frequency (Hz)
100
Working Voltage Range (V)
DC10 to 30
Impact Resistance
500m / s 2 X, Y, 3 times each direction Z
Vibration Resistance
10 to 55Hz multiple width 1.5mm X, Y, Z each direction 2h
Voltage Influence
Rated supply voltage at the time, less than 2.5% +/- of sensing distance within a range of 10% rated supply voltage +/-
Detection Object
Dielectric and conductor
Setting Distance (mm)
0 to 7.5
Protection Circuit
Reverse connection protection, surge absorption
Insulation Resistance (Mohm)
Case between whole charging part: more than 50 (at DC500V mega)
Consumption Electric Current (mA)
10 or less (DC24V time)
Control Output
(Load current 100mA, cord length 2m at the time) 1.5V below: switching capacity: NPN open collector, maximum 100mA (DC30V time) residual voltage
Power Supply Voltage (V)
DC12 to 24 ripple (p-p) 10% or less
Material (case)
Heat-resistant ABS
Standard Detective Object (mm)
Metal plate 50 x 50 x 1, which is grounded
Connection Method
Code drawer type
Cord Length (m)
2
Withstand Voltage
Case between whole charging part: AC500V 50 / 60Hz 1min
Protection Structure
IEC standard IP66
Weight (g)
About35(Packed state)
...see all
Product Options
ADD TO CART
Operating Mode Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Mode Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
NO - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2K-F10MC1-A 2M 39047373 82.85 SGD
Shipped after 2017-01-23
NC -   1PC 1 E2K-F10MC2 2M 39047382 59.47 SGD
Shipped after 2017-01-23
NO Flat type unshielded   1PC 1 E2K-F10MC1 2M 39047364 59.47 SGD
In stock
ADD TO CART

Related Products