Buy more than* S$200* and get FREE SHIPPING

Micro Relay G6E

4.60 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., rated current, coil resistance is value when coil temperature is +23 deg C. Tolerance is +/-10%. Operating characteristics is coil temperature is +23 deg C. Max allowable voltage is max voltage can be imposed on relay coil.
Purpose
Phones related apparatus, communication instrument, OA equipment, industrial machine, crime prevention instrument.
...see all
Product Options
ADD TO CART
Ambient Humidity Impact Resistance Number of Poles Weight (g) Operating Ambient Temperature (deg C) Specification Contact Materials Insulation Resistance (Mohm) Contact Specification Terminal Shape Contact Arrangement Impact Resistance (Malfunction) Rated Voltage (V) Minimum Pulse Width Protection Structure Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ambient Humidity Impact Resistance Number of Poles Weight (g) Operating Ambient Temperature (deg C) Specification Contact Materials Insulation Resistance (Mohm) Contact Specification Terminal Shape Contact Arrangement Impact Resistance (Malfunction) Rated Voltage (V) Minimum Pulse Width Protection Structure Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G6E-134P-ST-US DC12 39069177 5.31 SGD
Shipped after 2017-06-01
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G6E-134P-ST-US DC5 39069186 5.31 SGD
Shipped after 2017-06-01
5 to 85%RH 1000m/s2 1-pole About2.7 -40 to +70(No condensation, No freezing) Ultrasonic wave washing not supported. Ag (Table Au surface alloy) More than 1000 (at DC500V mega) Crossbar twin PCB terminals 1c 300m/s2 DC12 (Set-reset) 15ms Plastic sealed type   1PC 1 G6EK-134P-US DC12 39069265 5.37 SGD
In stock
5 to 85%RH 1000m/s<SUP>2</SUP> 1-pole About2.7 -40 to +70(No condensation, No freezing) Ultrasonic wave washing not supported. Ag (Table Au surface alloy) More than 1000 (at DC500V mega) Crossbar twin PCB terminals 1c 300m/s2 DC12 - Plastic sealed type   1PC 1 G6E-134P-US DC12 39069195 4.23 SGD
In stock
5 to 85%RH 1000m/s2 1-pole About2.7 -40 to +70(No condensation, No freezing) Ultrasonic wave washing not supported. Ag (Table Au surface alloy) More than 1000 (at DC500V mega) Crossbar twin PCB terminals 1c 300m/s2 DC12 - Plastic sealed type   1PC 1 G6E-134PL-US DC12 39069143 3.89 SGD
In stock
5 to 85%RH 1000m/s2 1-pole About2.7 -40 to +70(No condensation, No freezing) Ultrasonic wave washing not supported. Ag (Table Au surface alloy) More than 1000 (at DC500V mega) Crossbar twin PCB terminals 1c 300m/s2 DC5 - Plastic sealed type   1PC 1 G6E-134P-US DC5 39069222 4.17 SGD
In stock
5 to 85%RH 1000m/s2 1-pole About2.7 -40 to +70(No condensation, No freezing) Ultrasonic wave washing not supported. Ag (Table Au surface alloy) More than 1000 (at DC500V mega) Crossbar twin PCB terminals 1c 300m/s2 DC5 - Plastic sealed type   1PC 1 G6E-134PL-US DC5 39069161 7.07 SGD
Shipped after 2017-05-29
5 to 85%RH 1000m/s2 1-pole About2.7 -40 to +70(No condensation, No freezing) Ultrasonic cleaning corresponding type Ag (Table Au surface alloy) More than 1000 (at DC500V mega) Crossbar twin PCB terminals 1c 300m/s2 DC5 - Plastic sealed type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G6E-134P-US-U DC5 39069256 5.65 SGD
Shipped after 2017-06-01
5 to 85%RH 1000m/s2 1-pole About2.7 -40 to +70(No condensation, No freezing) Ultrasonic wave washing not supported. Ag (Table Au surface alloy) More than 1000 (at DC500V mega) Crossbar twin PCB terminals 1c 300m/s2 DC5 (Set-reset) 15ms Plastic sealed type   1PC 1 G6EK-134P-US DC5 39069283 7.60 SGD
Shipped after 2017-05-29
5 to 85%RH 1000m/s2 1-pole About2.7 -40 to +70(No condensation, No freezing) Ultrasonic cleaning corresponding type Ag (Table Au surface alloy) More than 1000 (at DC500V mega) Crossbar twin PCB terminals 1c 300m/s2 DC24 - Plastic sealed type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G6E-134P-US-U DC24 39069247 5.65 SGD
Shipped after 2017-06-01
5 to 85%RH 1000m/s2 1-pole About2.7 -40 to +70(No condensation, No freezing) Ultrasonic wave washing not supported. Ag (Table Au surface alloy) More than 1000 (at DC500V mega) Crossbar twin PCB terminals 1c 300m/s2 DC24 (Set-reset) 15ms Plastic sealed type   1PC 1 G6EK-134P-US DC24 39069274 5.29 SGD
Shipped after 2017-06-01
5 to 85%RH 1000m/s2 1-pole About2.7 -40 to +70(No condensation, No freezing) Ultrasonic wave washing not supported. Ag (Table Au surface alloy) More than 1000 (at DC500V mega) Crossbar twin PCB terminals 1c 300m/s2 DC24 - Plastic sealed type   1PC 1 G6E-134P-US DC24 39069204 4.17 SGD
In stock
5 to 85%RH 1000m/s2 1-pole About2.7 -40 to +70(No condensation, No freezing) Ultrasonic wave washing not supported. Ag (Table Au surface alloy) More than 1000 (at DC500V mega) Crossbar twin PCB terminals 1c 300m/s2 DC24 - Plastic sealed type   1PC 1 G6E-134PL-US DC24 39069152 3.89 SGD
Shipped after 2017-05-29
5 to 85%RH 1000m/s2 1-pole About2.7 -40 to +70(No condensation, No freezing) Ultrasonic wave washing not supported. Ag (Table Au surface alloy) More than 1000 (at DC500V mega) Crossbar twin PCB terminals 1c 300m/s2 DC48 - Plastic sealed type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G6E-134P-US DC48 39069213 8.28 SGD
Shipped after 2017-06-01
5 to 85%RH 1000m/s2 1-pole About2.7 -40 to +70(No condensation, No freezing) Ultrasonic cleaning corresponding type Ag (Table Au surface alloy) More than 1000 (at DC500V mega) Crossbar twin PCB terminals 1c 300m/s2 DC12 - Plastic sealed type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G6E-134P-US-U DC12 39069231 5.65 SGD
Shipped after 2017-06-01
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Circuit created
5
From Japan
On 2017-02-13 17:48:20
Staple commodity. Since Omron has been used safely and excellent quality.
This review is about item#39069195.
Circuit created
5
From Japan
On 2017-02-13 17:30:33
Since Omron has been used safely have excellent quality but but, I am glad if cheap is a little more price.
This review is about item#39069195.
Mounted on a printed circuit board
3
From Japan
On 2016-07-15 09:40:16
There is no problem we always use to
This review is about item#39069195.
Exchange
5
From Japan
On 2016-04-11 19:49:48
Cheap is happy to be purchased
This review is about item#39069195.
Automotive control unit
5
From Japan
On 2013-03-26 19:41:26
Latching is good for the air current zero, so the battery specification even after operations
This review is about item#39069265.

Related Products