Buy more than* S$200* and get FREE SHIPPING

G5V-1 Low Signal Relay

4.78 (9)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximun Contact Current (A)
1
Rated Current (A)
2
Maximum Contact Voltage (V)
AC125V DC60V
Dimensions (Length L x Width W x Height H) (mm)
12.5x7.5x10
Contact Arrangement
1c
...see all>
Product Options
ADD TO CART
Release Voltage Number of Poles Rated Load Weight (g) Operating Time (ms) Power Consumption (mW) Coil Rated Voltage(V) Ambient Humidity Maximum Voltage (V) Coil Resistance (ohm) Rated Current (mA) Insulation Resistance (Mohm) Terminal Shape Operating Voltage Protection Structure Recovery Time (ms) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Release Voltage Number of Poles Rated Load Weight (g) Operating Time (ms) Power Consumption (mW) Coil Rated Voltage(V) Ambient Humidity Maximum Voltage (V) Coil Resistance (ohm) Rated Current (mA) Insulation Resistance (Mohm) Terminal Shape Operating Voltage Protection Structure Recovery Time (ms) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
More than 10% 1-pole AC125V 0.5A,DC24V 1A About2 5 or less About150 DC9 5 to 85%RH 200%(at23deg C) 540+/-10% 16.7+/-10% More than 1000 PCB terminals 80% or less Plastic sealed type 5 or less 1PC 1 G5V-1 DC9 39067996 3.99 SGD
In stock
10% or more 1-pole AC125V 0.5A, DC24V 1A About 2 5 or less About 150 DC3 5 to 85%RH 200% (at23 deg C) 60+/-10% 50+/-10% 1000 or more PCB terminal 80% or less Plastic sealed type 5 or less 1PC 1 G5V-1 DC3 39067971 3.99 SGD
In stock
More than 10% 1-pole AC125V 0.5A,DC24V 1A - 5 or less About150 DC12 - - - - More than 1000 - 70% or less Plastic sealed type 5 or less 1PC 1 G5V-13 DC12 39068005 3.99 SGD
In stock
10 or more % 1-Pole AC125V 0.5A, DC24V 1A About 2 less than 5 About 150 DC5 5 - 85%RH 200% (at23 deg C) 167+/-10% 30+/-10% 1000 or more PCB terminal Less than 80 % Plastic seal form less than 5 1PC 1 G5V-1 DC5V 08588036 3.99 SGD
In stock
10% or more One pole AC125V 0.5A, DC24V 1A About 2 Under 5 About 150 DC24 5 - 85%RH 200% (at23 deg C) 3840+/-10% 6.25+/-10% 1000 or more Printed circuit board terminals 80% or less Plastic seal form Under 5 1PC 1 G5V-1 DC24V 08588054 3.99 SGD
In stock
10% or more One pole AC125V 0.5A, DC24V 1A About 2 Under 5 About 150 DC12 5 - 85%RH 200% (at23 deg C) 960+/-10% 12.5+/-10% 1000 or more Printed circuit board terminals 80% or less Plastic seal form Under 5 1PC 1 G5V-1 DC12V 08588045 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
I am using it when creating various devices
5
From Japan
On 2018-02-20 07:46:35
Early failures are brand-name goods without even once. I think that there is also a thing of the same type that is transparent.
This review is about item#08588045.
It is used for control circuit
5
From Japan
On 2017-08-15 08:23:10
Circuit capacity was able to be made as expected without problems with size and size.
This review is about item#39067971.
Parts exchange for home appliances
5
From Japan
On 2017-04-30 00:40:47
The relay is used for repair of a broken home appliance. We are operating without problems.
This review is about item#39068005.
For voltage control
5
From Japan
On 2016-04-04 17:41:34
It was as planned.
This review is about item#39067971.
Switching
5
From Japan
On 2016-03-15 15:44:09
Good
This review is about item#39067971.
electric circuit
3
From Japan
On 2016-03-02 18:58:34
It is convenient to be able to purchase from MonotaRo at the time of emergency. Compared with the price, there are cases where the person from other places is high even though it is the same item
This review is about item#08588036.
Prototype of IT device
5
From Japan
On 2015-08-21 14:55:51
I am trying to combine with OMRON products I trust use it
This review is about item#08588036.
For equipment repair
5
From Japan
On 2013-09-15 19:31:24
I used it with confidence.
This review is about item#08588045.
For fan switching sensor by temperature
5
From Japan
On 2013-01-29 15:07:07
The most basic relay. It can be used normally.
This review is about item#39067971.

Related Products