Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

G6A Low Signal Relay

5.00 (8)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Terminal Shape Contact Arrangement Number of Poles Rated Voltage (V) Impact Resistance Voltage (V) Impact Resistance (Malfunction) Protection Structure Minimum Pulse Width Standard Ambient Humidity Impact Resistance Weight (g) Rated Current (A) Contact Materials Contact Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Terminal Shape Contact Arrangement Number of Poles Rated Voltage (V) Impact Resistance Voltage (V) Impact Resistance (Malfunction) Protection Structure Minimum Pulse Width Standard Ambient Humidity Impact Resistance Weight (g) Rated Current (A) Contact Materials Contact Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PCB terminal type 2c 2-pole DC24 1500 10 x 160 (micros) (FCC part68) 500 Plastic sealed type - - 5 to 85%RH 1000m/s2 About3.5 3 Ag + Au alloy contact Crossbar twin contact *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G6A-274P-40 DC24 39068181 7.99 SGD
Shipped after 2018-08-02
PCB terminal type 2c 2-pole DC12 1500 10 x 160 (micros) (FCC part68) 500 Plastic sealed type - UL, CSA standard certified product 5 to 85%RH 1000m/s2 About3.5 3 Ag + Au alloy contact Crossbar twin contact *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G6A-274P-ST40-US DC12 39068197 7.99 SGD
Shipped after 2018-08-02
PCB terminal type 2c 2-pole DC5 1500 10x160(micros) 500 Plastic sealed type - - 5 to 85%RH 1000m/s<SUP>2</SUP> About3.5 3 Ag + Au alloy contact Crossbar twin contact   1PC 1 G6A-234P DC5 39068111 6.99 SGD
In stock
PCB terminal type 2c 2-pole DC5 1500 10 x 160 (micros) 300 Plastic sealed type (Set-reset) 10ms - 5 to 85%RH 1000m/s2 About3.5 3 Ag + Au alloy contact Crossbar twin contact *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G6AK-234P DC5 39068303 9.99 SGD
Shipped after 2018-08-02
PCB terminal type 2c 2-pole DC24 1500 10 x 160 (micros) 500 Plastic sealed type - UL, CSA Standard Certified 5 to 85%RH 1000m/s2 About3.5 3 Ag + Au alloy contact Crossbar twin contact *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G6A-234P-ST-US DC24 39068127 7.99 SGD
Shipped after 2018-06-28
PCB terminal type 2c 2-pole DC12 1500 10 x 160 (micros) 300 Plastic sealed type (Set-reset) 10ms - 5 to 85%RH 1000m/s2 About3.5 3 Ag + Au alloy contact Crossbar twin contact *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G6AK-234P DC12 39068285 10.99 SGD
Shipped after 2018-06-25
PCB terminal type 2c 2-pole DC24 1500 10 x 160 (micros) 300 Plastic sealed type (Set-reset) 10ms - 5 to 85%RH 1000m/s2 About3.5 3 Ag + Au alloy contact Crossbar twin contact *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G6AK-234P DC24 39068294 9.99 SGD
Shipped after 2018-08-02
PCB terminal type 2c 2-pole DC12 1500 10 x 160 (micros) 300 Plastic sealed type (Set-reset) 10ms UL, CSA Standard Certified 5 to 85%RH 1000m/s2 About3.5 3 Ag + Au alloy contact Crossbar twin contact *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G6AK-234P-ST-US DC12 39068312 9.99 SGD
Shipped after 2018-08-02
PCB terminal type 2c 2-pole DC24 1500 10 x 160 (micros) 300 Plastic sealed type (Set-reset) 10ms UL, CSA Standard Certified 5 to 85%RH 1000m/s2 About3.5 3 Ag + Au alloy contact Crossbar twin contact *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G6AK-234P-ST-US DC24 39068321 9.99 SGD
Shipped after 2018-08-02
- - 2-pole - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G6A-2-H DC12 39068251 6.99 SGD
Shipped after 2018-06-22
- - 2-pole - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G6A-2-H DC24 39068267 6.99 SGD
Shipped after 2018-08-02
- - 2-pole - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G6A-2-L DC24 39068276 6.99 SGD
Shipped after 2018-08-02
PCB terminal type 2c 2-pole DC24 1500 10x160(micros) 500 Plastic sealed type - - 5 to 85%RH 1000m/s<SUP>2</SUP> About3.5 3 Ag + Au alloy contact Crossbar twin contact   1PC 1 G6A-234P DC24 39068102 6.99 SGD
In stock
PCB terminal type 2c 2-pole DC5 1500 10 x 160 (micros) (FCC part68) 300 Plastic sealed type (Set-reset) 10ms UL, CSA standard certified product 5 to 85%RH 1000m/s2 About3.5 3 Ag + Au alloy contact Crossbar twin contact *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G6AK-274P-ST-US DC5 39068373 9.99 SGD
Shipped after 2018-08-02
PCB terminal type 2c 2-pole DC12 1500 10 x 160 (micros) (FCC part68) 500 Plastic sealed type - UL, CSA standard certified product 5 to 85%RH 1000m/s2 About3.5 3 Ag + Au alloy contact Crossbar twin contact   1PC 1 G6A-274P-ST-US DC12 39068215 9.99 SGD
In stock
PCB terminal type 2c 2-pole DC12 1500 10 x 160 (micros) (FCC part68) 500 Plastic sealed type - - 5 to 85%RH 1000m/s2 About3.5 3 Ag + Au alloy contact Crossbar twin contact *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G6A-274P-40 DC12 39068172 7.99 SGD
Shipped after 2018-08-22
PCB terminal type 2c 2-pole DC24 1500 10x160(micros)(FCC part68) 500 Plastic sealed type - - 5 to 85%RH 1000m/s<SUP>2</SUP> About3.5 3 Ag + Au alloy contact Crossbar twin contact   1PC 1 G6A-274P DC24 39068145 6.99 SGD
In stock
PCB terminal type 2c 2-pole DC24 1500 10 x 160 (micros) (FCC part68) 500 Plastic sealed type - UL, CSA standard certified product 5 to 85%RH 1000m/s2 About3.5 3 Ag + Au alloy contact Crossbar twin contact *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G6A-274P-US DC24 39068242 7.99 SGD
Shipped after 2018-06-25
PCB terminal type 2c 2-pole DC24 1500 10 x 160 (micros) (FCC part68) 300 Plastic sealed type (Set-reset) 10ms - 5 to 85%RH 1000m/s2 About3.5 3 Ag + Au alloy contact Crossbar twin contact   1PC 1 G6AK-274P DC24 39068346 7.99 SGD
Shipped after 2018-08-24
PCB terminal type 2c 2-pole DC5 1500 10 x 160 (micros) (FCC part68) 300 Plastic sealed type (Set-reset) 10ms - 5 to 85%RH 1000m/s2 About3.5 3 Ag + Au alloy contact Crossbar twin contact   1PC 1 G6AK-274P DC5 39068355 7.99 SGD
In stock
PCB terminal type 2c 2-pole DC24 1500 10 x 160 (micros) (FCC part68) 300 Plastic sealed type (Set-reset) 10ms UL, CSA standard certified product 5 to 85%RH 1000m/s2 About3.5 3 Ag + Au alloy contact Crossbar twin contact *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G6AK-274P-ST-US DC24 39068364 9.99 SGD
Shipped after 2018-08-02
PCB terminal type 2c 2-pole DC48 1500 10 x 160 (micros) (FCC part68) 500 Plastic sealed type - - 5 to 85%RH 1000m/s2 About3.5 3 Ag + Au alloy contact Crossbar twin contact *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G6A-274P DC48 39068154 9.99 SGD
Shipped after 2018-06-22
PCB terminal type 2c 2-pole DC5 1500 10x160(micros)(FCC part68) 500 Plastic sealed type - - 5 to 85%RH 1000m/s<SUP>2</SUP> About3.5 3 Ag + Au alloy contact Crossbar twin contact   1PC 1 G6A-274P DC5 39068163 6.99 SGD
In stock
PCB terminal type 2c 2-pole DC5 1500 10 x 160 (micros) (FCC part68) 500 Plastic sealed type - UL, CSA standard certified product 5 to 85%RH 1000m/s2 About3.5 3 Ag + Au alloy contact Crossbar twin contact *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G6A-274P-ST-US DC5 39068233 9.99 SGD
Shipped after 2018-06-22
PCB terminal type 2c 2-pole DC12 1500 10x160(micros)(FCC part68) 500 Plastic sealed type - - 5 to 85%RH 1000m/s<SUP>2</SUP> About3.5 3 Ag + Au alloy contact Crossbar twin contact   1PC 1 G6A-274P DC12 39068136 6.99 SGD
In stock
PCB terminal type 2c 2-pole DC24 1500 10 x 160 (micros) (FCC part68) 500 Plastic sealed type - UL, CSA standard certified product 5 to 85%RH 1000m/s2 About3.5 3 Ag + Au alloy contact Crossbar twin contact *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G6A-274P-ST40-US DC24 39068206 8.99 SGD
Shipped after 2018-06-22
PCB terminal type 2c 2-pole DC24 1500 10 x 160 (micros) (FCC part68) 500 Plastic sealed type - UL, CSA standard certified product 5 to 85%RH 1000m/s2 About3.5 3 Ag + Au alloy contact Crossbar twin contact *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G6A-274P-ST-US DC24 39068224 9.99 SGD
Shipped after 2018-06-22
PCB terminal type 2c 2-pole DC12 1500 10 x 160 (micro s) (FCC part68) 300 Plastic sealed type (Set-reset) 10ms - 5 ~ 85% RH 1000m/s2 About 3.5 3 Ag + Au alloy contact Crossbar twin contact   1PC 1 G6AK-274P DC12 39068337 7.99 SGD
In stock
- 2c - DC12 1500 10x160 (micros) 500 Plastic seal form - - 5 - 85%RH 1000m/s<SUP>2</SUP> About 3.5 3 AG+Au alloy contacts Crossbar twin contacts   1PC 1 G6A-234P DC12 39068093 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Customization of automotive electrical components
5
From Japan
On 2018-04-08 16:08:42
A 12 V micro relay, if there is conduction it is possible to switch between the two contacts.
This review is about item#39068136.
Replacement of guitar amplifier parts
5
From Japan
On 2017-11-28 15:44:21
Although it was not particularly troublesome, I replaced it because it is a mechanical item. It was made in China that was implemented, but this was made in Japan. There is a sense of security.
This review is about item#39068224.
N gauge power supply polarity automatic change machine
5
From Japan
On 2017-05-30 20:02:03
Omron relay which I have been using for years, it is outstanding reliability product.
This review is about item#39068355.
Radio repair
5
From Japan
On 2017-02-16 17:00:15
There are many overseas items of this type of relay, but Omron is good in terms of durability.
This review is about item#39068093.
Input select switch SW of homebrew audio AMP
5
From Japan
On 2016-12-17 21:36:13
Because it is made very mini it is not necessary to take space on the foundation.
This review is about item#39068136.
When signal is transmitted to the weak electric circuit
5
From Japan
On 2016-09-30 12:18:02
It also fits the hole pitch of the board, so it can be easily mounted and connected.
This review is about item#39068102.
I want to minimize dark current of the holding circuit and improve battery consumption
5
From Japan
On 2016-02-23 21:58:20
The circuit used this time is small space and small current This size is sufficient and very satisfied. I would like a catalog because I want to know the product standard of this function.
This review is about item#39068337.
Switching magnet contact switching action of switching magnet switch
5
From Japan
On 2013-05-09 14:26:12
The current consumption is also low, the operation is reliable and there is no problem in use. Installation space is small, too, but I think that the wiring will be air country if there is a board dedicated for installation. Moreover, if there is no polarity restriction of the operating coil, it will not need a diode and I think that it can be used smaller.
This review is about item#39068337.

Related Products