Buy more than* S$200* and get FREE SHIPPING

Latching Relay G2AK

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Minimum Pulse Width
(Set-reset) AC/50, DC/30
Failure Rate P Level (Reference Value: Opening/Closing Frequency 60 times/min)
DC100mV 1mA
Contact Mechanism
Crossbar twin contact
Rated Current (A)
3
Maximum Switching Frequency (times/hour)/rated load
1800
Maximum Switching Frequency (times/hour)/mechanical
18000
Maximum Voltage (V)
110%
Operating Voltage
80% or less
Release Voltage
80% or less
Ambient Humidity
5 to 85%RH
Vibration Resistance
10 to 55 to 10Hz single amplitude 0.75mm (double amplitude 1.5mm)
Terminal Shape
Plug-in terminal type
Protection Structure
Form Cased
Number of Poles
2(2c)
Specification
No cut-off auxiliary mechanism
...see all>
Product Options
ADD TO CART
Maximum Switching Capacity Insulation Resistance (Mohm) Maximum Contact Voltage (V) Rated Voltage (V) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Switching Capacity Insulation Resistance (Mohm) Maximum Contact Voltage (V) Rated Voltage (V) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
110VA 70W (reference value) 100 or more (DC500V) AC250, DC125 AC100 to 240 About 38 1PC 1 G2AK-232A AC100 39064672 -
Discontinued
[x]
80VA 36W (reference value) More than 100 (DC500V) AC250,DC125 DC24 About38 1PC 1 G2AK-232A DC24 39064681 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For electrical equipment repair / maintenance
5
From Japan
On 2017-01-20 14:57:40
It is an electrical component, and it does not go for changing essential items and maker items
This review is about item#39064672.
In order to switch two machines automatically.
5
From Japan
On 2012-10-05 12:30:19
Even if the two machines are automatically switched off, even if the power of the first machine is turned off, the relays that have been switched are retained even without power. However, if the power of the first machine is not turned off, since the relay is energized, it turned out that it was necessary to put a one - shot circuit that instantaneously energizes and turn the energizing signal into a pulse. I do not know yet whether it is already in use whether the idea has already been done in the relay. But it is more compact than the mechanical latch relay about 30 years ago.

Related Products