Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rocker Switch A8A

4.40 (10)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Illumination System Mechanical Durability Protection Structure Rated Voltage (V) Weight (g) Lamp Voltage (V) RoHS Directive Ambient Humidity Degree of Contamination (Uise Environment) Impact Resistance Inrush Current (A) PTI Tracking Characteristics Cap Color Appliance Classes Insulation Resistance (Mohm) Electrical Durability Case Color Allowable Operating Speed Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Illumination System Mechanical Durability Protection Structure Rated Voltage (V) Weight (g) Lamp Voltage (V) RoHS Directive Ambient Humidity Degree of Contamination (Uise Environment) Impact Resistance Inrush Current (A) PTI Tracking Characteristics Cap Color Appliance Classes Insulation Resistance (Mohm) Electrical Durability Case Color Allowable Operating Speed Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Neon illuminated 40 000 or more times IP00 - About 16 AC125 Fit 45 ~ 85% RH or less 2 500m/s2) Maximum 100 (100ms or less) 175 Orange Class II 100 or more (at DC500V mega) 20 000 or more times Black 1 ~ 500mm / s 1PC 1 A8A-216-1 39028105 11.99 SGD
In stock
Neon illuminated 40 000 or more times IP00 - About 16 AC125 Fit 45 ~ 85% RH or less 2 500m/s2) Maximum 100 (100ms or less) 175 Green Class II 100 or more (at DC500V mega) 20 000 or more times White 1 ~ 500mm / s 1PC 1 A8A-213 39028062 11.99 SGD
In stock
Neon illuminated 40 000 or more times IP00 - About 16 AC125 Fit 45 ~ 85% RH or less 2 500m/s2) Maximum 100 (100ms or less) 175 Red Class II 100 or more (at DC500V mega) 20 000 or more times Black 1 ~ 500mm / s 1PC 1 A8A-212-1 39028053 11.99 SGD
In stock
Neon illuminated 40 000 times or more IP00 AC100 About 16 AC125 Fit 45 to 85% RH or less 2 500m/s<sup>2</sup>) Up to 100 (100ms or less) 175 Green Class II 100 or more (by DC500V mega) 20 000 times or more Black 1 to 500mm/s 1PC 1 A8A-213-1 39028071 11.99 SGD
In stock
Non-illuminated 40 000 or more times IP00 - About 15 - Fit 45 ~ 85% RH or less 2 500m/s2) Maximum 100 (100ms or less) 175 Black Class II 100 or more (at DC500V mega) 20 000 or more times Black 1 ~ 500mm / s 1PC 1 A8A-207-1 39028044 10.99 SGD
In stock
Neon illuminated 40 000 times or more IP00 AC200 to 220 About 16 AC250 Fit 45 to 85% RH or less 2 500m/s<sup>2</sup>) Up to 100 (100ms or less) 175 Red Class II 100 or more (by DC500V mega) 20 000 times or more Black 1 to 500mm/s 1PC 1 A8A-222-1 39028123 11.99 SGD
In stock
Neon illuminated - - - - AC125 - - - - - - - - - - - - 1PC 1 A8A-213-1G 39028087 12.99 SGD
In stock
Neon illuminated 40 000 times or more IP00 - About16 AC125 Fit 45 to 85% RH or less 2 500m/s2) Maximum 100 (100ms or less) 175 Orange ClassII More than 100 (at DC500V mega) 20 000 or more times White 1 to 500mm/s 1PC 1 A8A-216 39028096 14.99 SGD
In stock
Neon illuminated 40 000 times or more IP00 - About16 AC250 Fit 45 to 85% RH or less 2 500m/s2) Maximum 100 (100ms or less) 175 Green ClassII More than 100 (at DC500V mega) 20 000 or more times Black 1 to 500mm/s 1PC 1 A8A-223-1 39028132 11.99 SGD
In stock
Non-illuminated 40 000 times or more IP00 - About15 - Fit 45 to 85% RH or less 2 500m/s2) Maximum 100 (100ms or less) 175 White ClassII More than 100 (at DC500V mega) 20 000 or more times Black 1 to 500mm/s 1PC 1 A8A-201-1 39028017 12.99 SGD
Shipped after 2018-06-22
Non-illuminated 40 000 times or more IP00 - About15 - Fit 45 to 85% RH or less 2 500m/s2) Maximum 100 (100ms or less) 175 Red ClassII More than 100 (at DC500V mega) 20 000 or more times Black 1 to 500mm/s 1PC 1 A8A-202-1 39028026 10.99 SGD
In stock
Non-illuminated 40 000 times or more IP00 - About15 - Fit 45 to 85% RH or less 2 500m/s2) Maximum 100 (100ms or less) 175 Green ClassII More than 100 (at DC500V mega) 20 000 or more times Black 1 to 500mm/s 1PC 1 A8A-203-1 39028035 10.99 SGD
In stock
Neon illuminated - - - - AC125 - - - - - - - - - - - - 1PC 1 A8A-216-1G 39028114 12.99 SGD
In stock
Neon illuminated 40 000 times or more IP00 - About16 AC250 Fit 45 to 85% RH or less 2 500m/s2) Maximum 100 (100ms or less) 175 Orange ClassII More than 100 (at DC500V mega) 20 000 or more times Black 1 to 500mm/s 1PC 1 A8A-226-1 39028141 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.40
10 Customer Reviews
The reviews are automatic translation.
Exchange of Classic pro cp 800
5
From Japan
On 2018-03-30 01:51:34
The switch of the power amplifier was able to be exchanged perfectly.
This review is about item#39028044.
Classic pro power amplifier switch replaced
5
From Japan
On 2018-03-30 01:48:56
I found this substitute by looking for a substitute item. I was able to exchange exactly.
This review is about item#39028044.
For Package Compressor
4
From Japan
On 2017-01-21 04:40:29
Since the switch of Hitachi's compressor was crushed, it was saved and it was pleasant and satisfied when searching. Making is good because it is OMRON, but ON · OFF is rather hard, a little difficult point.
This review is about item#39028071.
I bought it as a switch of popcorn machine.
1
From Japan
On 2016-11-27 15:14:06
The switch was broken. It does not work at all. It will not move upwards or downwards Naturally it did not become usable as a switch.
This review is about item#39028087.
Primary switch of packaging machine
5
From Japan
On 2016-07-03 16:50:39
I was glad that the exact same thing was quickly obtained.
This review is about item#39028087.
Equipment Maintenance
5
From Japan
On 2016-06-23 16:50:04
B4 T120 / 55 (20A 125VAC 16A 250VAC) locker switch failed and purchased as a substitute for it. It was able to be used without problems.
This review is about item#39028044.
Original switch of control equipment
5
From Japan
On 2016-05-18 18:44:30
For failure replacement of same type switch. It was very helpful with immediate payment.
This review is about item#39028071.
Original switch of control equipment
5
From Japan
On 2015-10-30 18:10:42
Products are limited when 16 A at 125 V AC and illuminated type with both switches. Unlike LEDs, it is neon so I do not need DC wiring. It was easy to wire because the wiring is Faston. The disadvantage is that the outline is big, and the terminal number is hard to read. If you mistake the wiring of the terminal, the neon will always be lit.
This review is about item#39028053.
Switch replacement repair of dry and wet vacuum cleaner
4
From Japan
On 2014-08-25 17:52:49
I found a similar type in the catalog, so Omron is reliable. It was delivered the next day and was saved.
This review is about item#39028044.
Exchange
5
From Japan
On 2013-10-14 20:58:22
It is Berry GOOD.
This review is about item#39028071.

Related Products