Buy more than* S$200* and get FREE SHIPPING

Fire Security Alarm

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., For type AGD-U2 use, use required alarm circuit number type AGD-UE2 receiver unit together.
Contact Capacity
AC100V 1A, AC200V 0.5A
Reset Method
Automatic, manual switching scheme
Operating Time
1 second or less
Current (mA)
(Nominal operating) 50-100-200-400-800 5 stage switching
Operating Humidity Range
45 to 85% RH (provided that no condensation)
Withstand Voltage
(Case between the charging metal part) AC1400V 50 / 60Hz 1min
Operating Temperature Range (deg C)
(No freezing No condensation) -10 to +40
...see all>
Product Options
ADD TO CART
Output Contact Number of Warning Circuits Type Type Approval No. Fuse Case Construction Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Output Contact Number of Warning Circuits Type Type Approval No. Fuse Case Construction Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1c+1ax2 2 - No. 21-3 1a Table \ surface type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AGD-N52 AC100/200V 39028455 319.99 SGD
Shipped after 2018-01-24
1c+1a 1 - No. 21-2 1a Sumido buried *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AGD-NY5 AC100/200V 39028464 229.99 SGD
Shipped after 2018-01-29
1c+1a 1 Standard type No. 21-1 1A Table \ surface type   1PC 1 AGD-N5 AC100/200V 39028446 189.99 SGD
In stock
1a (unit output), 1c (receiver output) 1 to 10 - No. 1-5 0.1A Sumido buried *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AGD-U2 39028473 769.99 SGD
Shipped after 2018-01-24
ADD TO CART

Related Products