Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Resistance Load Number of Poles Maximum Contact Voltage (V) Weight (g) Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min) Maximum Switching Frequency (times/hour)/rated load Maximum Switching Frequency (times/hour)/mechanical Classification Maximun Contact Current (A) Release Voltage Rated Current (A) Terminal Shape Contact Arrangement Coil Resistance (ohm) Ambient Humidity Contact Mechanism Rated Voltage (V) Rated Current (mA) Impact Resistance Inductive Load (cos phi =0.4, L/R = 7 ms) Protection Structure Contact Materials Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Resistance Load Number of Poles Maximum Contact Voltage (V) Weight (g) Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min) Maximum Switching Frequency (times/hour)/rated load Maximum Switching Frequency (times/hour)/mechanical Classification Maximun Contact Current (A) Release Voltage Rated Current (A) Terminal Shape Contact Arrangement Coil Resistance (ohm) Ambient Humidity Contact Mechanism Rated Voltage (V) Rated Current (mA) Impact Resistance Inductive Load (cos phi =0.4, L/R = 7 ms) Protection Structure Contact Materials Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC250 5A, DC30V 5A 2-pole AC380V DC125V About 17 DC5V 10mA 1800 18000 Reference form 5 More than 15% of the rated voltage 5 PCB terminals 2c 275 5 ~ 85% RH Single DC12 43.6 1000m/s2 AC250 2A, DC30V 3A Resistant flux form Ag alloy (Cd-free material)   1PC 1 G2R-2 DC12 39065092 4.99 SGD
In stock
AC250 10A, DC30V 10A 1-pole AC380V DC125V About 20 DC5V 100mA 1800 18000 Reference form 10 More than 15% of the rated voltage 10 Tab terminal 1a 275 5 ~ 85% RH Single DC12 43.6 1000m/s2 AC250 7.5A, DC30V5A Closed form Ag alloy (Cd-free material)   1PC 1 G2R-1A-T DC12 39064934 4.99 SGD
In stock
AC250 16A, DC30V 16A 1-pole AC380V DC125V About 17 DC5V 100mA 1800 18000 High capacity type 16 More than 15% of the rated voltage 16 PCB terminals 1a 275 5 ~ 85% RH Single DC12 43.6 1000m/s2 AC250 8A, DC30V 8A Resistant flux form Ag alloy (Cd-free material)   1PC 1 G2R-1A-E DC12 39064882 4.99 SGD
In stock
AC250 3A,DC30V 3A 2-pole AC380V DC125V About17 DC5V 10mA 1800 18000 2 coil latching 3 15% or more of rated voltage 3 PCB terminals 2c Set Coil: 170, reset coil: 240 5 to 85%RH Single DC12 Set Coil: 70.6, reset coil: 50 1000m/s2 AC250 1.5A,DC30V 2A Flux Resistance Ag alloy (Cd free material)   1PC 1 G2RK-2 DC12 39065241 13.99 SGD
Shipped after 2018-04-25
AC250 3A,DC30V 3A 2-pole AC380V DC125V About17 DC5V 10mA 1800 18000 2 coil latching 3 15% or more of rated voltage 3 PCB terminals 2c Set Coil: 694, reset coil: 960 5 to 85%RH Single DC24 Set Coil: 34.6, reset coil: 25 1000m/s2 AC250 1.5A,DC30V 2A Flux Resistance Ag alloy (Cd free material)   1PC 1 G2RK-2 DC24 39065257 13.99 SGD
Shipped after 2018-05-02
AC250 4A,DC30V 4A 2-pole AC380V DC125V About17 DC5V 10mA 1800 18000 Reference form 4 15% or more of rated voltage 4 PCB terminals 2a 275 5 to 85%RH Single DC12 43.6 1000m/s<SUP>2</SUP> AC250 1.5A,DC30V 2.5A Plastic sealed type Ag alloy (Cd free material)   1PC 1 G2R-2A4 DC12 39065214 5.99 SGD
In stock
AC250 4A,DC30V 4A 2-pole AC380V DC125V About17 DC5V 10mA 1800 18000 Reference form 4 15% or more of rated voltage 4 PCB terminals 2a 1100 5 to 85%RH Single DC24 21.8 1000m/s<SUP>2</SUP> AC250 1.5A,DC30V 2.5A Plastic sealed type Ag alloy (Cd free material)   1PC 1 G2R-2A4 DC24 39065223 5.99 SGD
In stock
AC250 5A,DC30V 5A 2-pole AC380V DC125V About17 DC5V 10mA 1800 18000 Reference form 5 30% or more of rated voltage 5 PCB terminals 2a Reference value: 4600 5 to 85%RH Single AC100/(110) 50Hz:11,60Hz:9/(10.6) 1000m/s2 AC250 2A,DC30V 3A Flux Resistance Ag alloy (Cd free material)   1PC 1 G2R-2A AC100/(110) 39065187 6.99 SGD
In stock
AC250 5A,DC30V 5A 2-pole AC380V DC125V About17 DC5V 10mA 1800 18000 Reference form 5 15% or more of rated voltage 5 PCB terminals 2a 275 5 to 85%RH Single DC12 43.6 1000m/s<SUP>2</SUP> AC250 2A,DC30V 3A Flux Resistance Ag alloy (Cd free material)   1PC 1 G2R-2A DC12 39065196 5.99 SGD
In stock
AC250 5A,DC30V 5A 2-pole AC380V DC125V About17 DC5V 10mA 1800 18000 Reference form 5 15% or more of rated voltage 5 PCB terminals 2a 1100 5 to 85%RH Single DC24 21.8 1000m/s<SUP>2</SUP> AC250 2A,DC30V 3A Flux Resistance Ag alloy (Cd free material)   1PC 1 G2R-2A DC24 39065205 5.99 SGD
In stock
AC250 4A,DC30V 4A 2-pole AC380V DC125V About17 DC5V 10mA 1800 18000 Reference form 4 30% or more of rated voltage 4 PCB terminals 2c Reference value: 4600 5 to 85%RH Single AC100/(110) 50Hz:11,60Hz:9/(10.6) 1000m/s2 AC250 1.5A,DC30V 2.5A Plastic sealed type Ag alloy (Cd free material)   1PC 1 G2R-24 AC100/(110) 39065135 10.99 SGD
Shipped after 2018-04-25
AC250 4A,DC30V 4A 2-pole AC380V DC125V About17 DC5V 10mA 1800 18000 Reference form 4 15% or more of rated voltage 4 PCB terminals 2c 275 5 to 85%RH Single DC12 43.6 1000m/s2 AC250 1.5A,DC30V 2.5A Plastic sealed type Ag alloy (Cd free material)   1PC 1 G2R-24 DC12 39065162 5.99 SGD
In stock
AC250 4A,DC30V 4A 2-pole AC380V DC125V About17 DC5V 10mA 1800 18000 Reference form 4 15% or more of rated voltage 4 PCB terminals 2c 1100 5 to 85%RH Single DC24 21.8 1000m/s<SUP>2</SUP> AC250 1.5A,DC30V 2.5A Plastic sealed type Ag alloy (Cd free material)   1PC 1 G2R-24 DC24 39065171 5.99 SGD
In stock
AC250 10A,DC30V 10A 1-pole AC380V DC125V About20 DC5V 100mA 1800 18000 Reference form 10 15% or more of rated voltage 10 Tab terminal 1c 1100 5 to 85%RH Single DC24 21.8 1000m/s<SUP>2</SUP> AC250 7.5A,DC30V5A Closed form Ag alloy (Cd free material)   1PC 1 G2R-1-T DC24 39065031 4.99 SGD
In stock
AC250 16A,DC30V 16A 1-pole AC380V DC125V About17 DC5V 100mA 1800 18000 High capacity type - 15% or more of rated voltage - PCB terminals 1c 275 5 to 85%RH Single DC12 43.6 1000m/s2 AC250 8A,DC30V 8A Flux Resistance Ag alloy (Cd free material)   1PC 1 G2R-1-E DC12 39064952 4.99 SGD
In stock
AC250 16A,DC30V 16A 1-pole AC380V DC125V About17 DC5V 100mA 1800 18000 High capacity type 16 15% or more of rated voltage 16 PCB terminals 1c 1100 5 to 85%RH Single DC24 21.8 1000m/s<SUP>2</SUP> AC250 8A,DC30V 8A Flux Resistance Ag alloy (Cd free material)   1PC 1 G2R-1-E DC24 39064961 4.99 SGD
In stock
AC250 16A,DC30V 16A 1-pole AC380V DC125V About17 DC5V 100mA 1800 18000 High capacity type - 15% or more of rated voltage - PCB terminals 1c 47 5 to 85%RH Single DC5 106 1000m/s2 AC250 8A,DC30V 8A Flux Resistance Ag alloy (Cd free material)   1PC 1 G2R-1-E DC5 39064977 4.99 SGD
In stock
AC250 10A,DC30V 10A 1-pole AC380V DC125V About20 DC5V 100mA 1800 18000 Reference form - 30% or more of rated voltage - Tab terminal 1a Reference value: 20200 5 to 85%RH Single AC200/(220) 50Hz:5.5,60Hz:4.5/(5.3) 1000m/s2 AC250 7.5A,DC30V5A Closed form Ag alloy (Cd free material)   1PC 1 G2R-1A-T AC200/(220) 39064925 8.99 SGD
In stock
AC250 16A,DC30V 16A 1-pole AC380V DC125V About17 DC5V 100mA 1800 18000 High capacity type - 30% or more of rated voltage - PCB terminals 1a Reference value: 4600 5 to 85%RH Single AC100/(110) 50Hz:11,60Hz:9/(10.6) 1000m/s2 AC250 8A,DC30V 8A Flux Resistance Ag alloy (Cd free material) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G2R-1A-E AC100/(110) 39064864 6.99 SGD
Shipped after 2018-04-26
AC250 16A,DC30V 16A 1-pole AC380V DC125V About17 DC5V 100mA 1800 18000 High capacity type 16 15% or more of rated voltage 16 PCB terminals 1a 1100 5 to 85%RH Single DC24 21.8 1000m/s<SUP>2</SUP> AC250 8A,DC30V 8A Flux Resistance Ag alloy (Cd free material)   1PC 1 G2R-1A-E DC24 39064891 4.99 SGD
In stock
AC250 8A,DC30V 8A 1-pole AC380V DC125V About17 DC5V 100mA 1800 18000 Reference form 8 15% or more of rated voltage 8 PCB terminals 1a 275 5 to 85%RH Single DC12 43.6 1000m/s2 AC250 6A,DC30V 4A Plastic sealed type Ag alloy (Cd free material)   1PC 1 G2R-1A4 DC12 39064837 11.99 SGD
Shipped after 2018-04-25
AC250 8A,DC30V 8A 1-pole AC380V DC125V About17 DC5V 100mA 1800 18000 Reference form 8 15% or more of rated voltage 8 PCB terminals 1a 1100 5 to 85%RH Single DC24 21.8 1000m/s2 AC250 6A,DC30V 4A Plastic sealed type Ag alloy (Cd free material) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G2R-1A4 DC24 39064846 7.99 SGD
Shipped after 2018-06-22
AC250 10A,DC30V 10A 1-pole AC380V DC125V About17 DC5V 100mA 1800 18000 Reference form - 30% or more of rated voltage - PCB terminals 1a Reference value: 4600 5 to 85%RH Single AC100/(110) 50Hz:11,60Hz:9/(10.6) 1000m/s2 AC250 7.5A,DC30V5A Flux Resistance Ag alloy (Cd free material)   1PC 1 G2R-1A AC100/(110) 39064785 5.99 SGD
In stock
AC250 10A,DC30V 10A 1-pole AC380V DC125V About17 DC5V 100mA 1800 18000 Reference form - 30% or more of rated voltage - PCB terminals 1a Reference value: 20200 5 to 85%RH Single AC200/(220) 50Hz:5.5,60Hz:4.5/(5.3) 1000m/s2 AC250 7.5A,DC30V5A Flux Resistance Ag alloy (Cd free material)   1PC 1 G2R-1A AC200/(220) 39064794 11.99 SGD
Shipped after 2018-04-25
AC250 10A,DC30V 10A 1-pole AC380V DC125V About17 DC5V 100mA 1800 18000 Reference form - 15% or more of rated voltage - PCB terminals 1a 1100 5 to 85%RH Single DC24 21.8 1000m/s2 AC250 7.5A,DC30V5A Flux Resistance Ag alloy (Cd free material)   1PC 1 G2R-1A DC24 39064812 4.99 SGD
In stock
AC250 10A,DC30V 10A 1-pole AC380V DC125V About17 DC5V 100mA 1800 18000 Reference form - 15% or more of rated voltage - PCB terminals 1c 47 5 to 85%RH Single DC5 106 1000m/s2 AC250 7.5A,DC30V5A Flux Resistance Ag alloy (Cd free material)   1PC 1 G2R-1 DC5 39064742 4.99 SGD
In stock
AC250 10A,DC30V 10A 1-pole AC380V DC125V About17 DC5V 100mA 1800 18000 Reference form - 15% or more of rated voltage - PCB terminals 1a 275 5 to 85%RH Single DC12 43.6 1000m/s2 AC250 7.5A,DC30V 7.5A Flux Resistance Ag alloy (Cd free material)   1PC 1 G2R-1A-ASI DC12 39064855 -
Discontinued
[x]
AC250 5A,DC30V 5A 2-pole AC380V DC125V About17 DC5V 10mA 1800 18000 Reference form 5 30% or more of rated voltage 5 PCB terminals 2c Reference value: 4600 5 to 85%RH Single AC100/(110) 50Hz:11,60Hz:9/(10.6) 1000m/s2 AC250 2A,DC30V 3A Flux Resistance Ag alloy (Cd free material)   1PC 1 G2R-2 AC100/(110) 39065056 6.99 SGD
In stock
AC250 5A,DC30V 5A 2-pole AC380V DC125V About17 DC5V 10mA 1800 18000 Reference form 5 30% or more of rated voltage 5 PCB terminals 2c Reference value: 20200 5 to 85%RH Single AC200/(220) 50Hz:5.5,60Hz:4.5/(5.3) 1000m/s2 AC250 2A,DC30V 3A Flux Resistance Ag alloy (Cd free material)   1PC 1 G2R-2 AC200/(220) 39065065 12.99 SGD
Shipped after 2018-04-26
AC250 5A,DC30V 5A 2-pole AC380V DC125V About17 DC5V 10mA 1800 18000 Reference form 5 30% or more of rated voltage 5 PCB terminals 2c Reference value: 260 5 to 85%RH Single AC24 50Hz:46.5,60Hz:37.5 1000m/s2 AC250 2A,DC30V 3A Flux Resistance Ag alloy (Cd free material)   1PC 1 G2R-2 AC24 39065074 9.99 SGD
Shipped after 2018-04-25
AC250 5A,DC30V 5A 2-pole AC380V DC125V About17 DC5V 10mA 1800 18000 Reference form 5 15% or more of rated voltage 5 PCB terminals 2c 18860 5 to 85%RH Single DC100 5.3 1000m/s2 AC250 2A,DC30V 3A Flux Resistance Ag alloy (Cd free material)   1PC 1 G2R-2 DC100 39065083 9.99 SGD
Shipped after 2018-04-25
AC250 5A,DC30V 5A 2-pole AC380V DC125V About17 DC5V 10mA 1800 18000 Reference form 5 15% or more of rated voltage 5 PCB terminals 2c 4170 5 to 85%RH Single DC48 11.5 1000m/s2 AC250 2A,DC30V 3A Flux Resistance Ag alloy (Cd free material)   1PC 1 G2R-2 DC48 39065117 11.99 SGD
Shipped after 2018-09-05
AC250 5A,DC30V 5A 2-pole AC380V DC125V About17 DC5V 10mA 1800 18000 Reference form 5 15% or more of rated voltage 5 PCB terminals 2c 47 5 to 85%RH Single DC5 106 1000m/s<SUP>2</SUP> AC250 2A,DC30V 3A Flux Resistance Ag alloy (Cd free material)   1PC 1 G2R-2 DC5 39065126 5.99 SGD
In stock
AC250 10A,DC30V 10A 1-pole AC380V DC125V About20 DC5V 100mA 1800 18000 Reference form - 30% or more of rated voltage - Tab terminal 1c Reference value: 20200 5 to 85%RH Single AC200/(220) 50Hz:5.5,60Hz:4.5/(5.3) 1000m/s2 AC250 7.5A,DC30V5A Closed form Ag alloy (Cd free material)   1PC 1 G2R-1-T AC200/(220) 39065013 15.99 SGD
Shipped after 2018-04-24
AC250 16A,DC30V 16A 1-pole AC380V DC125V About17 DC5V 100mA 1800 18000 High capacity type - 30% or more of rated voltage - PCB terminals 1a Reference value: 20200 5 to 85%RH Single AC200/(220) 50Hz:5.5,60Hz:4.5/(5.3) 1000m/s2 AC250 8A,DC30V 8A Flux Resistance Ag alloy (Cd free material)   1PC 1 G2R-1A-E AC200/(220) 39064873 12.99 SGD
Shipped after 2018-05-02
AC250 16A,DC30V 16A 1-pole AC380V DC125V About17 DC5V 100mA 1800 18000 High capacity type - 15% or more of rated voltage - PCB terminals 1a 47 5 to 85%RH Single DC5 106 1000m/s2 AC250 8A,DC30V 8A Flux Resistance Ag alloy (Cd free material)   1PC 1 G2R-1A-E DC5 39064907 4.99 SGD
In stock
AC250 8A,DC30V 8A 1-pole AC380V DC125V About17 DC5V 100mA 1800 18000 Reference form 8 30% or more of rated voltage 8 PCB terminals 1a Reference value: 4600 5 to 85%RH Single AC100/(110) 50Hz:11,60Hz:9/(10.6) 1000m/s2 AC250 6A,DC30V 4A Plastic sealed type Ag alloy (Cd free material)   1PC 1 G2R-1A4 AC100/(110) 39064821 8.99 SGD
Shipped after 2018-04-26
AC250 10A,DC30V 10A 1-pole AC380V DC125V About17 DC5V 100mA 1800 18000 Reference form 10 15% or more of rated voltage 10 PCB terminals 1a 275 5 to 85%RH Single DC12 43.6 1000m/s<SUP>2</SUP> AC250 7.5A,DC30V5A Flux Resistance Ag alloy (Cd free material)   1PC 1 G2R-1A DC12 39064803 4.99 SGD
In stock
AC250 8A,DC30V 8A 1-pole AC380V DC125V About17 DC5V 100mA 1800 18000 Reference form 8 30% or more of rated voltage 8 PCB terminals 1c Reference value: 4600 5 to 85%RH Single AC100/(110) 50Hz:11,60Hz:9/(10.6) 1000m/s<SUP>2</SUP> AC250 6A,DC30V 4A Plastic sealed type Ag alloy (Cd free material)   1PC 1 G2R-14 AC100/(110) 39064751 6.99 SGD
In stock
AC250 8A,DC30V 8A 1-pole AC380V DC125V About17 DC5V 100mA 1800 18000 Reference form 8 15% or more of rated voltage 8 PCB terminals 1c 275 5 to 85%RH Single DC12 43.6 1000m/s2 AC250 6A,DC30V 4A Plastic sealed type Ag alloy (Cd free material)   1PC 1 G2R-14 DC12 39064767 8.99 SGD
Shipped after 2018-04-26
AC250 8A,DC30V 8A 1-pole AC380V DC125V About17 DC5V 100mA 1800 18000 Reference form 8 15% or more of rated voltage 8 PCB terminals 1c 1100 5 to 85%RH Single DC24 21.8 1000m/s2 AC250 6A,DC30V 4A Plastic sealed type Ag alloy (Cd free material)   1PC 1 G2R-14 DC24 39064776 5.99 SGD
In stock
AC250 10A,DC30V 10A 1-pole AC380V DC125V About17 DC5V 100mA 1800 18000 Reference form - 30% or more of rated voltage - PCB terminals 1c Reference value: 4600 5 to 85%RH Single AC100/(110) 50Hz:11,60Hz:9/(10.6) 1000m/s2 AC250 7.5A,DC30V5A Flux Resistance Ag alloy (Cd free material)   1PC 1 G2R-1 AC100/(110) 39064697 6.99 SGD
In stock
AC250 10A,DC30V 10A 1-pole AC380V DC125V About17 DC5V 100mA 1800 18000 Reference form - 30% or more of rated voltage - PCB terminals 1c Reference value: 20200 5 to 85%RH Single AC200/(220) 50Hz:5.5,60Hz:4.5/(5.3) 1000m/s2 AC250 7.5A,DC30V5A Flux Resistance Ag alloy (Cd free material)   1PC 1 G2R-1 AC200/(220) 39064706 11.99 SGD
Shipped after 2018-04-26
AC250 10A,DC30V 10A 1-pole AC380V DC125V About17 DC5V 100mA 1800 18000 Reference form - 15% or more of rated voltage - PCB terminals 1c 18860 5 to 85%RH Single DC100 5.3 1000m/s2 AC250 7.5A,DC30V5A Flux Resistance Ag alloy (Cd free material)   1PC 1 G2R-1 DC100 39064715 6.99 SGD
In stock
AC250 10A,DC30V 10A 1-pole AC380V DC125V About17 DC5V 100mA 1800 18000 Reference form 10 15% or more of rated voltage 10 PCB terminals 1c 1100 5 to 85%RH Single DC24 21.8 1000m/s<SUP>2</SUP> AC250 7.5A,DC30V5A Flux Resistance Ag alloy (Cd free material)   1PC 1 G2R-1 DC24 39064733 4.99 SGD
In stock
AC250 10A, DC30V 10A 1-pole AC380V DC125V About 17 DC5V 100mA 1800 18000 Reference form 10 15% or more of the rated voltage 10 PCB terminal 1c 275 5 to 85%RH Single DC12 43.6 1000m/s<SUP>2</SUP> AC250 7.5A, DC30V5A Flux proof type Ag alloy (Cd free material)   1PC 1 G2R-1 DC12 39064724 4.99 SGD
In stock
AC250 10A, DC30V 10A 1-pole AC380V DC125V About 20 DC5V 100mA 1800 18000 Reference form 10 15% or more of the rated voltage 10 Tab terminal 1c 275 5 to 85%RH Single DC12 43.6 1000m/s<SUP>2</SUP> AC250 7.5A, DC30V5A Closed form Ag alloy (Cd free material)   1PC 1 G2R-1-T DC12 39065022 4.99 SGD
In stock
AC250 5A, DC30V 5A 2-pole AC380V DC125V About 17 DC5V 10mA 1800 18000 Reference form 5 15% or more of the rated voltage 5 PCB terminal 2c 1100 5 to 85%RH Single DC24 21.8 1000m/s<SUP>2</SUP> AC250 2A, DC30V 3A Flux proof type Ag alloy (Cd free material)   1PC 1 G2R-2 DC24 39065101 4.99 SGD
In stock
- - - - - - - - - - - - 2a - - - DC48 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G2R-2A4-Z-DC48 46637595 6.99 SGD
Shipped after 2018-06-21
AC250 4A,DC30V 4A 2-pole AC380V DC125V About17 DC5V 10mA 1800 18000 Reference form 4 30% or more of rated voltage 4 PCB terminals 2c Reference value: 20200 5 to 85%RH Single AC200/(220) 50Hz:5.5,60Hz:4.5/(5.3) 1000m/s2 AC250 1.5A,DC30V 2.5A Plastic sealed type Ag alloy (Cd free material)   1PC 1 G2R-24 AC200/(220) 39065144 13.99 SGD
Shipped after 2018-04-26
AC250 4A,DC30V 4A 2-pole AC380V DC125V About17 DC5V 10mA 1800 18000 Reference form 4 15% or more of rated voltage 4 PCB terminals 2c 18860 5 to 85%RH Single DC100 5.3 1000m/s2 AC250 1.5A,DC30V 2.5A Plastic sealed type Ag alloy (Cd free material)   1PC 1 G2R-24 DC100 39065153 10.99 SGD
Shipped after 2018-05-02
AC250 10A,DC30V 10A 1-pole AC380V DC125V About20 DC5V 100mA 1800 18000 Reference form 10 15% or more of rated voltage 10 Tab terminal 1a 1100 5 to 85%RH Single DC24 21.8 1000m/s<SUP>2</SUP> AC250 7.5A,DC30V5A Closed form Ag alloy (Cd free material)   1PC 1 G2R-1A-T DC24 39064943 4.99 SGD
In stock
AC250 10A, DC30V 10A 1-pole AC380V DC125V About 20 DC5V 100mA 1800 18000 Reference form 10 More than 15% of the rated voltage 10 Tab terminal 1c 47 5 ~ 85% RH Single DC5 106 1000m/s2 AC250 7.5A, DC30V5A Closed form Ag alloy (Cd-free material) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G2R-1-T DC5 39065047 4.99 SGD
Shipped after 2018-04-25
AC250 10A, DC30V 10A 1 AC380V DC125V About 20 DC5V 100mA 1800 18000 Basic standard type 10 More than 30% of the rated voltage 10 Tab terminals 1a Reference value: 4600 5 - 85%RH Single AC100/(110) 50Hz:11, 60Hz:9/(10.6) 1000m/s<SUP>2</SUP> AC250 7.5A, DC30V5A Closed type Ag alloy (Cd-free material)   1PC 1 G2R-1A-T AC100/(110) 39064916 -
N/A
[x]
AC250 10A, DC30V 10A 1 AC380V DC125V About 20 DC5V 100mA 1800 18000 Basic standard type 10 More than 30% of the rated voltage 10 Tab terminals 1c Reference value: 4600 5 - 85%RH Single AC100/(110) 50Hz:11, 60Hz:9/(10.6) 1000m/s<SUP>2</SUP> AC250 7.5A, DC30V5A Closed type Ag alloy (Cd-free material)   1PC 1 G2R-1-T AC100/(110) 39065004 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 24
4 star 3
3 star 4
2 star 0
1 star 3
Review Rating: 4.32
34 Customer Reviews
The reviews are automatic translation.
Repair of radio equipment
5
From Japan
On 2018-04-05 15:49:50
As a matter of course that there is no problem in performance / function, good repair work was possible because price and packaging were good and quick dispatch was done.
This review is about item#39064724.
Motorcycle position change relay
5
From Japan
On 2018-03-30 00:58:49
We attached Zephyr front turn signal on w 650 so that the position lights up. When the blinker is activated, it will be caught by the vehicle inspection unless the position disappears, so we will operate with this relay and condenser. Use a capacitor to delay the operation of the relay,
This review is about item#39064724.
Used for self-made power supply
5
From Japan
On 2018-03-16 16:06:59
I am satisfied with price and current capacity. It was saved because the arrival was early.
This review is about item#39064724.
As a maintenance (repair) part of the equipment control panel
4
From Japan
On 2018-03-13 10:54:20
There are many equivalent products, but the interior looks better, we have chosen to be able to check the condition around the contacts. It is a sealed seal type and it is appreciated if the inside looks good at low prices. (Since it is used in a sulfide atmosphere, contacts tend to deteriorate.)
This review is about item#39065101.
Production of new electronic equipment
5
From Japan
On 2018-02-09 12:09:06
The area required for installation is small, it can be screwed directly to the installation surface and it is easy to use.
This review is about item#39064934.
Amplifier speaker relay exchange
5
From Japan
On 2018-01-31 14:41:57
Since the sound came out from the amplifier of 20 years ago, I switched out soon after I exchanged.
This review is about item#39065223.
Refresh old amp
5
From Japan
On 2018-01-08 14:44:09
I am using FUJITSU TEN's α5000M acoustic amp, but since the balance between each channel is becoming doubtful, I bought this relays with outstanding reliability in domestic production. As a result, balance was improved although it was insignificant, and it got refreshed sound quality. At one time, the relay contacts were cleaned with a cleaning spray, but new items are slightly different. Those who are hesitant to purchase will definitely recommend purchasing.
This review is about item#39065196.
Exchange control base relays for commercial freezer refrigerators
5
From Japan
On 2017-11-09 16:33:50
I opened a hole in the relay case with a relay fault from a year ago and inserted a contact spray and tricked deception and moved, but it stopped frequently, and it searched parts. Here is the same relay sold ..... Professional repair is only 100,000 yen for base exchange. It would be very helpful to replace the freezer refrigerator as it would cost 1 million yen. I am moving comfortably now. Thank you ♪
This review is about item#39064733.
stereo
4
From Japan
On 2017-10-20 17:27:12
Although it is an old product, I think that it is a follower product, but I wish it had been exchanged more quickly.
This review is about item#39065205.
It was unusable
1
From Japan
On 2017-08-17 22:47:16
Rolled solder (250 g) of heavy items ordered at the same time Just by enclosing with the solder reel fee, putting in the upper plastic bag without protection of the legs of the relay, enclosed randomly in the corrugated cardboard, all the legs of the relay bent when arriving Then it is suitable for the day after tomorrow, broken in the back of the relay and in close contact, of course it can not pass through the printed circuit board, so if you return with a pliers it is likely to break with metal tiredness. Immediately I got complaints and complaints to support, I would like you to think a little about the shipment of electronic parts if you think that it is necessary to take round-trip days because there is also a change with exchange or return, and Bon Festival holidays.
This review is about item#39065205.

Related Products