Buy more than* S$200* and get FREE SHIPPING

Liquid Level Sensor

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Output Form
NPN open collector output
Ambient Temperature (Degree C)
Using time:0 to +55Reserving time:-10 to +65(No freezing No condensation)
Indicator Lamp
Detection table shown (orange)
Operating Mode
NO
Impact Resistance
500m / s 2 X, Y, 3 times each direction Z
Vibration Resistance
10 to 55Hz multiple width 1.5mm X, Y, Z each direction 2h
Detection Object
Liquid
Ambient Humidity (% RH)
Use and storage: 25-85 (however, without condensation)
Materials (cover)
Heat-resistant ABS
Insulation Resistance (Mohm)
Case between whole charging part: more than 50 (at DC500V mega)
Consumption Electric Current (mA)
12 or less
Control Output
(: 100mA, cord length: 2m when the load current) switching capacity:: 100mA or less residual voltage less than 1V
Power Supply Voltage (V)
DC12 to 24 ripple 10% or less
Material (case)
Heat-resistant ABS
Connection Method
Code drawer type
Detection Method
Electrostatic capacitance type
Cord Length (m)
2
Withstand Voltage
Case between whole charging part: AC500V 50 / 60Hz 1min
Protection Structure
IEC standard IP66
Weight (g)
About70(Packed state)
Material
(Cord clamp) NBR
Accessories
2 Ties, four slip tube
...see all>
Product Options
ADD TO CART
Repeat Pricision (mm) Differential Movement Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Repeat Pricision (mm) Differential Movement Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1PC 1 E2K-L13MC1 2M 39047391 239.99 SGD
Shipped after 2018-05-31
+ 0.2 or less 0.3 to 3mm (reference value) 1PC 1 E2K-L26MC1 2M 39047407 239.99 SGD
In stock
ADD TO CART

Related Products