Buy more than* S$200* and get FREE SHIPPING

Photoelectric Sensor E3S-CL

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Ambient Temperature (Degree C)
Operation time,Reserving time:-25 to +55(No condensation, No freezing)
Materials (mounting bracket)
Stainless steel (SUS304)
Distance setting
6 rotating endless volume (with indicator)
Using Periphery illuminanation (Lx)
The light-receiving surface illumination / incandescent lamp: 5000 or less, sunlight: 10,000 or less
Material (lens)
Methacrylic resin
Impact Resistance
500m / s 2 X, Y, 3 times each direction Z
Vibration Resistance
10 to 55Hz double amplitude 1.5mm X, Y, Z each direction 2h
Protection Circuit
Power reverse connection protection, output short-circuit protection, mutual interference prevention function
Ambient Humidity (% RH)
Operating and storage: 35 to 85 (icing, with no condensation)
Materials (cover)
(Operation unit) polyether sulfone
Insulation Resistance (Mohm)
More than 20 (at DC500V mega)
Control Output
(: 1.2V or less, PNP output: 2.0V or less residual voltage NPN output) ON when light switch switch open collector output type Sha (NPN / PNP output switch switchable) Light-ON / load power supply voltage DC30V or less load current 100mA or less expression
Power Supply Voltage (V)
[Including ripple (p-p) is also 10%] DC10 to 30
Material (case)
Zinc die-casting
Connection Method
Code drawer
Detection Method
Distance setting type
Withstand Voltage
AC1000V 50/60Hz 1min
Protection Structure
IP67, NEMA 6P IEC standard (limited to indoor use)
Accessories
(Spring washer, flat washer), fittings, hexagon bolt M4x12 adjustment for driver mounting
...see all>
Product Options
ADD TO CART
Setting Range Consumption Electric Current (mA) Response Time Light Source Detection Distance Cord Length (m) Weight (g) Emission wavelength (nm) Differential Movement Reflectance Characteristics (black/white error) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Setting Range Consumption Electric Current (mA) Response Time Light Source Detection Distance Cord Length (m) Weight (g) Emission wavelength (nm) Differential Movement Reflectance Characteristics (black/white error) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 to 500mm (White paper 200 x 200mm) 50 or less Operation and return: each less than 2ms Infrared light-emitting diode 5 to 500mm (White paper 200 x 200mm) 5 About250(Packed state) 860 Less than 10% of the set distance Less than 10% of the set distance 1PC 1 E3S-CL2 5M 39050767 279.99 SGD
Shipped after 2018-04-26
40 to 200mm (White paper 200 x 200mm) 35 or less Operation and return: each 1ms or less Red light emitting diode 5 to 200mm (White paper 200 x 200mm) 5 About250(Packed state) 700 Less than 2% of the set distance Less than 2% of the set distance 1PC 1 E3S-CL1 5M 39050742 239.99 SGD
Shipped after 2018-04-27
50 to 500mm (White paper 200 x 200mm) 50 or less Operation and return: each less than 2ms Infrared light-emitting diode 5 to 500mm (White paper 200 x 200mm) 2 About170(Packed state) 860 Less than 10% of the set distance Less than 10% of the set distance 1PC 1 E3S-CL2 2M 39050751 269.99 SGD
Shipped after 2018-04-26
40 to 200mm (White paper 200 x 200mm) 35 or less Operation and return: each 1ms or less Red light emitting diode 5 to 200mm (White paper 200 x 200mm) 2 About170(Packed state) 700 Less than 2% of the set distance Less than 2% of the set distance 1PC 1 E3S-CL1 2M 39050733 239.99 SGD
In stock
ADD TO CART

Related Products