Buy more than* S$200* and get FREE SHIPPING

D-Sub Connector

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Insertion-extraction Durability
100 times
Contact Resistance (mohm)
(DC20mV below, at 100mA or less) 20 or less
Insulation Resistance (Mohm)
More than 1000 (DC500V · 60s after application)
Rated Current (A)
3
Withstand Voltage
AC1000V 1min (leakage current less than 1mA)
Rated Voltage (V)
AC300
Operating Temperature Range (deg C)
-25 to +105 (No freezing at a low temperature)
...see all>
Product Options
ADD TO CART
Specification Terminal Shape Number of Poles Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Terminal Shape Number of Poles Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fastener2(TypexM4Z-0013)#4-40 UNC Dip straight terminal 15 Socket   1PC 1 XM4L-1541-132 39105254 2.99 SGD
Shipped after 2018-05-28
No fastener Dip straight terminal - -   1PC 1 XM4L-1541-502 39105263 2.99 SGD
Shipped after 2018-05-28
Fastener2(TypexM4Z-0013)#4-40 UNC DIP L-shaped terminal - -   1PC 1 XM4L-1542-132 39105272 1.99 SGD
Shipped after 2018-05-28
No fastener DIP L-shaped terminal - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XM4L-1542-502 39105281 1.99 SGD
Shipped after 2018-07-25
ADD TO CART

Related Products