Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Proximity Sensor E2F

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Cord Length (m) Indicator Lamp Operating Mode Protection Structure Material (detection surface) Weight (g) Maximum Ink Ejecting Frequency (Hz) Consumption Electric Current (mA) Material Working Voltage Range (V) Outer Diameter Power Supply Voltage (V) Material (case) Leakage Current (mA) Detection Distance (mm) Output Form Standard Detective Object (mm) Differential Movement Connection Method Setting Distance (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cord Length (m) Indicator Lamp Operating Mode Protection Structure Material (detection surface) Weight (g) Maximum Ink Ejecting Frequency (Hz) Consumption Electric Current (mA) Material Working Voltage Range (V) Outer Diameter Power Supply Voltage (V) Material (case) Leakage Current (mA) Detection Distance (mm) Output Form Standard Detective Object (mm) Differential Movement Connection Method Setting Distance (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 Operation table shown (red) NC IEC standard IP66 Polyallylate About50(Packed state) 1.5k 17 below Tightening nut: Polyacetal DC10 to 30 M12 DC12 to 24 ripple (p-p) 10% or less Polyallylate - 2+/-10% DC 3-wire NPN Iron 12 x 12 x 1 Less than 10% of the detection distance Code drawer type 0 to 1.6   1PC 1 E2F-X2E2 2M 39047181 69.99 SGD
In stock
2 Operation table shown (red) NO IEC standard IP66 Polyallylate About130(Packed state) 25 - Tightening nut: Polyacetal AC20 to 264 M18 AC24 to 240 Polyallylate 1.7 or less (AC200V-time) 5+/-10% AC 2-wire Iron 18 x 18 x 1 Less than 10% of the detection distance Code drawer type 0 to 4   1PC 1 E2F-X5Y1 2M 39047267 95.99 SGD
In stock
2 Detection table shown (red) NO IEC standard IP66 Polyallylate About50(Packed state) 1.5k 17 below Tightening nut: Polyacetal DC10 to 30 M12 DC12 to 24 ripple (p-p) 10% or less Polyallylate - 2+/-10% DC 3-wire NPN Iron 12 x 12 x 1 Less than 10% of the detection distance Code drawer type 0 to 1.6   1PC 1 E2F-X2E1 2M 39047163 69.99 SGD
In stock
5 Detection table shown (red) NO IEC standard IP66 Polyallylate - 1.5k 17 below Tightening nut: Polyacetal DC10 to 30 M12 DC12 to 24 ripple (p-p) 10% or less Polyallylate - 2+/-10% DC 3-wire NPN Iron 12 x 12 x 1 Less than 10% of the detection distance Code drawer type 0 to 1.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2F-X2E1 5M 39047172 77.99 SGD
Shipped after 2018-06-26
2 Operation table shown (red) NC IEC standard IP66 Polyallylate About50(Packed state) 25 - Tightening nut: Polyacetal AC20 to 264 M12 AC24 to 240 Polyallylate 1.7 or less (AC200V-time) 2+/-10% AC 2-wire Iron 12 x 12 x 1 Less than 10% of the detection distance Code drawer type 0 to 1.6   1PC 1 E2F-X2Y2 2M 46512882 109.99 SGD
Shipped after 2018-06-26
5 Operation table shown (red) NO IEC standard IP66 Polyallylate - 25 - Tightening nut: Polyacetal AC20 to 264 M30 AC24 to 240 Polyallylate 1.7 or less (AC200V-time) 10+/-10% AC 2-wire Iron 30 x 30 x 1 Less than 10% of the detection distance Code drawer type 0 to 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2F-X10Y1 5M 39047084 119.99 SGD
Shipped after 2018-06-25
2 Operation table shown (red) NC IEC standard IP66 Polyallylate About170(Packed state) 25 - Tightening nut: Polyacetal AC20 to 264 M30 AC24 to 240 Polyallylate 1.7 or less (AC200V-time) 10+/-10% AC 2-wire Iron 30 x 30 x 1 Less than 10% of the detection distance Code drawer type 0 to 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2F-X10Y2 2M 39047093 99.99 SGD
Shipped after 2018-06-26
5 Detection table shown (red) NO IEC standard IP66 Polyallylate - 2k 17 below Tightening nut: Polyacetal DC10 to 30 M8 DC12 to 24 ripple (p-p) 10% or less Polyallylate - 1.5+/-10% DC 3-wire NPN Iron 8 x 8 x 1 Less than 10% of the detection distance Code drawer type 0 to 1.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2F-X1R5E1 5M 39047111 70.99 SGD
Shipped after 2018-06-26
2 Operation table shown (red) NO IEC standard IP66 Polyallylate About40(Packed state) 25 - Tightening nut: Polyacetal AC20 to 264 M8 AC24 to 240 Polyallylate 1.7 or less (AC200V-time) 1.5+/-10% AC 2-wire Iron 8 x 8 x 1 Less than 10% of the detection distance Code drawer type 0 to 1.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2F-X1R5Y1 2M 39047145 80.99 SGD
Shipped after 2018-06-25
5 Detection table shown (red) NO IEC standard IP66 Polyallylate - 600 17 below Tightening nut: Polyacetal DC10 to 30 M18 DC12 to 24 ripple (p-p) 10% or less Polyallylate - 5+/-10% DC 3-wire NPN Iron 18 x 18 x 1 Less than 10% of the detection distance Code drawer type 0 to 4   1PC 1 E2F-X5E1 5M 39047224 87.99 SGD
In stock
2 Operation table shown (red) NC IEC standard IP66 Polyallylate About130(Packed state) 600 17 below Tightening nut: Polyacetal DC10 to 30 M18 DC12 to 24 ripple (p-p) 10% or less Polyallylate - 5+/-10% DC 3-wire NPN Iron 18 x 18 x 1 Less than 10% of the detection distance Code drawer type 0 to 4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2F-X5E2 2M 39047233 84.99 SGD
Shipped after 2018-06-26
2 Operation table shown (red) NC IEC standard IP66 Polyallylate About170(Packed state) 400 17 below Tightening nut: Polyacetal DC10 to 30 M30 DC12 to 24 ripple (p-p) 10% or less Polyallylate - 10+/-10% DC 3-wire NPN Iron 30 x 30 x 1 Less than 10% of the detection distance Code drawer type 0 to 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2F-X10E2 2M 39047066 82.99 SGD
Shipped after 2018-06-26
2 Operation table shown (red) NC IEC standard IP66 Polyallylate About130(Packed state) 25 - Tightening nut: Polyacetal AC20 to 264 M18 AC24 to 240 Polyallylate 1.7 or less (AC200V-time) 5+/-10% AC 2-wire Iron 18 x 18 x 1 Less than 10% of the detection distance Code drawer type 0 to 4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2F-X5Y2 2M 39047285 96.99 SGD
Shipped after 2018-06-26
2 Detection table shown (red) NO IEC standard IP66 Polyallylate About40(Packed state) 2k 17 below Tightening nut: Polyacetal DC10 to 30 M8 DC12 to 24 ripple (p-p) 10% or less Polyallylate - 1.5+/-10% DC 3-wire NPN Iron 8 x 8 x 1 Less than 10% of the detection distance Code drawer type 0 to 1.2   1PC 1 E2F-X1R5E1 2M 39047102 64.99 SGD
In stock
2 Operation table shown (red) NC IEC standard IP66 Polyallylate About40(Packed state) 25 - Tightening nut: Polyacetal AC20 to 264 M8 AC24 to 240 Polyallylate 1.7 or less (AC200V-time) 1.5+/-10% AC 2-wire Iron 8 x 8 x 1 Less than 10% of the detection distance Code drawer type 0 to 1.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2F-X1R5Y2 2M 39047154 94.99 SGD
Shipped after 2018-08-28
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2F-X2F1 2M 39047197 70.99 SGD
Shipped after 2018-06-26
2 Operation table shown (red) NO IEC standard IP66 Polyallylate About50(Packed state) 25 - Tightening nut: Polyacetal AC20 to 264 M12 AC24 to 240 Polyallylate 1.7 or less (AC200V-time) 2+/-10% AC 2-wire Iron 12 x 12 x 1 Less than 10% of the detection distance Code drawer type 0 to 1.6   1PC 1 E2F-X2Y1 2M 39047206 94.99 SGD
In stock
2 Detection table shown (red) NO IEC standard IP66 Polyallylate About170(Packed state) 400 17 below Tightening nut: Polyacetal DC10 to 30 M30 DC12 to 24 ripple (p-p) 10% or less Polyallylate - 10+/-10% DC 3-wire NPN Iron 30 x 30 x 1 Less than 10% of the detection distance Code drawer type 0 to 8   1PC 1 E2F-X10E1 2M 39047041 81.99 SGD
Shipped after 2018-06-25
2 Detection table shown (red) NO IEC standard IP66 Polyallylate About130(Packed state) 600 17 below Tightening nut: Polyacetal DC10 to 30 M18 DC12 to 24 ripple (p-p) 10% or less Polyallylate - 5+/-10% DC 3-wire NPN Iron 18 x 18 x 1 Less than 10% of the detection distance Code drawer type 0 to 4   1PC 1 E2F-X5E1 2M 39047215 81.99 SGD
In stock
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2F-X5F1 2M 39047242 70.99 SGD
Shipped after 2018-06-26
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2F-X5F2 2M 39047251 85.99 SGD
Shipped after 2018-06-26
5 Detection table shown (red) NO IEC standard IP66 Polyallylate - 400 17 below Tightening nut: Polyacetal DC10 to 30 M30 DC12 to 24 ripple (p-p) 10% or less Polyallylate - 10+/-10% DC 3-wire NPN Iron 30 x 30 x 1 Less than 10% of the detection distance Code drawer type 0 to 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2F-X10E1 5M 39047057 85.99 SGD
Shipped after 2018-06-25
2 Operation table shown (red) NO IEC standard IP66 Polyallylate About170(Packed state) 25 - Tightening nut: Polyacetal AC20 to 264 M30 AC24 to 240 Polyallylate 1.7 or less (AC200V-time) 10+/-10% AC 2-wire Iron 30 x 30 x 1 Less than 10% of the detection distance Code drawer type 0 to 8   1PC 1 E2F-X10Y1 2M 39047075 109.99 SGD
In stock
2 Operation table shown (red) NC IEC standard IP66 Polyallylate About40(Packed state) 2k 17 below Tightening nut: Polyacetal DC10 to 30 M8 DC12 to 24 ripple (p-p) 10% or less Polyallylate - 1.5+/-10% DC 3-wire NPN Iron 8 x 8 x 1 Less than 10% of the detection distance Code drawer type 0 to 1.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2F-X1R5E2 2M 39047127 65.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2F-X1R5F1 2M 39047136 72.99 SGD
Shipped after 2018-06-26
5 Operation table shown (red) NO IEC standard IP66 Polyallylate - 25 - Tightening nut: Polyacetal AC20 to 264 M18 AC24 to 240 Polyallylate 1.7 or less (AC200V-time) 5+/-10% AC 2-wire Iron 18 x 18 x 1 Less than 10% of the detection distance Code drawer type 0 to 4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2F-X5Y1 5M 39047276 99.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement
5
From Japan
On 2016-02-01 11:48:40
There is also actual use up to now and there is no special impression, but if the price becomes cheap, there is nothing to say.
This review is about item#39047075.

Related Products