Buy more than* S$200* and get FREE SHIPPING

Small Power Relay G5SB

4.43 (7)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Power Consumption (mW) Coil Rated Voltage(V) Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min) Ambient Humidity Purpose Maximum Voltage (V) Coil Resistance (ohm) Maximun Contact Current (A) Rated Current (mA) Recovery Time (ms) Contact Materials Insulation Resistance (Mohm) Contact Mechanism Mechanical Durability Contact Arrangement Rated Current (A) Protection Structure Impact Resistance (m/s2) Operating Voltage Number of Poles Operating Time (ms) Release Voltage Weight (g) Maximum Contact Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Consumption (mW) Coil Rated Voltage(V) Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min) Ambient Humidity Purpose Maximum Voltage (V) Coil Resistance (ohm) Maximun Contact Current (A) Rated Current (mA) Recovery Time (ms) Contact Materials Insulation Resistance (Mohm) Contact Mechanism Mechanical Durability Contact Arrangement Rated Current (A) Protection Structure Impact Resistance (m/s2) Operating Voltage Number of Poles Operating Time (ms) Release Voltage Weight (g) Maximum Contact Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - Output use, etc of control devices. - - - - - - - - - - - - - - - - - - - 1PC 1 G5SB-14 DC24 39067944 -
Discontinued
[x]
About 400 DC12 DC5V 10mA 5 to 85%RH - Than 150% (at23 deg C) 360 5(N.O.)/3(N.C.) 33.3 5 or less Ag alloy (Cd free material) 1000 or more (DC500V) Single contact 18000 times / h 500 million times 1c 5(N.O.)/3(N.C.) Plastic sealed type (Durable) 1000, (malfunction) 100 75% or less 1 10 or less 5% or more About 6.5 AC250, DC30 1PC 1 G5SB-14 DC12 39067935 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Used as various control relays for motorcycles
5
From Japan
On 2018-04-09 19:36:54
There was enough contact capacity, it was safe to use. I plan to purchase it in the future.
This review is about item#39067935.
For control of low power equipment
5
From Japan
On 2018-01-05 09:02:12
I often rely on Omron's reliability for small Coil drive current.
This review is about item#39067935.
I used it for taking out power with a motorcycle
5
From Japan
On 2017-05-18 03:40:57
Since it is up to 5 A, it is used for small articles It was possible to make it small because it was soldered directly without using the base
This review is about item#39067935.
For car power supply
3
From Japan
On 2015-10-02 22:10:41
It is used for separating 12 V of the car with ACC and always ON, I think that the life of the contacts is relieved, but I think that the operation sound is also quiet.
This review is about item#39067935.
Used to create a buzzer to forget to turn off the lights of commercial vehicles
3
From Japan
On 2014-10-24 16:26:22
Forgot to turn off the lights of commercial vehicles Order buzzer, used with buzzer · base. Because capacities and dimensions are too large with 5 pole relays for electrical equipment! I do not mind the operation sound and selfishness is good without troubling the installation place. Capacity is large, but because it is a new car, consider OMRON for durability.
This review is about item#39067935.
To a part of the sequence circuit.
5
From Japan
On 2013-02-21 14:37:49
It is good that the energizing current is small and it is small. I want sockets to match this. I also want 2C things. It is even better if the energizing current is further reduced. Delivery should be shipped the day.
This review is about item#39067944.
We put this relay in PIC IC based circuit.
5
From Japan
On 2013-01-18 14:40:57
Because it is made by OMRON it is not saying and I am satisfied with the price.
This review is about item#39067935.

Related Products