Buy more than* S$200* and get FREE SHIPPING

Small Slim Power Relay G6D

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximun Contact Current (A)
5
Recovery Time (ms)
5 or less
Contact Mechanism
Single
Rated Current (A)
5
Impact Resistance (m/s2)
(Durable) 1000, (malfunction) 100
Operating Time (ms)
10 or less
Vibration Resistance (malfunction)
10 to 55 to 10Hz single amplitude 0.75mm (double amplitude 1.5mm)
Ambient Humidity
5 to 85%RH
Vibration Resistance
10 to 55 to 10Hz single amplitude 0.75mm (double amplitude 1.5mm)
Contact Arrangement
1a
Protection Structure
Plastic seal structure
Number of Poles
1
...see all>
Product Options
ADD TO CART
Terminal Shape Contact Materials Weight (g) Coil Rated Voltage(V) Purpose Release Voltage Rated Load Power Consumption (mW) Maximum Contact Voltage (V) Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min) Maximum Voltage (V) Insulation Resistance (Mohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Terminal Shape Contact Materials Weight (g) Coil Rated Voltage(V) Purpose Release Voltage Rated Load Power Consumption (mW) Maximum Contact Voltage (V) Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min) Maximum Voltage (V) Insulation Resistance (Mohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PCB terminal Ag alloy (Cd free material) About 3 DC24 - 10% or more AC250V 5A, DC30V 5A About 200 AC250, DC30 DC5V 10mA 160% (at23 deg C) 1000 or more (DC500V) 1PC 1 G6D-1A-ASI DC24 39069046 5.99 SGD
Shipped after 2018-05-28
PCB terminal Ag alloy (Cd free material) About 3 DC12 - 10% or more AC250V 5A, DC30V 5A About 200 AC250, DC30 DC5V 10mA 160% (at23 deg C) 1000 or more (DC500V) 1PC 1 G6D-1A-ASI DC12 39069037 5.99 SGD
Shipped after 2018-05-28
PCB terminals Ag alloy (Cd-free material), Au-plated About3 DC24 Output use, etc of control devices. More than 10% AC250V 5A,DC30V 5A About200 AC250,DC30 DC5V 1mA 160%(at23deg C) More than 1000 (DC500V) 1PC 1 G6D-1A-ASI-AP DC24 39069064 6.99 SGD
Shipped after 2018-05-28
PCB terminals Ag alloy (Cd free material) About3 DC5 Output use, etc of control devices. More than 10% AC250V 5A,DC30V 5A About200 AC250,DC30 DC5V 10mA 160%(at23deg C) More than 1000 (DC500V) 1PC 1 G6D-1A-ASI DC5 39069055 5.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For infrared light repair
5
From Japan
On 2016-05-03 22:14:51
The relay contacts of the infrared type lighting equipment attached to the entrance hurt and sticking out. It was made in China, but this time I repaired using Omron.
This review is about item#39069046.

Related Products