Buy more than* S$200* and get FREE SHIPPING

Small Safety Limit Switches, Providing Full Lineup Conforming to International Standards D4N

4.60 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Impact Resistance (Malfunction) Specification Opening Thermocurrent (A) Vibration Resistance (malfunction) Degree of Contamination (Uise Environment) Ambient Humidity Impact Resistance Conditional Short Circuit Current Contact Resistance (mohm) Appliance Classes Operating Ambient Temperature (deg C) Insulation Resistance (Mohm) Allowable Operating Frequency Rated Frequency (Hz) Allowable Operating Speed Rated Insulation Voltage (V) Conduit Port Size Mechanical Durability Protection Structure Built-in Switch Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Impact Resistance (Malfunction) Specification Opening Thermocurrent (A) Vibration Resistance (malfunction) Degree of Contamination (Uise Environment) Ambient Humidity Impact Resistance Conditional Short Circuit Current Contact Resistance (mohm) Appliance Classes Operating Ambient Temperature (deg C) Insulation Resistance (Mohm) Allowable Operating Frequency Rated Frequency (Hz) Allowable Operating Speed Rated Insulation Voltage (V) Conduit Port Size Mechanical Durability Protection Structure Built-in Switch Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300m/s2 Contact gap : 2x0.5mm minimum: 10(EN60947-5-1) 10 to 55Hz single amplitude 0.75mm 3 (EN60947-5-1) Pollution Degree 95% RH or less 1000m/s2 100A(EN60947-5-1) 25 or less ClassII (double insulation) (No freezing) -30 to +70 More than 100 30 times / min maximum 50/60 1 to 500mm/s(TypeD4N-1120) (Ui)300 Pg13.5 (1-conduit) 15 million times or more IP67(EN60947-5-1) 1NC/1NO (snap-action) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4N-112H 39040014 35.99 SGD
Shipped after 2018-04-26
300m/s2 Contact gap : 2x0.5mm minimum: 10(EN60947-5-1) 10 to 55Hz single amplitude 0.75mm 3 (EN60947-5-1) Pollution Degree 95% RH or less 1000m/s2 100A(EN60947-5-1) 25 or less ClassII (double insulation) (No freezing) -30 to +70 More than 100 30 times / min maximum 50/60 1 to 500mm/s(TypeD4N-1120) (Ui)300 G1 / 2 (1-conduit) 15 million times or more IP67(EN60947-5-1) 1NC/1NO (snap-action) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4N-2162 39040215 19.99 SGD
Shipped after 2018-04-27
300m/s2 Contact gap : 2x0.5mm minimum: 10(EN60947-5-1) 10 to 55Hz single amplitude 0.75mm 3 (EN60947-5-1) Pollution Degree 95% RH or less 1000m/s2 100A(EN60947-5-1) 25 or less ClassII (double insulation) (No freezing) -30 to +70 More than 100 30 times / min maximum 50/60 1 to 500mm/s(TypeD4N-1120) (Ui)300 M20 (1-conduit) 15 million times or more IP67(EN60947-5-1) 1NC/1NO (snap-action) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4N-4162 39040416 19.99 SGD
Shipped after 2018-04-27
300m/s2 Contact gap : 2x2mm minimum: 10(EN60947-5-1) 10 to 55Hz single amplitude 0.75mm 3 (EN60947-5-1) Pollution Degree 95% RH or less 1000m/s2 100A(EN60947-5-1) 25 or less ClassII (double insulation) (No freezing) -30 to +70 More than 100 30 times / min maximum 50/60 1 to 500mm/s(TypeD4N-1120) (Ui)300 M20 (1-conduit) 15 million times or more IP67(EN60947-5-1) 2NC (slow-action) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4N-4B32 39040583 19.99 SGD
Shipped after 2018-04-27
300m/s2 Contact gap : 2x2mm minimum: 10(EN60947-5-1) 10 to 55Hz single amplitude 0.75mm 3 (EN60947-5-1) Pollution Degree 95% RH or less 1000m/s2 100A(EN60947-5-1) 25 or less ClassII (double insulation) (No freezing) -30 to +70 More than 100 30 times / min maximum 50/60 1 to 500mm/s(TypeD4N-1120) (Ui)300 M20 (2-conduit) 15 million times or more IP67(EN60947-5-1) 1NC / 1NO (slow-action) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4N-8A62 39040644 29.99 SGD
Shipped after 2018-05-14
300m/s<sup>2</sup> Contact gap : 2x0.5mm minimum: 10(EN60947-5-1) 10 - 55Hz 0.75mm single amplitude 3 (EN60947-5-1) Pollution Degree 95% RH or less 1000m/s<sup>2</sup> 100A(EN60947-5-1) 25 or less Class II (double insulation) -30 To +70 (with no freezing) 100 or more 30 times / min maximum 50/60 1 - 500mm / s (form D4N-1120) (Ui)300 G1 / 2 (1-conduit) 15 million times or more IP67(EN60947-5-1) 1NC/1NO (snap-action)   1PC 1 D4N-2120 39040145 17.99 SGD
Shipped after 2018-04-23
- Contact gap : 2x0.5mm minimum: - - - - - - - - - - - - - - - - - -   1PC 1 D4N-212G 39040172 20.99 SGD
Shipped after 2018-04-23
300m/s<sup>2</sup> Contact gap : 2x0.5mm minimum: 10(EN60947-5-1) 10 - 55Hz 0.75mm single amplitude 3 (EN60947-5-1) Pollution Degree 95% RH or less 1000m/s<sup>2</sup> 100A(EN60947-5-1) 25 or less Class II (double insulation) -30 To +70 (with no freezing) 100 or more 30 times / min maximum 50/60 1 - 500mm / s (form D4N-1120) (Ui)300 G1 / 2 (1-conduit) 15 million times or more IP67(EN60947-5-1) 1NC/1NO (snap-action) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4N-2132 39040206 15.99 SGD
Shipped after 2018-04-27
300m/s2 Contact gap : 2x0.5mm minimum: 10(EN60947-5-1) 10 to 55Hz single amplitude 0.75mm 3 (EN60947-5-1) Pollution Degree 95% RH or less 1000m/s2 100A(EN60947-5-1) 25 or less ClassII (double insulation) (No freezing) -30 to +70 More than 100 30 times / min maximum 50/60 1 to 500mm/s(TypeD4N-1120) (Ui)300 Pg13.5 (1-conduit) 15 million times or more IP67(EN60947-5-1) 1NC/1NO (snap-action) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4N-1172 39040057 19.99 SGD
Shipped after 2018-04-27
300m/s2 Contact gap : 2x2mm minimum: 10(EN60947-5-1) 10 to 55Hz single amplitude 0.75mm 3 (EN60947-5-1) Pollution Degree 95% RH or less 1000m/s2 100A(EN60947-5-1) 25 or less ClassII (double insulation) (No freezing) -30 to +70 More than 100 30 times / min maximum 50/60 1 to 500mm/s(TypeD4N-1120) (Ui)300 Pg13.5 (1-conduit) 15 million times or more IP67(EN60947-5-1) 1NC / 1NO (slow-action) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4N-1A31 39040084 22.99 SGD
Shipped after 2018-04-27
300m/s2 Contact gap : 2x0.5mm minimum: 10(EN60947-5-1) 10 to 55Hz single amplitude 0.75mm 3 (EN60947-5-1) Pollution Degree 95% RH or less 1000m/s2 100A(EN60947-5-1) 25 or less ClassII (double insulation) (No freezing) -30 to +70 More than 100 30 times / min maximum 50/60 1 to 500mm/s(TypeD4N-1120) (Ui)300 G1 / 2 (1-conduit) 15 million times or more IP67(EN60947-5-1) 1NC/1NO (snap-action) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4N-2122 39040154 21.99 SGD
Shipped after 2018-04-27
300m/s2 Contact gap : 2x0.5mm minimum: 10(EN60947-5-1) 10 to 55Hz single amplitude 0.75mm 3 (EN60947-5-1) Pollution Degree 95% RH or less 1000m/s2 100A(EN60947-5-1) 25 or less ClassII (double insulation) (No freezing) -30 to +70 More than 100 30 times / min maximum 50/60 1 to 500mm/s(TypeD4N-1120) (Ui)300 M20 (1-conduit) 15 million times or more IP67(EN60947-5-1) 1NC/1NO (snap-action) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4N-4172 39040425 19.99 SGD
Shipped after 2018-04-27
300m/s2 Contact gap : 2x0.5mm minimum: 10(EN60947-5-1) 10 to 55Hz single amplitude 0.75mm 3 (EN60947-5-1) Pollution Degree 95% RH or less 1000m/s2 100A(EN60947-5-1) 25 or less ClassII (double insulation) (No freezing) -30 to +70 More than 100 30 times / min maximum 50/60 1 to 500mm/s(TypeD4N-1120) (Ui)300 M20 (1-conduit) 15 million times or more IP67(EN60947-5-1) 2NC (snap-action) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4N-422G 39040461 23.99 SGD
Shipped after 2018-04-27
300m/s2 Contact gap : 2x2mm minimum: 10(EN60947-5-1) 10 to 55Hz single amplitude 0.75mm 3 (EN60947-5-1) Pollution Degree 95% RH or less 1000m/s2 100A(EN60947-5-1) 25 or less ClassII (double insulation) (No freezing) -30 to +70 More than 100 30 times / min maximum 50/60 1 to 500mm/s(TypeD4N-1120) (Ui)300 M20 (2-conduit) 15 million times or more IP67(EN60947-5-1) 1NC / 1NO (slow-action) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4N-8A32 39040635 27.99 SGD
Shipped after 2018-04-27
300m/s2 Contact gap : 2x2mm minimum: 10(EN60947-5-1) 10 to 55Hz single amplitude 0.75mm 3 (EN60947-5-1) Pollution Degree 95% RH or less 1000m/s2 100A(EN60947-5-1) 25 or less ClassII (double insulation) (No freezing) -30 to +70 More than 100 30 times / min maximum 50/60 1 to 500mm/s(TypeD4N-1120) (Ui)300 Pg13.5 (1-conduit) 15 million times or more IP67(EN60947-5-1) 1NC / 1NO (slow-action) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4N-1A32 39040102 25.99 SGD
Shipped after 2018-04-26
300m/s2 Contact gap : 2x2mm minimum: 10(EN60947-5-1) 10 to 55Hz single amplitude 0.75mm 3 (EN60947-5-1) Pollution Degree 95% RH or less 1000m/s2 100A(EN60947-5-1) 25 or less ClassII (double insulation) (No freezing) -30 to +70 More than 100 30 times / min maximum 50/60 1 to 500mm/s(TypeD4N-1120) (Ui)300 Pg13.5 (1-conduit) 15 million times or more IP67(EN60947-5-1) 1NC / 1NO (slow-action)   1PC 1 D4N-1A62 39040111 23.99 SGD
Shipped after 2018-04-23
300m/s2 Contact gap : 2x0.5mm minimum: 10(EN60947-5-1) 10 to 55Hz single amplitude 0.75mm 3 (EN60947-5-1) Pollution Degree 95% RH or less 1000m/s2 100A(EN60947-5-1) 25 or less ClassII (double insulation) (No freezing) -30 to +70 More than 100 30 times / min maximum 50/60 1 to 500mm/s(TypeD4N-1120) (Ui)300 G1 / 2 (1-conduit) 15 million times or more IP67(EN60947-5-1) 1NC/1NO (snap-action) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4N-2131 39040197 13.99 SGD
Shipped after 2018-04-27
300m/s2 Contact gap : 2x0.5mm minimum: 10(EN60947-5-1) 10 to 55Hz single amplitude 0.75mm 3 (EN60947-5-1) Pollution Degree 95% RH or less 1000m/s2 100A(EN60947-5-1) 25 or less ClassII (double insulation) (No freezing) -30 to +70 More than 100 30 times / min maximum 50/60 1 to 500mm/s(TypeD4N-1120) (Ui)300 M20 (1-conduit) 15 million times or more IP67(EN60947-5-1) 1NC/1NO (snap-action) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4N-412G 39040373 23.99 SGD
Shipped after 2018-04-27
300m/s2 Contact gap : 2x0.5mm minimum: 10(EN60947-5-1) 10 to 55Hz single amplitude 0.75mm 3 (EN60947-5-1) Pollution Degree 95% RH or less 1000m/s2 100A(EN60947-5-1) 25 or less ClassII (double insulation) (No freezing) -30 to +70 More than 100 30 times / min maximum 50/60 1 to 500mm/s(TypeD4N-1120) (Ui)300 M20 (1-conduit) 15 million times or more IP67(EN60947-5-1) 1NC/1NO (snap-action) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4N-4132 39040407 18.99 SGD
Shipped after 2018-04-27
300m/s2 Contact gap : 2x0.5mm minimum: 10(EN60947-5-1) 10 to 55Hz single amplitude 0.75mm 3 (EN60947-5-1) Pollution Degree 95% RH or less 1000m/s2 100A(EN60947-5-1) 25 or less ClassII (double insulation) (No freezing) -30 to +70 More than 100 30 times / min maximum 50/60 1 to 500mm/s(TypeD4N-1120) (Ui)300 M20 (2-conduit) 15 million times or more IP67(EN60947-5-1) 1NC/1NO (snap-action) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4N-8120 39040626 27.99 SGD
Shipped after 2018-04-27
300m/s2 Contact gap : 2x0.5mm minimum: 10(EN60947-5-1) 10 to 55Hz single amplitude 0.75mm 3 (EN60947-5-1) Pollution Degree 95% RH or less 1000m/s2 100A(EN60947-5-1) 25 or less ClassII (double insulation) (No freezing) -30 to +70 More than 100 30 times / min maximum 50/60 1 to 500mm/s(TypeD4N-1120) (Ui)300 Pg13.5 (1-conduit) 15 million times or more IP67(EN60947-5-1) 1NC/1NO (snap-action)   1PC 1 D4N-112G 39040005 20.99 SGD
Shipped after 2018-04-23
300m/s2 Contact gap : 2x0.5mm minimum: 10(EN60947-5-1) 10 to 55Hz single amplitude 0.75mm 3 (EN60947-5-1) Pollution Degree 95% RH or less 1000m/s2 100A(EN60947-5-1) 25 or less ClassII (double insulation) (No freezing) -30 to +70 More than 100 30 times / min maximum 50/60 1 to 500mm/s(TypeD4N-1120) (Ui)300 Pg13.5 (1-conduit) 15 million times or more IP67(EN60947-5-1) 1NC/1NO (snap-action) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4N-1132 39040032 20.99 SGD
Shipped after 2018-04-26
300m/s2 Contact gap : 2x2mm minimum: 10(EN60947-5-1) 10 to 55Hz single amplitude 0.75mm 3 (EN60947-5-1) Pollution Degree 95% RH or less 1000m/s2 100A(EN60947-5-1) 25 or less ClassII (double insulation) (No freezing) -30 to +70 More than 100 30 times / min maximum 50/60 1 to 500mm/s(TypeD4N-1120) (Ui)300 G1 / 2 (1-conduit) 15 million times or more IP67(EN60947-5-1) 1NC / 1NO (slow-action) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4N-2A31 39040233 22.99 SGD
Shipped after 2018-04-26
300m/s2 Contact gap : 2x0.5mm minimum: 10(EN60947-5-1) 10 to 55Hz single amplitude 0.75mm 3 (EN60947-5-1) Pollution Degree 95% RH or less 1000m/s2 100A(EN60947-5-1) 25 or less ClassII (double insulation) (No freezing) -30 to +70 More than 100 30 times / min maximum 50/60 1 to 500mm/s(TypeD4N-1120) (Ui)300 M20 (1-conduit) 15 million times or more IP67(EN60947-5-1) 2NC (snap-action) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4N-4220 39040452 21.99 SGD
Shipped after 2018-04-27
300m/s2 Contact gap : 2x0.5mm minimum: 10(EN60947-5-1) 10 to 55Hz single amplitude 0.75mm 3 (EN60947-5-1) Pollution Degree 95% RH or less 1000m/s2 100A(EN60947-5-1) 25 or less ClassII (double insulation) (No freezing) -30 to +70 More than 100 30 times / min maximum 50/60 1 to 500mm/s(TypeD4N-1120) (Ui)300 M20 (1-conduit) 15 million times or more IP67(EN60947-5-1) 2NC (snap-action) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4N-4232 39040477 18.99 SGD
Shipped after 2018-04-27
300m/s2 Contact gap: contact gap minimum 2x2mm 10(EN60947-5-1) 10 to 55Hz single amplitude 0.75mm 3 (EN60947-5-1) Pollution Degree 95% RH or less 1000m/s2 100A(EN60947-5-1) 25 or less ClassII (double insulation) (No freezing) -30 to +70 More than 100 30 times / min maximum 50/60 1 to 500mm/s(TypeD4N-1120) (Ui)300 Pg13.5 (1-conduit) 15 million times or more IP67(EN60947-5-1) 1NC/1NO (snap-action)   1PC 1 D4N-1120 39039987 17.99 SGD
Shipped after 2018-04-23
300m/s2 Contact gap : 2x0.5mm minimum: 10(EN60947-5-1) 10 to 55Hz single amplitude 0.75mm 3 (EN60947-5-1) Pollution Degree 95% RH or less 1000m/s2 100A(EN60947-5-1) 25 or less ClassII (double insulation) (No freezing) -30 to +70 More than 100 30 times / min maximum 50/60 1 to 500mm/s(TypeD4N-1120) (Ui)300 Pg13.5 (1-conduit) 15 million times or more IP67(EN60947-5-1) 1NC/1NO (snap-action) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4N-1122 39039996 23.99 SGD
Shipped after 2018-04-26
300m/s2 Contact gap : 2x0.5mm minimum: 10(EN60947-5-1) 10 to 55Hz single amplitude 0.75mm 3 (EN60947-5-1) Pollution Degree 95% RH or less 1000m/s2 100A(EN60947-5-1) 25 or less ClassII (double insulation) (No freezing) -30 to +70 More than 100 30 times / min maximum 50/60 1 to 500mm/s(TypeD4N-1120) (Ui)300 Pg13.5 (1-conduit) 15 million times or more IP67(EN60947-5-1) 1NC/1NO (snap-action) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4N-1131 39040023 20.99 SGD
Shipped after 2018-04-26
300m/s2 Contact gap : 2x0.5mm minimum: 10(EN60947-5-1) 10 to 55Hz single amplitude 0.75mm 3 (EN60947-5-1) Pollution Degree 95% RH or less 1000m/s2 100A(EN60947-5-1) 25 or less ClassII (double insulation) (No freezing) -30 to +70 More than 100 30 times / min maximum 50/60 1 to 500mm/s(TypeD4N-1120) (Ui)300 G1 / 2 (1-conduit) 15 million times or more IP67(EN60947-5-1) 1NC/1NO (snap-action) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4N-2125 39040163 26.99 SGD
Shipped after 2018-04-27
300m/s2 Contact gap : 2x2mm minimum: 10(EN60947-5-1) 10 to 55Hz single amplitude 0.75mm 3 (EN60947-5-1) Pollution Degree 95% RH or less 1000m/s2 100A(EN60947-5-1) 25 or less ClassII (double insulation) (No freezing) -30 to +70 More than 100 30 times / min maximum 50/60 1 to 500mm/s(TypeD4N-1120) (Ui)300 G1 / 2 (1-conduit) 15 million times or more IP67(EN60947-5-1) 1NC / 1NO (slow-action) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4N-2A32 39040251 25.99 SGD
Shipped after 2018-04-27
300m/s2 Contact gap : 2x2mm minimum: 10(EN60947-5-1) 10 to 55Hz single amplitude 0.75mm 3 (EN60947-5-1) Pollution Degree 95% RH or less 1000m/s2 100A(EN60947-5-1) 25 or less ClassII (double insulation) (No freezing) -30 to +70 More than 100 30 times / min maximum 50/60 1 to 500mm/s(TypeD4N-1120) (Ui)300 G1 / 2 (1-conduit) 15 million times or more IP67(EN60947-5-1) 1NC / 1NO (slow-action) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4N-2A62 39040267 26.99 SGD
Shipped after 2018-04-27
300m/s2 Contact gap : 2x2mm minimum: 10(EN60947-5-1) 10 to 55Hz single amplitude 0.75mm 3 (EN60947-5-1) Pollution Degree 95% RH or less 1000m/s2 100A(EN60947-5-1) 25 or less ClassII (double insulation) (No freezing) -30 to +70 More than 100 30 times / min maximum 50/60 1 to 500mm/s(TypeD4N-1120) (Ui)300 G1 / 2 (1-conduit) 15 million times or more IP67(EN60947-5-1) 2NC (slow-action) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4N-2B20 39040294 23.99 SGD
Shipped after 2018-04-26
300m/s2 Contact gap : 2x2mm minimum: 10(EN60947-5-1) 10 to 55Hz single amplitude 0.75mm 3 (EN60947-5-1) Pollution Degree 95% RH or less 1000m/s2 100A(EN60947-5-1) 25 or less ClassII (double insulation) (No freezing) -30 to +70 More than 100 30 times / min maximum 50/60 1 to 500mm/s(TypeD4N-1120) (Ui)300 G1 / 2 (1-conduit) 15 million times or more IP67(EN60947-5-1) 2NC (slow-action) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4N-2B32 39040312 19.99 SGD
Shipped after 2018-04-26
300m/s2 Contact gap : 2x0.5mm minimum: 10(EN60947-5-1) 10 to 55Hz single amplitude 0.75mm 3 (EN60947-5-1) Pollution Degree 95% RH or less 1000m/s2 100A(EN60947-5-1) 25 or less ClassII (double insulation) (No freezing) -30 to +70 More than 100 30 times / min maximum 50/60 1 to 500mm/s(TypeD4N-1120) (Ui)300 M20 (1-conduit) 15 million times or more IP67(EN60947-5-1) 1NC/1NO (snap-action) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4N-4131 39040391 17.99 SGD
Shipped after 2018-04-27
300m/s2 Contact gap : 2x2mm minimum: 10(EN60947-5-1) 10 to 55Hz single amplitude 0.75mm 3 (EN60947-5-1) Pollution Degree 95% RH or less 1000m/s2 100A(EN60947-5-1) 25 or less ClassII (double insulation) (No freezing) -30 to +70 More than 100 30 times / min maximum 50/60 1 to 500mm/s(TypeD4N-1120) (Ui)300 Pg13.5 (2-conduit) 15 million times or more IP67(EN60947-5-1) 1NC / 1NO (slow-action) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4N-5A62 39040617 32.99 SGD
Shipped after 2018-05-28
300m/s2 Contact gap : 2x2mm minimum: 10(EN60947-5-1) 10 to 55Hz single amplitude 0.75mm 3 (EN60947-5-1) Pollution Degree 95% RH or less 1000m/s2 100A(EN60947-5-1) 25 or less ClassII (double insulation) (No freezing) -30 to +70 More than 100 30 times / min maximum 50/60 1 to 500mm/s(TypeD4N-1120) (Ui)300 Pg13.5 (1-conduit) 15 million times or more IP67(EN60947-5-1) 2NC (slow-action) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4N-1B22 39040127 27.99 SGD
Shipped after 2018-04-26
300m/s2 Contact gap : 2x0.5mm minimum: 10(EN60947-5-1) 10 to 55Hz single amplitude 0.75mm 3 (EN60947-5-1) Pollution Degree 95% RH or less 1000m/s2 100A(EN60947-5-1) 25 or less ClassII (double insulation) (No freezing) -30 to +70 More than 100 30 times / min maximum 50/60 1 to 500mm/s(TypeD4N-1120) (Ui)300 M20 (1-conduit) 15 million times or more IP67(EN60947-5-1) 1NC/1NO (snap-action) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4N-412H 39040382 30.99 SGD
Shipped after 2018-04-27
300m/s2 Contact gap : 2x2mm minimum: 10(EN60947-5-1) 10 to 55Hz single amplitude 0.75mm 3 (EN60947-5-1) Pollution Degree 95% RH or less 1000m/s2 100A(EN60947-5-1) 25 or less ClassII (double insulation) (No freezing) -30 to +70 More than 100 30 times / min maximum 50/60 1 to 500mm/s(TypeD4N-1120) (Ui)300 M20 (1-conduit) 15 million times or more IP67(EN60947-5-1) 1NC / 1NO (slow-action) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4N-4A31 39040522 22.99 SGD
Shipped after 2018-04-27
300m/s2 Contact gap : 2x2mm minimum: 10(EN60947-5-1) 10 to 55Hz single amplitude 0.75mm 3 (EN60947-5-1) Pollution Degree 95% RH or less 1000m/s2 100A(EN60947-5-1) 25 or less ClassII (double insulation) (No freezing) -30 to +70 More than 100 30 times / min maximum 50/60 1 to 500mm/s(TypeD4N-1120) (Ui)300 M20 (1-conduit) 15 million times or more IP67(EN60947-5-1) 1NC / 1NO (slow-action) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4N-4A32 39040547 22.99 SGD
Shipped after 2018-04-27
300m/s2 Contact gap : 2x0.5mm minimum: 10(EN60947-5-1) 10 to 55Hz single amplitude 0.75mm 3 (EN60947-5-1) Pollution Degree 95% RH or less 1000m/s2 100A(EN60947-5-1) 25 or less ClassII (double insulation) (No freezing) -30 to +70 More than 100 30 times / min maximum 50/60 1 to 500mm/s(TypeD4N-1120) (Ui)300 M12 connector (1-conduit) 15 million times or more IP67(EN60947-5-1) 1NC/1NO (snap-action) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4N-9120 39040653 30.99 SGD
Shipped after 2018-04-27
300m/s2 Contact gap : 2x0.5mm minimum: 10(EN60947-5-1) 10 to 55Hz single amplitude 0.75mm 3 (EN60947-5-1) Pollution Degree 95% RH or less 1000m/s2 100A(EN60947-5-1) 25 or less ClassII (double insulation) (No freezing) -30 to +70 More than 100 30 times / min maximum 50/60 1 to 500mm/s(TypeD4N-1120) (Ui)300 Pg13.5 (1-conduit) 15 million times or more IP67(EN60947-5-1) 1NC/1NO (snap-action) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4N-1162 39040041 21.99 SGD
Shipped after 2018-04-27
300m/s2 Contact gap : 2x2mm minimum: 10(EN60947-5-1) 10 to 55Hz single amplitude 0.75mm 3 (EN60947-5-1) Pollution Degree 95% RH or less 1000m/s2 100A(EN60947-5-1) 25 or less ClassII (double insulation) (No freezing) -30 to +70 More than 100 30 times / min maximum 50/60 1 to 500mm/s(TypeD4N-1120) (Ui)300 Pg13.5 (1-conduit) 15 million times or more IP67(EN60947-5-1) 1NC / 1NO (slow-action) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4N-1A2H 39040075 43.99 SGD
Shipped after 2018-04-27
300m/s2 Contact gap : 2x2mm minimum: 10(EN60947-5-1) 10 to 55Hz single amplitude 0.75mm 3 (EN60947-5-1) Pollution Degree 95% RH or less 1000m/s2 100A(EN60947-5-1) 25 or less ClassII (double insulation) (No freezing) -30 to +70 More than 100 30 times / min maximum 50/60 1 to 500mm/s(TypeD4N-1120) (Ui)300 G1 / 2 (1-conduit) 15 million times or more IP67(EN60947-5-1) 2NC (slow-action) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4N-2B22 39040303 27.99 SGD
Shipped after 2018-04-26
300m/s2 Contact gap : 2x2mm minimum: 10(EN60947-5-1) 10 to 55Hz single amplitude 0.75mm 3 (EN60947-5-1) Pollution Degree 95% RH or less 1000m/s2 100A(EN60947-5-1) 25 or less ClassII (double insulation) (No freezing) -30 to +70 More than 100 30 times / min maximum 50/60 1 to 500mm/s(TypeD4N-1120) (Ui)300 G1 / 2 (1-conduit) 15 million times or more IP67(EN60947-5-1) 2NC (slow-action) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4N-2B62 39040337 23.99 SGD
Shipped after 2018-05-14
300m/s2 Contact gap : 2x0.5mm minimum: 10(EN60947-5-1) 10 to 55Hz single amplitude 0.75mm 3 (EN60947-5-1) Pollution Degree 95% RH or less 1000m/s2 100A(EN60947-5-1) 25 or less ClassII (double insulation) (No freezing) -30 to +70 More than 100 30 times / min maximum 50/60 1 to 500mm/s(TypeD4N-1120) (Ui)300 M20 (1-conduit) 15 million times or more IP67(EN60947-5-1) 1NC/1NO (snap-action) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4N-4122 39040364 23.99 SGD
Shipped after 2018-04-27
300m/s2 Contact gap : 2x2mm minimum: 10(EN60947-5-1) 10 to 55Hz single amplitude 0.75mm 3 (EN60947-5-1) Pollution Degree 95% RH or less 1000m/s2 100A(EN60947-5-1) 25 or less ClassII (double insulation) (No freezing) -30 to +70 More than 100 30 times / min maximum 50/60 1 to 500mm/s(TypeD4N-1120) (Ui)300 M12 connector (1-conduit) 15 million times or more IP67(EN60947-5-1) 2NC (slow-action) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4N-9B32 39040662 35.99 SGD
Shipped after 2018-05-16
300m/s2 Contact gap : 2x2mm minimum: 10(EN60947-5-1) 10 to 55Hz single amplitude 0.75mm 3 (EN60947-5-1) Pollution Degree 95% RH or less 1000m/s2 100A(EN60947-5-1) 25 or less ClassII (double insulation) (No freezing) -30 to +70 More than 100 30 times / min maximum 50/60 1 to 500mm/s(TypeD4N-1120) (Ui)300 Pg13.5 (1-conduit) 15 million times or more IP67(EN60947-5-1) 1NC / 1NO (slow-action) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4N-1A2G 39040066 35.99 SGD
Shipped after 2018-04-27
300m/s2 Contact gap : 2x2mm minimum: 10(EN60947-5-1) 10 to 55Hz single amplitude 0.75mm 3 (EN60947-5-1) Pollution Degree 95% RH or less 1000m/s2 100A(EN60947-5-1) 25 or less ClassII (double insulation) (No freezing) -30 to +70 More than 100 30 times / min maximum 50/60 1 to 500mm/s(TypeD4N-1120) (Ui)300 Pg13.5 (1-conduit) 15 million times or more IP67(EN60947-5-1) 2NC (slow-action) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4N-1B32 39040136 25.99 SGD
Shipped after 2018-04-27
300m/s2 Contact gap : 2x0.5mm minimum: 10(EN60947-5-1) 10 to 55Hz single amplitude 0.75mm 3 (EN60947-5-1) Pollution Degree 95% RH or less 1000m/s2 100A(EN60947-5-1) 25 or less ClassII (double insulation) (No freezing) -30 to +70 More than 100 30 times / min maximum 50/60 1 to 500mm/s(TypeD4N-1120) (Ui)300 G1 / 2 (1-conduit) 15 million times or more IP67(EN60947-5-1) 1NC/1NO (snap-action)   1PC 1 D4N-212H 39040181 29.99 SGD
Shipped after 2018-04-23
300m/s2 Contact gap : 2x0.5mm minimum: 10(EN60947-5-1) 10 to 55Hz single amplitude 0.75mm 3 (EN60947-5-1) Pollution Degree 95% RH or less 1000m/s2 100A(EN60947-5-1) 25 or less ClassII (double insulation) (No freezing) -30 to +70 More than 100 30 times / min maximum 50/60 1 to 500mm/s(TypeD4N-1120) (Ui)300 M20 (1-conduit) 15 million times or more IP67(EN60947-5-1) 1NC/1NO (snap-action) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4N-4120 39040355 21.99 SGD
Shipped after 2018-04-27
300m/s2 Contact gap : 2x2mm minimum: 10(EN60947-5-1) 10 to 55Hz single amplitude 0.75mm 3 (EN60947-5-1) Pollution Degree 95% RH or less 1000m/s2 100A(EN60947-5-1) 25 or less ClassII (double insulation) (No freezing) -30 to +70 More than 100 30 times / min maximum 50/60 1 to 500mm/s(TypeD4N-1120) (Ui)300 M20 (1-conduit) 15 million times or more IP67(EN60947-5-1) 1NC / 1NO (slow-action) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4N-4A2G 39040486 35.99 SGD
Shipped after 2018-04-27
300m/s2 Contact gap : 2x2mm minimum: 10(EN60947-5-1) 10 to 55Hz single amplitude 0.75mm 3 (EN60947-5-1) Pollution Degree 95% RH or less 1000m/s2 100A(EN60947-5-1) 25 or less ClassII (double insulation) (No freezing) -30 to +70 More than 100 30 times / min maximum 50/60 1 to 500mm/s(TypeD4N-1120) (Ui)300 M20 (1-conduit) 15 million times or more IP67(EN60947-5-1) 1NC / 1NO (slow-action) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4N-4A2H 39040504 43.99 SGD
Shipped after 2018-04-27
300m/s2 Contact gap : 2x2mm minimum: 10(EN60947-5-1) 10 to 55Hz single amplitude 0.75mm 3 (EN60947-5-1) Pollution Degree 95% RH or less 1000m/s2 100A(EN60947-5-1) 25 or less ClassII (double insulation) (No freezing) -30 to +70 More than 100 30 times / min maximum 50/60 1 to 500mm/s(TypeD4N-1120) (Ui)300 M20 (1-conduit) 15 million times or more IP67(EN60947-5-1) 2NC (slow-action) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4N-4B20 39040565 23.99 SGD
Shipped after 2018-04-27
300m/s2 Contact gap : 2x2mm minimum: 10(EN60947-5-1) 10 to 55Hz single amplitude 0.75mm 3 (EN60947-5-1) Pollution Degree 95% RH or less 1000m/s2 100A(EN60947-5-1) 25 or less ClassII (double insulation) (No freezing) -30 to +70 More than 100 30 times / min maximum 50/60 1 to 500mm/s(TypeD4N-1120) (Ui)300 M20 (1-conduit) 15 million times or more IP67(EN60947-5-1) 2NC (slow-action) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4N-4B2G 39040574 26.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Automatic machine stopper
4
From Japan
On 2017-01-06 18:20:26
It is okay if it comes with a solid one of waterproof cap attached to the wiring mouth satisfactory in price.
This review is about item#39040172.
For upper and lower limits of car lift detection
5
From Japan
On 2016-07-22 00:41:24
Even though it is inexpensive, there is no doubt that it is solidly made. It is repeat purchase.
This review is about item#39040145.
Start switch for ski competition
4
From Japan
On 2015-06-05 15:14:48
Because there was no dimension drawing for installation, there was a trouble to investigate with the maker HP.
This review is about item#39040005.
As a limit switch of a small mobile device.
5
From Japan
On 2015-01-14 22:05:28
Since it is a maker item, there is no problem.
This review is about item#39040172.
Electrical wiring
5
From Japan
On 2014-08-24 13:10:52
There is no problem with quality because it is a manufacturer item. The price is higher than via a trading company but it is saved because the delivery date is short. I am happy if the price is low with this, but it can not be helped.
This review is about item#39040005.

Related Products