Buy more than* S$200* and get FREE SHIPPING

Small Safety Limit switch general-purpose limit switch 2 contact series D4N

...see all>
Product Options
ADD TO CART
Opening Thermocurrent (A) Conditional Short Circuit Current Impact Resistance (Malfunction) Impact Resistance Rated Frequency (Hz) Rated Insulation Voltage (V) Protection Structure Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Opening Thermocurrent (A) Conditional Short Circuit Current Impact Resistance (Malfunction) Impact Resistance Rated Frequency (Hz) Rated Insulation Voltage (V) Protection Structure Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10(EN60947-5-1) 100A(EN60947-5-1) 300m/s2 1000m/s2 50/60 (Ui)300 IP67(EN60947-5-1)   1pc 1 D4N-2187 39040224 25.99 SGD
In stock
10(EN60947-5-1), 10(EN60947-5-1) 100A(EN60947-5-1), 100A(EN60947-5-1) 300m/s2, 300m/s2 1000m/s2, 1000m/s2 50/60, 50/60 (Ui)300, (Ui)300 IP67(EN60947-5-1), IP67(EN60947-5-1) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D4N-2ARE 39040285 45.99 SGD
Shipped after 2018-06-01
10(EN60947-5-1), 10(EN60947-5-1) 100A(EN60947-5-1), 100A(EN60947-5-1) 300m/s2, 300m/s2 1000m/s2, 1000m/s2 50/60, 50/60 (Ui)300, (Ui)300 IP67(EN60947-5-1), IP67(EN60947-5-1) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D4N-4187 39040443 27.99 SGD
Shipped after 2018-06-01
10(EN60947-5-1), 10(EN60947-5-1) 100A(EN60947-5-1), 100A(EN60947-5-1) 300m/s2, 300m/s2 1000m/s2, 1000m/s2 50/60, 50/60 (Ui)300, (Ui)300 IP67(EN60947-5-1), IP67(EN60947-5-1) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D4N-4180 39040434 30.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products