Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Host Link Cable

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Protection Class
(Electrical) Class 0
Cable
UL2464 interface cable
Contact Resistance (mohm)
(20mV or less, at 100mA or less) (connectors) 15 or less
Operating Ambient Temperature (deg C)
25 to +80
Insulation Resistance (Mohm)
More than 100 (at DC 500V)
Rated Current (A)
1
Withstand Voltage
(Connector) AC500V 1min (leakage current less than 1mA)
Rated Voltage (V)
AC125
Protection Structure
IP00
...see all>
Product Options
ADD TO CART
Cable Length (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cable Length (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2   1PC 1 XW2Z-200S-V 39109795 119.99 SGD
In stock
5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XW2Z-500S-V 39110057 169.99 SGD
Shipped after 2018-06-26
2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XW2Z-200S-CV 39109786 119.99 SGD
Shipped after 2018-06-26
2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XW2Z-200T 39109804 119.99 SGD
Shipped after 2018-06-25
2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XW2Z-200T-2 39109813 119.99 SGD
Shipped after 2018-06-26
5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XW2Z-500T 39110066 169.99 SGD
Shipped after 2018-06-26
2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XW2Z-200P-V 39109752 109.99 SGD
Shipped after 2018-06-25
5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XW2Z-500S-CV 39110041 169.99 SGD
Shipped after 2018-06-26
5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XW2Z-500P-V 39110014 139.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products