Buy more than* S$200* and get FREE SHIPPING

Low Profile Power Relay G2RL

5.00 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Recovery Time (ms)
5 or less
Contact Mechanism
Single
Operating Time (ms)
15 or less
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC24V 40mA
Maximum Switching Frequency (times/hour)/rated load
1800
Maximum Switching Frequency (times/hour)/mechanical
18000
Maximum Voltage (V)
130%(at85deg C)
Contact Materials
Ag alloy (Cd free material)
Impact Resistance (Malfunction)
(Excitation) 100m / s 2 , (non-excited) 100m / s 2
Operating Voltage
70% or less
...see all>
Product Options
ADD TO CART
Rated Voltage (V) Maximun Contact Current (A) Release Voltage Protection Structure Ambient Humidity Number of Poles Impact Resistance Voltage (V) Impact Resistance Weight (g) Rated Load Rated Current (A) Maximum Power Consumption (W) Maximum Contact Voltage (V) Insulation Resistance (Mohm) Classification Contact Arrangement Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Voltage (V) Maximun Contact Current (A) Release Voltage Protection Structure Ambient Humidity Number of Poles Impact Resistance Voltage (V) Impact Resistance Weight (g) Rated Load Rated Current (A) Maximum Power Consumption (W) Maximum Contact Voltage (V) Insulation Resistance (Mohm) Classification Contact Arrangement Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
DC5 5 More than 10% Flux Resistance 5 to 85%RH 2 10k (1.2 x 50micros) 1000m/s2 About12 (Contact section) AC250V 5A (Contact section) 5 About400 AC440,DC300 More than 1000 (at DC500V mega) Reference form a contact *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G2RL-2A DC5 39065433 7.99 SGD
Shipped after 2018-03-16
DC12 - More than 10% Flux Resistance 5 to 85%RH 1 10k (1.2 x 50micros) 1000m/s2 About12 (Contact section) AC250V 10A (Contact section) 10 About400 AC440,DC300 More than 1000 (at DC500V mega) Reference form a contact *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G2RL-1A DC12 39065293 6.99 SGD
Shipped after 2018-01-22
DC24 - More than 10% Flux Resistance 5 to 85%RH 1 10k (1.2 x 50micros) 1000m/s2 About12 (Contact section) AC250V 10A (Contact section) 10 About400 AC440,DC300 More than 1000 (at DC500V mega) Reference form a contact *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G2RL-1A DC24 39065302 17.99 SGD
Shipped after 2018-01-26
DC12 5 More than 10% Flux Resistance 5 to 85%RH 2 10k (1.2 x 50micros) 1000m/s2 About12 (Contact section) AC250V 5A (Contact section) 5 About400 AC440,DC300 More than 1000 (at DC500V mega) Reference form a contact   1PC 1 G2RL-2A DC12 39065415 5.99 SGD
In stock
DC24 5 More than 10% Flux Resistance 5 to 85%RH 2 10k(1.2x50micros) 1000m/s<sup>2</sup> About12 (Contact section) AC250V 5A (Contact section) 5 About400 AC440,DC300 More than 1000 (at DC500V mega) Reference form a contact   1PC 1 G2RL-2A DC24 39065424 5.99 SGD
In stock
DC12 5 More than 10% Flux Resistance 5 to 85%RH 2 10k(1.2x50micros) 1000m/s<sup>2</sup> About12 (Contact section) AC250V 5A (Contact section) 5 About400 AC440,DC300 More than 1000 (at DC500V mega) Reference form c contact   1PC 1 G2RL-2 DC12 39065381 5.99 SGD
In stock
DC5 5 More than 10% Flux Resistance 5 to 85%RH 2 10k (1.2 x 50micros) 1000m/s2 About12 (Contact section) AC250V 5A (Contact section) 5 About400 AC440,DC300 More than 1000 (at DC500V mega) Reference form c contact   1PC 1 G2RL-2 DC5 39065406 5.99 SGD
In stock
DC12 - More than 10% Flux Resistance 5 to 85%RH 1 10k (1.2 x 50micros) 1000m/s2 About12 (Contact section) AC250V 16A (Contact section) 16 About400 AC440,DC300 More than 1000 (at DC500V mega) High capacity type c contact   1PC 1 G2RL-1-E DC12 39065354 5.99 SGD
In stock
DC24 - More than 10% Flux Resistance 5 to 85%RH 1 10k (1.2 x 50micros) 1000m/s2 About12 (Contact section) AC250V 16A (Contact section) 16 About400 AC440,DC300 More than 1000 (at DC500V mega) High capacity type c contact   1PC 1 G2RL-1-E DC24 39065363 4.99 SGD
In stock
DC5 - More than 10% Flux Resistance 5 to 85%RH 1 10k (1.2 x 50micros) 1000m/s2 About12 (Contact section) AC250V 16A (Contact section) 16 About400 AC440,DC300 More than 1000 (at DC500V mega) High capacity type c contact *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G2RL-1-E DC5 39065372 6.99 SGD
Shipped after 2018-01-24
DC12 - More than 10% Flux Resistance 5 to 85%RH 1 10k (1.2 x 50micros) 1000m/s2 About12 (Contact section) AC250V 16A (Contact section) 16 About400 AC440,DC300 More than 1000 (at DC500V mega) High capacity type a contact   1PC 1 G2RL-1A-E DC12 39065327 4.99 SGD
Shipped after 2018-01-22
DC24 - More than 10% Flux Resistance 5 to 85%RH 1 10k (1.2 x 50micros) 1000m/s2 About12 (Contact section) AC250V 16A (Contact section) 16 About400 AC440,DC300 More than 1000 (at DC500V mega) High capacity type a contact *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G2RL-1A-E DC24 39065336 11.99 SGD
Shipped after 2018-01-24
DC5 - More than 10% Flux Resistance 5 to 85%RH 1 10k (1.2 x 50micros) 1000m/s2 About12 (Contact section) AC250V 16A (Contact section) 16 About400 AC440,DC300 More than 1000 (at DC500V mega) High capacity type a contact *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G2RL-1A-E DC5 39065345 6.99 SGD
Shipped after 2018-01-24
DC5 - More than 10% Flux Resistance 5 to 85%RH 1 10k (1.2 x 50micros) 1000m/s2 About12 (Contact section) AC250V 10A (Contact section) 10 About400 AC440,DC300 More than 1000 (at DC500V mega) Reference form a contact *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G2RL-1A DC5 39065311 5.99 SGD
Shipped after 2018-01-26
DC12 - More than 10% Flux Resistance 5 to 85%RH 1 10k (1.2 x 50micros) 1000m/s2 About12 (Contact section) AC250V 10A (Contact section) 10 About400 AC440,DC300 More than 1000 (at DC500V mega) Reference form c contact *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G2RL-1 DC12 39065266 6.99 SGD
Shipped after 2018-01-22
DC24 - More than 10% Flux Resistance 5 to 85%RH 1 10k (1.2 x 50micros) 1000m/s2 About12 (Contact section) AC250V 10A (Contact section) 10 About400 AC440,DC300 More than 1000 (at DC500V mega) Reference form c contact *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G2RL-1 DC24 39065275 6.99 SGD
Shipped after 2018-01-24
DC5 - More than 10% Flux Resistance 5 to 85%RH 1 10k (1.2 x 50micros) 1000m/s2 About12 (Contact section) AC250V 10A (Contact section) 10 About400 AC440,DC300 More than 1000 (at DC500V mega) Reference form c contact *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G2RL-1 DC5 39065284 5.99 SGD
Shipped after 2018-01-26
DC24 5 10% or more Flux proof type 5 - 85%RH 2 10k (1.2x50micros) 1000m/s<sup>2</sup> About 12 (Contact section) AC250V 5A (Contact section) 5 About 400 AC440, DC300 1000 or more (by DC500V mega) Reference form c contact   1PC 1 G2RL-2 DC24 39065397 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Amplifier speaker relay exchange
5
From Japan
On 2017-06-26 01:24:04
Used for exchanging speaker relays in the 90 's, prices are also cheap Demand which is handled is considerable, but it is saved because there are almost no electronic parts shops dealt with
This review is about item#39065424.
Incorporating in electronic equipment of audio equipment
5
From Japan
On 2017-04-20 15:10:31
It is extremely convenient because it has a 2C contact while it is a low profile type. It is strong against vibrations and can be used with confidence.
This review is about item#39065381.
Can be used where there is no space
5
From Japan
On 2017-04-20 14:38:49
I used this as a general speaker relay, G 2 R - 2 A, but this is used to make contact on the back board
This review is about item#39065424.
Amp repair
5
From Japan
On 2017-03-25 16:13:02
It was supposed to have an abnormal sound, but if you replace it normally.
This review is about item#39065424.
Repair
5
From Japan
On 2015-10-16 20:03:01
The price is also cheap and the quality is also good, so it is very satisfying.
This review is about item#39065424.

Related Products