Buy more than* S$200* and get FREE SHIPPING

Safety Door Switch

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Conduit Port Size
Pg13.5 (1 conduit type)
Built-in Switch
1NC / 1NO contact (slow / action)
PT Movement until Operation
6+/-3mm
Operation Key
(Insertion force) up to 15N, (pull-out force) 30N
Degree of Contamination (Uise Environment)
Pollution degree 3 (EN60947 over 5-1)
Rated Impulse Withstand Voltage (kV)
Between the same extreme child: 2.5 between different extreme child: between 4 each terminal and non-charging metal parts: 6
Rated Enclosed Thermal Current
10A(EN60947-5-1)(Ith)
Conditional Short Circuit Current
100A(EN60947-5-1)
Appliance Classes
ClassII (double insulation)
Electrical Durability
More than 50 million times (AC250V 3A, resistive load) 300 000 or more times (AC250V 10A, resistive load)
Allowable Operating Frequency
Up to 30 times / min
Allowable Operating Speed
0.05-0.5m/s
Minimum Adaptable Load
DC5V 1mA resistance load (N-level reference value)
Mechanical Durability
1 million or more times
Impact Resistance (Malfunction)
Up to 300m / s 2
Vibration Resistance (malfunction)
10 over 55Hz piece amplitude 0.75mm
Impact Resistance
Up to 1000m / s 2
Contact Resistance (mohm)
25 or less
Insulation Resistance (Mohm)
More than 100
Operating Humidity Range
95% RH or less
Operating Force
Direct circuit: minimum 60N (movement of up to direct circuit operation: minimum 10mm)
Contact Interval
Min 2x2mm
Rated Frequency (Hz)
50/60
Rated Insulation Voltage (V)
300(Ui)
Protection Structure
IP67(EN60947-5-1)
Operating Temperature Range (deg C)
Over 40 over +70 (However, that is not freezing)
Type
Standard Type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 D4NS-1AF 39041107 33.59 SGD
Shipped after 2017-04-05
ADD TO CART

Related Products